Grove - Mouser Encoder is mechanical incremental rotary encoder(A、B channel)with feedback of direction and speed[1]. It features standard Grove interface that will save your lots of work in wiring and programming. Also、it is well adapted to heavy duty and a harsh environment. This product can be applied in toys、robots、and consumer input devices.。Note that the rotating speed is designed to be less 1000 rad/min(radian per minute).。Features:Versatile for different environment.。Well adapted for heavy duty and harsh environment.。With detents and a nice feel.。Standard Grove interface for easier programming and wiring.。Accurate and reliable.。Operating voltage(V):3.3~5.5。Operating current(mA):10~13。Duty(constant speed):50%。Phase difference(constant speed):π/4。Pulse per circle:12
アズワン品番67-0461-84
1個
¥1,298
税込¥1,428
33日以内出荷
The RF Explorer protection boot is a custom designed、high quality flexible silicone rubber shield to save your device from scratches、dings、or other nicks caused by dropping and other mishaps. The material is strong enough to withstand this type of damage while retaining its flexibility and soft、silky exterior.。Features:High quality silicone rubber、protect RF Explorer from scratches。Easy to assemble/disassemble in/off the device。Custom designed for RF Explorer、all input ports and holes accessible。Robust bottom design、allow RF Explorer to stand vertical。Compatible with RF Explorer Holder。Size:122x78x30mm。Weight:62 grams。Part List:1×RF Explorer Protection Boot(Black)
仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:122mm x78mm x30mm
アズワン品番67-0462-96
1個
¥1,698
税込¥1,868
33日以内出荷
Grove Solid State Relay is a non-contact electronic switch module that has relay features. Based on S208T02、it has a maximum output of 250VAC/4A、with a switching speed less than 10ms. This module is equipped with acrylic base and a 3D-printed protection insulation shield、for user's safety. The featured LED indicates that the relay is on. It can be widely used in various areas such as computer peripheral interfaces、temperature/speed light adjustment、servo control、petrochemical、medical instrumentations、financial devices、coal、meters、traffic signals、etc.。Features。Compatible with both 3.3V and 5V control level。Low switching latency(10ms)。LED on-state indicator。Featured radiator provide better stability。Acrylic base and insulation paper increase safety performance。Grove compatible
アズワン品番67-0461-82
1個
¥6,398
税込¥7,038
欠品中
関連キーワード