48件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個
799 税込879
5日以内出荷

1個
2,798 税込3,078
5日以内出荷


The Grove Mini I2C motor driver is a very tiny motor driver with I2C interface、and it includes two motor driver chips - DRV8830、which helps you control two DC motors or winding of stepper motors on a small board simultaneously.。With four solderable pads back of the board、you can change the I2C address of each motor driver easily. Especially、with the onboard protection circuit、the max limitation current of each channel can be adjusted from 0.2A to 1A、you can set a proper limitation current according to the load.。It can be used for battery-powered toys、printers、and other low-voltage or battery-powered motion control applications due to the features.。Also、Grove Mini I2C motor driver is belong to Grove System、you can plug it onto the Base shield and work with Arduino directly without any jumper wires.。Features:Tiny driver board。Two motor driver channels。Working Voltage:2.75v 6.8v。Changeable max limitation current。Grove compatible。I2C interface。Easy to use
アズワン品番67-0462-12
1個
2,898 税込3,188
33日以内出荷

1個
1,698 税込1,868
5日以内出荷

1個
4,198 税込4,618
5日以内出荷

I2C_LCD is an easy-to-use display module、It can make display easier. Using it can reduce the difficulty of make、so that makers can focus on the core of the work.。We developed the Arduino library for I2C_LCD、user just need a few lines of the code can achieve complex graphics and text display features.。More than that、we also develop the dedicated picture data convert software(bitmap converter),now is available to support PC platform of windows、Linux、Mac OS. Through the bitmap convert software you can put your favorite picture displayed on I2C_LCD、without the need for complex programming.。Features:Only 2 Arduino pins are occupied(Use I2C interface).。Arduino library supported、use a line of code to complete the display.。168 ASCII characters can be displayed.。128X64 dual color picture can be displayed.。Provide dedicated picture data convert software(Bitmap Converter).。Adjustable backlight brightness and contrast.。Support modify device address、can support 127 modules work in parallel.。Convenient Grove interface.。China style unique appearance.。Part List:1×I2C_LCD。1×Grove - Universal 4 Pin Buckled 12cm Cable。Dimension
アズワン品番67-0462-87
1個
4,798 税込5,278
33日以内出荷

1個
2,798 税込3,078
5日以内出荷

2チャンネルのモータードライバ制御ボード。STM32マイコン(STM32F030F4P6)を使用してサーボモータやステッピングモータを動作させる2チャンネルのモータードライバ制御ボードです。ドライバICには、STMicroelectronics社製のL298Pを使用しています。インターフェースはGroveコネクタで接続します。I2Cアドレスは選択可能で、0×00から0×0Fに変更できます。デフォルトのI2Cアドレスは0×0Fです。各チャンネルの時計回りに緑色のLEDが、反時計回りに赤色のLEDが点灯します。
仕様●MCU:STM32F030F4P6●電源電圧:6~12VDC●インターフェース:Grove I2C●I2Cアドレス:初期設定0x0F、変更可●チャネル数:2●出力電流:最大2A、チャネル毎1A●出力電流:5V アズワン品番67-0384-78
1個
3,598 税込3,958
5日以内出荷



CANプロトコルコントローラMCP2515と物理バス間のインターフェースとして機能するMCP2551を使用したCANバスモジュールです。通信にはI2Cを使用し、デフォルトのI2Cアドレスは0×25で、I2Cの最大伝送速度は400kbpsです。本ボードは小型で柔軟性があり、I2Cインターフェースを備えたあらゆるシステムで使用できます。制御にはAtmega168PAを使用し、付属するGroveケーブルを用いてArduinoに簡単に接続できます。
仕様●CANバスボーレート:最大1Mbps(デフォルトは500kbps)●CANバス用TX/RX LEDインジケータ●プラグ&プレイ用の4ピンGroveコネクタ●動作電圧:3.3V/5V●サイズ:20×40mm●【セット内容】●I2C CANバスモジュール ×1●Grove(HY2.04)ピンケーブル ×1●ドライバー ×1●【参考】●I●2●C CAN Bus Module アズワン品番67-0397-95
1個
4,898 税込5,388
5日以内出荷

1個
2,798 税込3,078
5日以内出荷


Grove Base Shield for Photon is an expansion board which incorporated the standard Grove interfaces to let you build more powerful and intelligent applications with richer and cost-effective Grove functional modules. It gets three digital ports、two analog ports、two I2C ports and one UART port. It's a plug-and-play shield designed to accelerate prototyping dramatically.。Features。Compatible with Photon。Standard Grove interfaces to connect to a large family of Grove sensors and actuators。I2C、UART ports integrated。Specification。Grove Ports:3 digital ports、2 analog ports、2 I2C ports and 1 UART port.。Dimensions:53×53 mm。Weight:18g
アズワン品番67-0461-85
1個
1,898 税込2,088
33日以内出荷

静電容量式のタッチおよび近接感知センサー。定DC電流静電容量センシングスキームを使用した静電容量センシングモジュールです。0.01pFの分解能で、10pF~2000pFの静電容量を測定できます。このセンサーには、Autoconfiguration機能が組み込まれた12個の完全に独立した電極があり、I2Cインターフェースにより信号を検出します。I2Cアドレスは0X5Bから0X5Dまでハードウェアで変更可能です。このセンサーは、Grove-12 Key Capacitive I2C Touch Sensor V2(MPR121)をアップグレードしたものです。安定性の向上のためヘッドにGNDポートを2つ追加し、配線の短絡を回避するためにフロントピンの間隔を空けました。10ビットA/Dコンバータ。Autoconfiguration機能が組み込まれた完全に独立した電極。I2C、IRQ付き、電極ステータスの変更を示す割り込み出力。I2Cアドレスはハードウェアで変更可能。12個の電極/静電容量検出入力。そのうちの8個はLED駆動とGPIO用に使用可能。資料:最適なGroveモジュール選択のためのGroveセレクションガイド。用途。PC周辺機器。MP3プレーヤー。リモコン。携帯電話。照明制御
仕様●寸法:60×20×7mm●重量:11g(梱包時)●バッテリー:Exclude●動作電圧:3.3V、5V●動作温度範囲:-40℃~+85℃●保管温度範囲:-40℃~+125℃●静電容量範囲:10pF to over 2000pF●分解能:0.01pF●インターフェース:I2C●I2Cアドレス範囲:0x5B、0x5C、0x5D●デフォルトI2Cアドレス:0x5B●セット内容●Grove 静電容量式I2Cタッチセンサー 12キー V3(MPR121)×1●Grove ケーブル ×1 アズワン品番67-0372-10
1個
1,998 税込2,198
5日以内出荷

。Grove Base Shield for NodeMCU is an extension board that help you to play with Grove sensors on an ESP8266 WIFI development kit which called NodeMCU.。You can run Grove sensor with Lua script language in the NodeMCU firmware.。Features:Compatible with all Grove modules。5 Digital connectors(D3-D8)。1 Analog connectors(A0)。2 I2C sockets。NO SPI socket。UART/D9-D10 connector。Power indicator LED
アズワン品番67-0462-11
1個
2,398 税込2,638
33日以内出荷

バッテリー管理チップを搭載したSeeeduino XIAO用のGroveシールド。Seeeduino XIAO用のプラグ&プレイのGrove拡張ボードです。ボード上には8つのGroveコネクタが搭載され、2個のGrove I2Cと1個のUARTが含まれています。Seeeduino XIAOとGroveシステムのブリッジとして機能します。オンボードのバッテリー管理チップとバッテリーボンディングパッドを使用すると、SeeeduinoXIAOにリチウムバッテリーで簡単に電力を供給して充電できます。Flash SPIボンディングパッドを使用すると、Seeeduino XIAOにフラッシュメモリを追加してメモリスペースを拡張することができます。オンボードでリチウム電池の充電と管理機能を搭載。Groveコネクタ(Grove I2C ×2、Grove UART ×1)、14個のGPIOすべてを引き出し。コンパクトなデザイン。SPIフラッシュボンディングパッドを予約済み。オンボードの電源スイッチと充電ステータスインジケータライト。【用途】。ウェアラブルデバイス。迅速なプロトタイピング。Groveモジュールのテスト。プロジェクトの小型化
仕様●電力供給:5V/3.7Vのリチウム電池●負荷容量:800mA●充電電流:最大400mA●動作温度:-40℃~+85℃●保存温度:-55℃~+150℃●Groveインターフェース:Groveコネクタ ×8(I2C ×2、UART ×1)●【デモ動画】 アズワン品番67-0368-03
1個
1,198 税込1,318
5日以内出荷

高精度( 気圧 ±1.0 hPa、温度±1℃、湿度 ±3%) 使いやすい(Grove互換インターフェイス)。通信インターフェース:I2C/SPI ±1メートルの高精度の高度計としても使用可能。Note:センサーは環境条件に非常に敏感なので、指で触れないでください。
寸法(mm)40×20×15 質量(g)G.W 10 、バッテリー なしExclude 温度範囲(℃)感知:-40 to 85 精度±3% 消費電力0.4 mA 温度精度感知:±1 気圧(hPa)センシング:300-1100、精度:±1.0 インターフェースI2C and SPI Grove ポート I2C (設定可能なアドレスat 0×77(default) and 0×76) アズワン品番63-3112-50 動作電圧(V)5 or 3.3
1個
4,398 税込4,838
5日以内出荷

Description。Grove Breakout for LinkItTM Smart 7688 Duo is a Grove port integrated and a feature expansion board for LinkItTM Smart 7688 Duo development board. This breakout board will save a lot of work for quicker prototyping、especially for novices through simplified wiring procedure. So it will help a beginner get a quick start. It supports serial buses like I2C、UART and provides access to reserved original pins of LinkItTM Smart 7688 Duo.。LinkIt Smart 7688 Duo(a compact controller board)is an open development board、based on the OpenWrt Linux distribution、MT7688 and ATmega32u4. The board is designed especially to enable the prototyping of Rich Application IoT devices for smart house.。Features。Grove interfaces:I2C×3、Analog× 3、Digital× 6。Specification。Input voltage:5.0V(With USB Power port)。Operating voltage:3.3V。Debug pins conect with MT7688。Other pins connect with ATmega32U4.
アズワン品番67-0461-86
1個
1,198 税込1,318
33日以内出荷

128×64ピクセルで黄と青の2色ディスプレイ。Solomon Systech製のSSD1315を使用した、0.96インチ、解像度128×64の黄と青の2色ディスプレイです。OLED(有機発光ダイオード)なので、LCDと比較して自己発光、高コントラスト比、薄型の輪郭、広い視野角、低消費電力など、多くの利点があります。3.3Vと5Vの両方で動作します。ディスプレイ:128×64ピクセル、黄と青の2色表示で高コントラスト/高輝度。低消費電力。I2C(アドレス変更可能)とSPIインターフェースに対応。Groveインターフェースに対応
仕様●入力電圧:3.3V/5V●出力電圧:0~2.3V●解像度:128×64ピクセル●温度範囲:-40℃~+85℃●インターフェース:I2C、SPI アズワン品番67-0394-52
1個
1,498 税込1,648
5日以内出荷

Seeed StudioXadow - NFC Tag
Xadow-NFCタグは高度に統合された。近距離無線通信タグモジュールです。このモジュールはI2Cインターフェースであり、M24LR64E-Rに基づいており、M24LR64E-Rには64ビットの一意の識別子と64KビットのEEPROM。を備えています。Xadow-NFCタグは使用するエンクロージャから簡単に引き出せる独立したPCBアンテナを接続し、プロジェクトの外部を設計するためのスペースを残します。
仕様●動作電圧:5Vまたは3.3V●動作電流<1mA●2cmの最大有効範囲●13.56MHz で非接触通信に対応●ISO15693 およびISO18000-3モード1 と互換性があります アズワン品番67-0477-03
1個
3,998 税込4,398
33日以内出荷

Wio Terminal用のコンパクトな外部電源。Wio Terminal本体の携帯性とコンパクトさを向上させる650mAhバッテリーの拡張ボードです。リチウムポリマー電池、充電ステータス指示ライト、Groveアナログ/デジタルポート×4、Grove I2Cポート、Grove UARTポートを備えています。さらに背面に、Raspberry Piの40ピン互換GPIOを搭載し、拡張ボードの追加もできます。充電式650mAhリチウムポリマー電池。バッテリーの充電/放電ステータスLE
仕様●電源:4.75V~5.25V●内蔵バッテリー:650mAh●充電電流:最大660mA●バッテリーボードモード:緑色LED:board charging●赤色LED:OTG(battery discharge)enable●黄色LED:male interface output/input 5V●GPIO出力:最大電圧:5.15V●最大電流:380mA●トリクル充電電流:30mA●Groveインタフェース:Grove Analog/Digital ×4、Grove I2C ×1、Grove UART ×1 アズワン品番67-0372-12
1個
4,998 税込5,498
5日以内出荷

Grove対応の128×128モノクロディスプレイ。Sino Wealth社製のSH1107を使用した128×128ピクセルOLED(有機発光ダイオード)モノクロディスプレイです。OLEDは、LCDディスプレイに比べて、自己発光で高コントラスト、薄型、広視野角、低消費電力といった多くの利点があります。このディスプレイは、3.3Vと5Vの両方の電源電圧で動作します。I2CやSPIによりマイクロコントローラと接続できます。SPIを使うと画像の反応が早くなります。S
仕様●入力電圧:3.3V/5V●出力電圧:0~2.3V●解像度:128×128ピクセル●温度範囲:-40℃~+85℃●インタフェース:I2C/SPI アズワン品番67-0394-53
1個
3,398 税込3,738
5日以内出荷

Strictly speaking、Booster-B24V2A5 is a dual H-bridge power driver、which integrates 24 N-Channel MOSFETs(with low Drain-Source On-Resistance、RDS(ON)<3mΩ)and various protections(reliable and flexible). It can be used for controlling the brushed DC motor、high-power LED and so on. In addition、it integrates RS485 and I2C into one connector、and they share the same user register、so it can be used via any one of the two interfaces at any time. All functions can be performed by reading or writing the user register、except for a few special operations(please refer to the corresponding communication protocols for details)、which is similar to the MCU operation.。Features:It integrates various protections(Under-Voltage、Over-Voltage、Over-Temperature、Over-Current、Out-Of-Control and Power-Reverse). The response-time of the Over-Current protection can be flexibly set and performed by hardware(comparator)、which makes the protection more timely and reliable.。There are 18 control modes for different applications(see below).。It integrates a stable and high-efficiency RS485、and the baud rate can be detected automatically. There is no instruction packet loss when the baud rate is not higher than 28800bps、otherwise the first instruction packet will be discarded. Furthermore、it is recommended to send the sync bytes(0xff 0xff 0xff 0xff)first when the baud rate is higher than 28800bps.。It integrates a stable and high-efficiency I2C.。Specification:Supply Voltage:DC 6 ~ 24V。Continuous Current:2 5A / 1 10A(Just limited by D-Sub connector、210A / 115A for mosfets and sampling resistors.)。Baudrate Range:1200 ~ 115200bps。I2C Speed:100KHz。Size:54.5mm 50mm 30.5mm(LWH)。We have adapters for this controller:GDA-HLB1,GDA-HLU1 and GDD-FAN.
仕様●項目1:組込み(完成機能)●項目2:モーター●項目4:コントローラ アズワン品番67-0462-20
1個
9,298 税込10,228
33日以内出荷

Raspberry Pi向けに設計されたRTCモジュールです。通信はI2Cで行い、Maxim製DS1307とボタン電池によりRaspberry Piがパワーオフ後も長時間、時間を計測します。デバッグを行うために、ボード上には5V、3.3V、Rxd、Txdの5つのピンが設定されています。Maxim製リアルタイムクロックIC DS1307 使用。バックアップ用としてボタン電池 CR1220 搭載可能。shellコマンドで操作可能。プログラマブルなパルス出力。低消費電力(バッテリーバックアップ時 500nA未満)。低電圧を検出すると自動で回路を切り替え
動作温度(℃)0~70 アズワン品番63-3112-54 動作電圧(V)5
1個
1,898 税込2,088
5日以内出荷

Raspberry Pi Pico用のプラグプレイシールド。Raspberry Pi Picoの拡張用として、I2Cが2個、アナログ入力が3個、UARTが2個、デジタルポートが3個の計10個のGroveコネクタを搭載したシールドです。5V/3.3V切り替えスイッチ、SWD(Serial Wire Debug)用コネクタ、SPIピンなどを搭載しています。ジャンパーワイヤーやブレッドボードなしで、簡単かつ迅速にプロトタイプを構築することができます。ご注意。用途。SWDデバッグ。ラピッドプロトタイピング。ウェアラブルデバイス。インテリジェント制御
アズワン品番67-0383-61
1個
969 税込1,066
5日以内出荷

。CO2。/温度/湿度を測定できるArduino互換の環境センサー。Sensirion社製のSCD30を使用した、高精度で広い測定範囲を備えた非分散型赤外線(NDIR)二酸化炭素センサーです。400ppm~10,000ppmの範囲で±(30ppm+3%)の精度で測定できます。気象ステーションやその他の環境プロジェクトに適した多機能センサーです。NDIR CO2。センサー技術を採用:Sensirion社製SCD30を内蔵。温度センサーと湿度センサーを同じセンサーモジュールに統合。400ppm~10,000ppmの間で±(30ppm+3%)。デュアルチャネル検出。デジタルインターフェース:I2C。ブレッドボード対応、Grove互換。【用途】。空気清浄器。環境モニタリング。植物環境モニタリングシステム。Arduino気象ステーション
アズワン品番67-0372-09
1個
11,980 税込13,178
5日以内出荷

Raspberry Pi Pico用高精度RTCモジュール。高精度RTCチップDS3231を搭載したRaspberry Pi Pico用のRTCモジュールです。Raspberry Pi Picoに直接取り付けできるようにメスピンヘッダを搭載しています。通信にはI2Cバスを使用しています。積み重ね可能な設計のため、より多くの外部センサを接続することができます。Raspberry Pi Picoシリーズに対応した標準的なRaspberry Pi Picoヘッダーを搭載。高精度RTCチップDS3231を搭載、バックアップ電池ホルダー付き。リアルタイムクロックは、年/月/日/曜日/時間/分/秒をカウント。(2100年までのうるう年の補正も可能)。任意のフォーマット:24時間または12時間(AM/PM表示付き)。プログラマブルアラームクロック ×2
電源(V)3.3 温度(℃)-40~+85 バッテリー電圧(V)2.3~5.5(バックアップ) アズワン品番67-0392-76 消費電流100nA(sustains data and clock information)
1個
4,198 税込4,618
5日以内出荷

Seeeduino XIAO用の拡張ボード。ラズベリーパイ4の1/2のサイズにOLEDディスプレイ、RTC、拡張可能なメモリスペース、パッシブブザー、ユーザーボタン、オンボードバッテリー管理チップなどを搭載し、Seeeduino XIAOによるプロトタイプとプロジェクトを迅速に構築することができます。0.96インチOLEDにより、パソコンがなくてもデータを表示できます。リセットボタンとSWDピンを搭載し、簡単なデバッグとリセットが可能です。すべてのピンが引き出されているので、はんだ付けが不要です。Groveコネクタにより、I2C、UART、アナログ/デジタルを含む複数のデータプロトコルをサポートします。CircuitPythonをサポートしています。【ご注意】。Seeeduino XIAOおよびバッテリーは含まれていません。【用途】。SWDデバッグ。ラピッドプロトタイピング。データ表示。小型プロジェクト
仕様●電力供給:5V/3.7Vのリチウム電池●RTCチップ:PCF8563T/5●RTCバッテリー:CR1220●拡張可能なメモリ:Mini SDカード●スクリーン:0.96インチOLEDディスプレイ●その他 外部装置:パッシブブザー、ユーザーボタン、5Vサーボコネクタ●充電電流:最大460mA●Groveインタフェース:Grove I2C ×2、Grove UART ×1、A0/D0 Grove ×1●【互換性のあるボード】●Seeeduino XIAO●Adafruit QT Py アズワン品番67-0372-11
1個
3,198 税込3,518
5日以内出荷

Espruino is a small computer that anyone can use to control things around them. Its JavaScript interpreter gives you instant feedback so that you can experiment and develop whatever your level of experience. Even if you've never written code before、you can still use the graphical code editor to write programs without typing a single word!。Features:Works on Windows、Linux、MacOS and Android(via Bluetooth or USB OTG)。Less than half the size of a business card just 54mm×41mm。Using the popular JavaScript language、Espruino supports Strings、Maps、Objects、and Dynamic Arrays right out of the box!。72Mhz ARM microcontroller with 256KB of Flash memory and 48KB of RAM。Micro USB connector、Micro SD card connector、and a JST Battery connector with a wide input voltage range of 3.6v to 15v。Red、Green and Blue LEDs、with 2 pushbuttons(one of which is reset by default)。Solder an HC-05 Bluetooth module(not included)directly onto the board and program and debug Espruino wirelessly!。44 GPIO pins on a 0.1''pin spacing、with 26 PWM pins、16 ADC pins、5 USARTs、3 SPI、2 I2C and 2 DACs。Power Consumption:35mA run、12mA sleep、<0.05mA in deep sleep。Prototype area which can be used for servo headers、wireless modules and SOIC surface mount parts such as motor drivers。Built in drivers for the TI CC3000 WiFi and WIZnet W5500 Ethernet modules(not included)、as well as a graphics library with vector font Open Source software and hardware。Espruino Website with full documentation、many tutorials、and an active forum。CE and RoHS Compliant。On-chip RTC with external 32kHz Oscillato
仕様●RoHS:2016/05/12時点 アズワン品番67-0461-79
1個
9,398 税込10,338
33日以内出荷

Seeed StudioGesture R
GestureR is a single tiny module that includes Gesture Sensing、Proximity Sensing、and Ambient Light Sensing、they brings you to your DIY devices、with one of the latest technologies in advanced smartphones !。Features:GestureR can communicate with any Arduino Host or other microcontrollers through I2C interface. Sample codes for most of the useful functions in Arduino format are available.。Gesture Sensing:GestureR can distinguish your gesture in 4 directions in 3 different speeds.。Proximity Sensing:GestureR can sense the distance of an object up to 10cm from the sensor.。Ambient Light Sensing:GestureR can measure three level of ambient light.。Applications。Gesture controlled control products such as AC Power; Appliance and lighting control.。GestureR + Relay Shields = Touchless Power Switch。GestureR + IR Controller Shields = Smart Remote。GestureR + LED Panel Shields = Smart Lamp。Controller in hygiene environments
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:モーションセンサー アズワン品番67-0461-66
1個
4,998 税込5,498
33日以内出荷

Seeed StudioGesture R
GestureR is a single tiny module that includes Gesture Sensing、Proximity Sensing、and Ambient Light Sensing、they brings you to your DIY devices、with one of the latest technologies in advanced smartphones !。Features:GestureR can communicate with any Arduino Host or other microcontrollers through I2C interface. Sample codes for most of the useful functions in Arduino format are available.。Gesture Sensing:GestureR can distinguish your gesture in 4 directions in 3 different speeds.。Proximity Sensing:GestureR can sense the distance of an object up to 10cm from the sensor.。Ambient Light Sensing:GestureR can measure three level of ambient light.。Applications。Gesture controlled control products such as AC Power; Appliance and lighting control.。GestureR + Relay Shields = Touchless Power Switch。GestureR + IR Controller Shields = Smart Remote。GestureR + LED Panel Shields = Smart Lamp。Controller in hygiene environments
仕様●項目1:(Aruduino)●項目7:Aruduino アズワン品番67-0461-67
1個
6,998 税込7,698
33日以内出荷

Espruino Pico is a tiny microcontroller board that runs JavaScript(it doesn't need to be plugged into a computer)、making it easier than ever to control electronics in the real world. You can program it with nothing but a serial terminal program、but there's also an IDE that runs in the Chrome Web browser. It's got a syntax highlighted editor as well as a graphical programming language.。Once you have uploaded code、you can inspect and change variables(including functions)while your program is running. If you make something with an Espruino Pico and need to change it a year later、your original code is still there waiting for you!。This is the pinned version of the board、which fits perfectly into breadboard. If you need without pre-soldered pins、please visit Espruino Pico(unpinned).。Features:33mm×15mm(1.3×0.6 inch)。22 GPIO pins:9 Analogs inputs、21 PWM、2 Serial、3 SPI、3 I2C。All GPIO is 5 volt tolerant(Arduino compatible)。2 rows of 9 0.1" pins、with a third 0.05" row of 8 pins on the end。On-board USB Type A connector。Two on-board LEDs and one button.。STM32F401CDU6 CPU - ARM Cortex M4、384kb flash、96kb RAM。On-board 3.3v 250mA voltage regulator、accepts voltages from 3.5v to 16v。Current draw in sleep:< 0.05mA - over 2.5 years on a 2500mAh battery。On-board FET can be used to drive high-current outputs。Part List:Espruino Pico(pinned)x 1
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目5:STM32F401CDU6●項目7:Espruino Pico●項目8:Espruino Pico アズワン品番67-0462-85
1個
6,998 税込7,698
33日以内出荷

Espruino Pico is a tiny microcontroller board that runs JavaScript(it doesn't need to be plugged into a computer)、making it easier than ever to control electronics in the real world. You can program it with nothing but a serial terminal program、but there's also an IDE that runs in the Chrome Web browser. It's got a syntax highlighted editor as well as a graphical programming language.。Once you have uploaded code、you can inspect and change variables(including functions)while your program is running. If you make something with an Espruino Pico and need to change it a year later、your original code is still there waiting for you!。This is unpinned version、if you want pre-soldered pins、please visit Espruino Pico(pinned).。Features:33mm×15mm(1.3×0.6 inch)。22 GPIO pins:9 Analogs inputs、21 PWM、2 Serial、3 SPI、3 I2C。All GPIO is 5 volt tolerant(Arduino compatible)。2 rows of 9 0.1" pins、with a third 0.05" row of 8 pins on the end。On-board USB Type A connector。Two on-board LEDs and one button.。STM32F401CDU6 CPU - ARM Cortex M4、384kb flash、96kb RAM。On-board 3.3v 250mA voltage regulator、accepts voltages from 3.5v to 16v。Current draw in sleep:< 0.05mA - over 2.5 years on a 2500mAh battery。On-board FET can be used to drive high-current outputs。Part List:Espruino Pico(unpinned)x 1
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目7:Espruino Pico アズワン品番67-0462-86
1個
6,998 税込7,698
33日以内出荷

Seeed StudioArch Max v1.1
The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
8,998 税込9,898
33日以内出荷

。SDLogger is a simple serial logger based on SparkFun/Nathan Seidle's OpenLog. It is using an ATmega644P processor running at 14.7456MHz and logs to full-size SD cards. It supports both standard SD cards(FAT16)and SDHC cards(FAT32). SDLogger ships with OpenLog firmware 1.61 installed(compiled with SDHC/FAT32 support and large 2048 character input buffer)together with an Arduino-compatible bootloader for easy program update.。Features。Simple to configure and use。Automatically logs data received on the serial input port。Can be configured using a config file on the SD card。Supports 2400、4800、9600、19200、38400、57600、115200 and 230400 serial baud rates at 8-N-1.。Supports both standard SD cards up to 2GB(FAT16)and SDHC cards up to 16GB(FAT32)。Large input buffer(2048 characters)。Full-size SD card form factor。14.7456 MHz crystal oscillator for precise baud rate generation。Input voltage range:3.3 to 12V。Arduino-compatible bootloader installed for easy program update。Full Arduino environment support - can be used as an inexpensive Arduino board for program development。I/O ports supported in Arduino environment(in addition to the main serial port):4 analog inputs、second serial port、I2C port。Simple SDLogger original firmware restore procedure using the Arduino environment。SDLogger hardware/firmware designed by Saanlima/Magnus Karlsson and released under CC BY-SA v3 license。Design files、Arduino code and other ported code available on GitHub
仕様●項目1:組込み(完成機能)●項目2:ストレージ●項目4:データーロガー●項目5:ATmega644P●項目8:Arduino互換 アズワン品番67-0462-16
1個
6,098 税込6,708
33日以内出荷

With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.。This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.。Features:4×ESC connectors。0.1"header mounting holes for additional connectivity:CPPM input(3 pin)。GPS input(4 pin)。I2C expansion(4 pin)。Battery and current monitoring input(3 pin)。Buzzer output(2 pin)。Connect one or two additional decks。Automatic detection of expansion deck。Electrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.。BiqQuad deck inputs are 5V tolerant.。Battery voltage monitoring divider scaled for input up to 23V.。Current monitoring input 0V - 3V.。BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.。Up to 500mA if Crazyflie 2.0 battery is connected and charging.。1-wire memory for automatic expansion deck detection.。Mechanical specification:Weight:3.8g。Size(WxHxD):36x40x5mm。M3 mounting holes placed 30.5mm square.。Designed for mounting above or under the Crazyflie 2.0。Package contents:1×BigQuad deck。4×M2x4 nylon screw。2×M2x6 hex spacer
仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用 アズワン品番67-0461-80
1個
1,998 税込2,198
33日以内出荷

Seeed StudioSeeed XIAO RP2040
。RP2040チップを搭載したマイコンボード。Raspberr Pi財団が開発したマイコンRP2040を搭載し、最大133MHzで動作するSeeeduino XIAOシリーズの開発ボードです。親指ほどの小さなサイズですが、豊富なインターフェースを内蔵し、Arduino、MicroPython、CircuitPythonをフルサポートしています。【ご注意】。※全てのI/Oピンは3.3Vです。CPUが破損する可能性があるので3.3V以上の電圧を入力しないでください。
仕様●CPU:デュアルコアArm Cortex-M0+(最大133MHzで動作するフレキシブルクロック)●ストレージ:SRAM 264KB、オンボードフラッシュ 2MB●I/Oピン:デジタルピン×11、アナログピン×4、PWMピン×11●インターフェース:I2C、UART、SPI、SWDボンディングパッド●電源/ダウンロード:USB Type-C●LED:ユーザーLED×1、電源LED×1、シリアルポートダウンロード用LED×2、RGBLED×1●ボタン:RESETボタン×1、BOOTボタン×1●電源パッド:電池電源用●ソフトウェアの互換性:Micropython、Arduino、CircuitPythonをサポート●回路保護用プロジェクションカバー●サイズ:20×17.5×3.5mm●【用途】●ウェアラブル機器●ラピッドプロトタイピング●DIYキーボード●USBからマルチチャンネルTTL/USBホストモードなどの開発●【セット内容】●XIAO RP2040 ×1●7ピンヘッダー ×2 アズワン品番67-0397-90
1個
1,298 税込1,428
当日出荷

ARM Cortex-M0+を搭載した超小型で低電力のArduino互換ボード。Seeeduino XIAOは、Arm Cortex M0+(SAMD21G18)を搭載した低消費電力のArduinoマイクロコントローラです。小型サイズなので、ウェアラブルデバイスに適しています。Arduino IDEと完全に互換性があり
仕様●CPU:ARM Cortex-M0+(SAMD21G18)、最大48MHzで動作●メモリ:256KB Flash、32KB SRAM●I/Oピン:GPIO×14、アナログ×11、デジタル×11、DAC出力ピン×1●インターフェース:I2C、UART、SPI●電源およびダウンロード:USB Type-C●LED:ユーザー用LED、電源用LED、シリアルポートのダウンロード用LED×2●リセットボタン:2個●パワーパッド:バッテリー電源用●ソフトウェア互換性:Arduino、CircuitPython●サイズ:20mm×17.5mm×6mm●その他:回路保護用カバー●【用途】●ウェアラブルデバイス●ラピッドプロトタイピング●ミニArduinoボードが必要なプロジェクト●自作キーボード●USB開発(USBからマルチチャネルTTL/USBホストモードなど)●複数のモック値を読み取る必要があるシナリオ●※注意:すべてのI/Oピンは3.3Vですので、3.3Vを超えて入力しないでください。入力すると、CPUが損傷する可能性があります アズワン品番67-0372-19
1個
1,598 税込1,758
5日以内出荷

関連カテゴリ