3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The new USB Tester Backback 2.0 brings many new features to the already very useful tool. We have worked hard over the recent months to bring most of the many requested features.。The USB Tester makes it easy to monitor the current and voltage of any USB device. It is inserted inline between your USB device and your power source or computer. This allows you to make sure you are getting a true 5V and to read how much power your projectdevice is using. For example、you can check which charger/cable allows your phone to charge the fastest. The base can be used with a Digital Multi Meter or with the Backpack、you can see the readout directly on the display. The default mode shows a graph of current usage、with the button cycling through the different modes.。The OLED Backpack can connect to a computer either using the Java app or the wizkers.io Chrome app. Both can graph and log the data which can be export as a CSV file. Wizkers is easier to setup and can handle firmware updates.。Features:Micro USB。Button Location on the front left。128x64 OLED Display。Voltage monitoring of the USB Data lines。Easier access to almost all the extra GPIO's。Separated voltage test points(Easier to attach test clips and avoid misplacing jumper)。Standard Dual Banana spacing 0.75in。Standard test probe sized test points。Firmware Features:Peaks。mWh and mAh tracking。Bar Graph of volts、watts and current。JSON for serial communications。Java App:Uses JSON over serial。Save as CSV。View max、min、avg on each graph。Specification:OLED。.96in。128x64。SPI。Supply:4.5v-5.5v。I/O:3.2v-5.5。8 Pin。PCB:26.7mm×25.4mm。Monochrome(WHITE)。Display Mode:Passive Matrix。Drive Duty:1/64 Duty。Active Area:21.744×10.864(mm)。Pixel Size:0.154×0.154(mm)。Pixel Pitch:0.17×0.17(mm)。2.0mm pitch(Might be breadboardable if you bend the pins out)(same pitch as Xbee)
仕様●項目1:(デバイス評価、アプリケーション開発)●項目2:USB●項目4:開発、実験 アズワン品番67-0462-27
1個
11,880 税込13,068
33日以内出荷

Seeed StudioArch Max v1.1
The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
8,998 税込9,898
33日以内出荷

。SDLogger is a simple serial logger based on SparkFun/Nathan Seidle's OpenLog. It is using an ATmega644P processor running at 14.7456MHz and logs to full-size SD cards. It supports both standard SD cards(FAT16)and SDHC cards(FAT32). SDLogger ships with OpenLog firmware 1.61 installed(compiled with SDHC/FAT32 support and large 2048 character input buffer)together with an Arduino-compatible bootloader for easy program update.。Features。Simple to configure and use。Automatically logs data received on the serial input port。Can be configured using a config file on the SD card。Supports 2400、4800、9600、19200、38400、57600、115200 and 230400 serial baud rates at 8-N-1.。Supports both standard SD cards up to 2GB(FAT16)and SDHC cards up to 16GB(FAT32)。Large input buffer(2048 characters)。Full-size SD card form factor。14.7456 MHz crystal oscillator for precise baud rate generation。Input voltage range:3.3 to 12V。Arduino-compatible bootloader installed for easy program update。Full Arduino environment support - can be used as an inexpensive Arduino board for program development。I/O ports supported in Arduino environment(in addition to the main serial port):4 analog inputs、second serial port、I2C port。Simple SDLogger original firmware restore procedure using the Arduino environment。SDLogger hardware/firmware designed by Saanlima/Magnus Karlsson and released under CC BY-SA v3 license。Design files、Arduino code and other ported code available on GitHub
仕様●項目1:組込み(完成機能)●項目2:ストレージ●項目4:データーロガー●項目5:ATmega644P●項目8:Arduino互換 アズワン品番67-0462-16
1個
6,098 税込6,708
33日以内出荷