「cree cob led」の検索結果
特価
本日8月2日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
DSCope is an open source USB-based oscilloscope. It's specially designed for makers with professional specifications and an affordable price. DSCope can be used in academic、experiment、electronics maintenance、engineering task etc.。DSCope has a pocket size(101mm74mm16mm)、which make it to be an ideal replacement to clunky traditional oscilloscope、and help you to save a big area for your working desktop.。DSCope works with your PC、MAC or even windows tablet through USB interface、which bring a big screen oscilloscope to you without any extra cost.。Features:Open source。Unibody aluminum shielded case。Auto zero skew adjustment。upgradable Hardware。Advanced digital trigger。Deep sample depth。USB interface、USB powered。Two channels。Signal Generator。Specification:Analog Bandwidth:50MHz。Max Sample rate:200MHz @ 1 Channel / 100MHz @ 2 Channels。Max Sample Depth:1M(real-time mode)/ 16M(single mode)。Coupling:AC / DC / Ground。Input Characteristics:1MΩ // ~15 pF。Protected Voltage:±100 V(DC+AC peak)。Vertical Sensitivity:10mV/div ~ 2V/div(x1)/ 100mV/div ~ 20V/div(x10)。Horizontal Sensitivity:10nS/div ~ 10S/div。Triggering Mode:Auto、Single、And、Or。Rising/Falling Edge trigger。Vertical precise、horizontal precise measurement。Waveform functions auto measurement:max、min、frequency、period。Support OS:windows、Linux、OS X。Dimension:101×74×16 mm。Part List:DSCope:x 1。USB cable:x 1。P6100 probes:x 2。Adjustment tool:x 1
アズワン品番67-0462-29
1個
¥47,980
税込¥52,778
33日以内出荷
Grove - Mouser Encoder is mechanical incremental rotary encoder(A、B channel)with feedback of direction and speed[1]. It features standard Grove interface that will save your lots of work in wiring and programming. Also、it is well adapted to heavy duty and a harsh environment. This product can be applied in toys、robots、and consumer input devices.。Note that the rotating speed is designed to be less 1000 rad/min(radian per minute).。Features:Versatile for different environment.。Well adapted for heavy duty and harsh environment.。With detents and a nice feel.。Standard Grove interface for easier programming and wiring.。Accurate and reliable.。Operating voltage(V):3.3~5.5。Operating current(mA):10~13。Duty(constant speed):50%。Phase difference(constant speed):π/4。Pulse per circle:12
アズワン品番67-0461-84
1個
¥1,298
税込¥1,428
33日以内出荷
関連キーワード