Relay Shield v3.0Seeed Studio33日以内出荷
リレーシールドはArduino/Seeeduinoボードへの大電流負荷を制御できる4つの高品質リレーを提供します。これは、Arduino のデジタルI/Oでは直接制御できないデバイスを制御するための優れたソリューションになります。標準化されたシールドフォームファクタによりArduino および互換機とのスムーズな接続が可能になります。シールドには各リレーのオン/オフ状態を示す4つのLEDインジケータもあります。
仕様●動作電圧:4.75V~5.25V●動作電流:8mA~250mA●接点電圧:250VAC/30VDC●接点電流:15A/7A●周波数:1Hz●基板サイズ:70X53mmアズワン品番67-0451-20