Wio Terminal用のコンパクトな外部電源。Wio Terminal本体の携帯性とコンパクトさを向上させる650mAhバッテリーの拡張ボードです。リチウムポリマー電池、充電ステータス指示ライト、Groveアナログ/デジタルポート×4、Grove I2Cポート、Grove UARTポートを備えています。さらに背面に、Raspberry Piの40ピン互換GPIOを搭載し、拡張ボードの追加もできます。充電式650mAhリチウムポリマー電池。バッテリーの充電/放電ステータスLE
仕様●電源:4.75V~5.25V●内蔵バッテリー:650mAh●充電電流:最大660mA●バッテリーボードモード:緑色LED:board charging●赤色LED:OTG(battery discharge)enable●黄色LED:male interface output/input 5V●GPIO出力:最大電圧:5.15V●最大電流:380mA●トリクル充電電流:30mA●Groveインタフェース:Grove Analog/Digital ×4、Grove I2C ×1、Grove UART ×1
アズワン品番67-0372-12
1個
¥4,998
税込¥5,498
5日以内出荷
バッテリー管理チップを搭載したSeeeduino XIAO用のGroveシールド。Seeeduino XIAO用のプラグ&プレイのGrove拡張ボードです。ボード上には8つのGroveコネクタが搭載され、2個のGrove I2Cと1個のUARTが含まれています。Seeeduino XIAOとGroveシステムのブリッジとして機能します。オンボードのバッテリー管理チップとバッテリーボンディングパッドを使用すると、SeeeduinoXIAOにリチウムバッテリーで簡単に電力を供給して充電できます。Flash SPIボンディングパッドを使用すると、Seeeduino XIAOにフラッシュメモリを追加してメモリスペースを拡張することができます。オンボードでリチウム電池の充電と管理機能を搭載。Groveコネクタ(Grove I2C ×2、Grove UART ×1)、14個のGPIOすべてを引き出し。コンパクトなデザイン。SPIフラッシュボンディングパッドを予約済み。オンボードの電源スイッチと充電ステータスインジケータライト。【用途】。ウェアラブルデバイス。迅速なプロトタイピング。Groveモジュールのテスト。プロジェクトの小型化
仕様●電力供給:5V/3.7Vのリチウム電池●負荷容量:800mA●充電電流:最大400mA●動作温度:-40℃~+85℃●保存温度:-55℃~+150℃●Groveインターフェース:Groveコネクタ ×8(I2C ×2、UART ×1)●【デモ動画】
アズワン品番67-0368-03
1個
¥1,198
税込¥1,318
4日以内出荷
静電容量式のタッチおよび近接感知センサー。定DC電流静電容量センシングスキームを使用した静電容量センシングモジュールです。0.01pFの分解能で、10pF~2000pFの静電容量を測定できます。このセンサーには、Autoconfiguration機能が組み込まれた12個の完全に独立した電極があり、I2Cインターフェースにより信号を検出します。I2Cアドレスは0X5Bから0X5Dまでハードウェアで変更可能です。このセンサーは、Grove-12 Key Capacitive I2C Touch Sensor V2(MPR121)をアップグレードしたものです。安定性の向上のためヘッドにGNDポートを2つ追加し、配線の短絡を回避するためにフロントピンの間隔を空けました。10ビットA/Dコンバータ。Autoconfiguration機能が組み込まれた完全に独立した電極。I2C、IRQ付き、電極ステータスの変更を示す割り込み出力。I2Cアドレスはハードウェアで変更可能。12個の電極/静電容量検出入力。そのうちの8個はLED駆動とGPIO用に使用可能。資料:最適なGroveモジュール選択のためのGroveセレクションガイド。用途。PC周辺機器。MP3プレーヤー。リモコン。携帯電話。照明制御
仕様●寸法:60×20×7mm●重量:11g(梱包時)●バッテリー:Exclude●動作電圧:3.3V、5V●動作温度範囲:-40℃~+85℃●保管温度範囲:-40℃~+125℃●静電容量範囲:10pF to over 2000pF●分解能:0.01pF●インターフェース:I2C●I2Cアドレス範囲:0x5B、0x5C、0x5D●デフォルトI2Cアドレス:0x5B●セット内容●Grove 静電容量式I2Cタッチセンサー 12キー V3(MPR121)×1●Grove ケーブル ×1
アズワン品番67-0372-10
1個
¥1,998
税込¥2,198
3日以内出荷
ARM Cortex-M0+を搭載した超小型で低電力のArduino互換ボード。Seeeduino XIAOは、Arm Cortex M0+(SAMD21G18)を搭載した低消費電力のArduinoマイクロコントローラです。小型サイズなので、ウェアラブルデバイスに適しています。Arduino IDEと完全に互換性があり
仕様●CPU:ARM Cortex-M0+(SAMD21G18)、最大48MHzで動作●メモリ:256KB Flash、32KB SRAM●I/Oピン:GPIO×14、アナログ×11、デジタル×11、DAC出力ピン×1●インターフェース:I2C、UART、SPI●電源およびダウンロード:USB Type-C●LED:ユーザー用LED、電源用LED、シリアルポートのダウンロード用LED×2●リセットボタン:2個●パワーパッド:バッテリー電源用●ソフトウェア互換性:Arduino、CircuitPython●サイズ:20mm×17.5mm×6mm●その他:回路保護用カバー●【用途】●ウェアラブルデバイス●ラピッドプロトタイピング●ミニArduinoボードが必要なプロジェクト●自作キーボード●USB開発(USBからマルチチャネルTTL/USBホストモードなど)●複数のモック値を読み取る必要があるシナリオ●※注意:すべてのI/Oピンは3.3Vですので、3.3Vを超えて入力しないでください。入力すると、CPUが損傷する可能性があります
アズワン品番67-0372-19
1個
¥1,598
税込¥1,758
4日以内出荷
Nordic nRF52840をベースにした、超小型、超低電力のBluetooth開発ボード。親指ほどのサイズで、オンボードBluetoothアンテナ、オンボードバッテリー充電チップを備えているため、IoTプロジェクトに適しています。XIAO RP2040と比較して、XIAO BLEはより豊富なインターフェースを備えています。Arduino、MicroPython、CircuitPython、またはその他のプログラム言語でプログラムすることもできます。XIAO拡張ボードと互換性があります。【ご注意】。※全てのI/Oピンは3.3Vです。CPUが破損する可能性があるので3.3V以上の電圧を入力しないでください。
仕様●CPU:Nordic nRF52840●ARM Cortex -M4●無線:Bluetooth 5.0 / NFC / Zigbee●オンチップメモリ:フラッシュ 1MB●RAM 256KB●オンボードメモリ:QSPIフラッシュ 2MB●センサー類:PDMマイク、6軸IMU●インターフェース:UART、I2C、SPI、NFC、SWD●I/Oピン:GPIO(PWM)×11、ADC×6●サイズ:21×17.5mm●【セット内容】●XIAO BLE nRF52840 ×1●7ピンヘッダー ×2
アズワン品番67-0432-71
1個
¥3,798
税込¥4,178
5日以内出荷
With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.。This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.。Features:4×ESC connectors。0.1"header mounting holes for additional connectivity:CPPM input(3 pin)。GPS input(4 pin)。I2C expansion(4 pin)。Battery and current monitoring input(3 pin)。Buzzer output(2 pin)。Connect one or two additional decks。Automatic detection of expansion deck。Electrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.。BiqQuad deck inputs are 5V tolerant.。Battery voltage monitoring divider scaled for input up to 23V.。Current monitoring input 0V - 3V.。BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.。Up to 500mA if Crazyflie 2.0 battery is connected and charging.。1-wire memory for automatic expansion deck detection.。Mechanical specification:Weight:3.8g。Size(WxHxD):36x40x5mm。M3 mounting holes placed 30.5mm square.。Designed for mounting above or under the Crazyflie 2.0。Package contents:1×BigQuad deck。4×M2x4 nylon screw。2×M2x6 hex spacer
仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用
アズワン品番67-0461-80
1個
¥1,998
税込¥2,198
33日以内出荷
関連キーワード