「has32」の検索結果
特価
本日7月6日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250718
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
The Papilio DUO has an FPGA on the top and the same chip that is used in the Arduino Leonardo(ATmega32U4)on the bottom. It's like having an Arduino with a full circuit laboratory connected to it! For example、you can draw circuits to move pins、connec
アズワン品番67-0461-69
1個
¥27,980
税込¥30,778
33日以内出荷
。Netduino Go is a plug-and-play Netduino with support for more GPIOS、serial ports、analog inputs、and PWMs. Netduino Go has four times the speed(168MHz)、six times the code space(384KB)、and twice the available RAM(100KB+)of Netduino Plus.。Some of you aren't yet comfortable picking up a soldering iron、or you don't want to spend your time calculating resistor band colors. With Netduino Go、we've virtualized all the peripherals. All you have to do is pick what you need and plug it in. Besides、each module has a small microchip which works together with the mainboard、easy to use.。Features。8 gobus ports、compatible with gobus modules。STMicro 32-bit microcontroller。Speed:168MHz、Cortex-M4。Code Storage:384 KB。RAM:100+ KB。Specifications。Power led:white。Gobus port leds:8 blue。Input:micro USB powered。Output:5VDC and 3.3VDC switched。Max current:300mA @ 5.0VDC(up to 500mA @ 3.3VDC)。Operating Temperature:0 - 70 ℃(32 - 158 °F)。RoHS compliant。Parts list。Netduino go。Two gobus cables:one 5cm、one 10cm。Four sticky feet
仕様●RoHS:2016/05/12時点
アズワン品番67-0461-76
1個
¥10,980
税込¥12,078
33日以内出荷
Netduino Go is a plug-and-play Netduino with support for more GPIOS、serial ports、analog inputs、and PWMs. Netduino Go has four times the speed(168MHz)、six times the code space(384KB)、and twice the available RAM(100KB+)of Netduino Plus.。Some of you aren't yet comfortable picking up a soldering iron、or you don't want to spend your time calculating resistor band colors. With Netduino Go、we've virtualized all the peripherals. All you have to do is pick what you need and plug it in. Besides、each module has a small microchip which works together with the mainboard、easy to use.。Features。8 gobus ports、compatible with gobus modules。STMicro 32-bit microcontroller。Speed:168MHz、Cortex-M4。Code Storage:384 KB。RAM:100+ KB。Specifications。Power led:white。Gobus port leds:8 blue。Input:micro USB powered。Output:5VDC and 3.3VDC switched。Max current:300mA @ 5.0VDC(up to 500mA @ 3.3VDC)。Operating Temperature:0 - 70 ℃(32 - 158 °F)。RoHS compliant。Parts list。Netduino Go。Gobus shield base。Gobus potentiometer。Gobus rgb led。Gobus button。Four gobus cables:two 5cm、two 10cm。Eight sticky feet。3 ft micro usb cable
仕様●RoHS:2016/05/12時点
アズワン品番67-0461-75
1個
¥23,980
税込¥26,378
33日以内出荷
関連キーワード