1個
¥969
税込¥1,066
5日以内出荷
1個
¥2,798
税込¥3,078
5日以内出荷
1個
¥2,798
税込¥3,078
5日以内出荷
1個
¥2,598
税込¥2,858
5日以内出荷
静電容量式のタッチおよび近接感知センサー。定DC電流静電容量センシングスキームを使用した静電容量センシングモジュールです。0.01pFの分解能で、10pF~2000pFの静電容量を測定できます。このセンサーには、Autoconfiguration機能が組み込まれた12個の完全に独立した電極があり、I2Cインターフェースにより信号を検出します。I2Cアドレスは0X5Bから0X5Dまでハードウェアで変更可能です。このセンサーは、Grove-12 Key Capacitive I2C Touch Sensor V2(MPR121)をアップグレードしたものです。安定性の向上のためヘッドにGNDポートを2つ追加し、配線の短絡を回避するためにフロントピンの間隔を空けました。10ビットA/Dコンバータ。Autoconfiguration機能が組み込まれた完全に独立した電極。I2C、IRQ付き、電極ステータスの変更を示す割り込み出力。I2Cアドレスはハードウェアで変更可能。12個の電極/静電容量検出入力。そのうちの8個はLED駆動とGPIO用に使用可能。資料:最適なGroveモジュール選択のためのGroveセレクションガイド。用途。PC周辺機器。MP3プレーヤー。リモコン。携帯電話。照明制御
仕様●寸法:60×20×7mm●重量:11g(梱包時)●バッテリー:Exclude●動作電圧:3.3V、5V●動作温度範囲:-40℃~+85℃●保管温度範囲:-40℃~+125℃●静電容量範囲:10pF to over 2000pF●分解能:0.01pF●インターフェース:I2C●I2Cアドレス範囲:0x5B、0x5C、0x5D●デフォルトI2Cアドレス:0x5B●セット内容●Grove 静電容量式I2Cタッチセンサー 12キー V3(MPR121)×1●Grove ケーブル ×1
アズワン品番67-0372-10
1個
¥1,998
税込¥2,198
5日以内出荷
。CO2。/温度/湿度を測定できるArduino互換の環境センサー。Sensirion社製のSCD30を使用した、高精度で広い測定範囲を備えた非分散型赤外線(NDIR)二酸化炭素センサーです。400ppm~10,000ppmの範囲で±(30ppm+3%)の精度で測定できます。気象ステーションやその他の環境プロジェクトに適した多機能センサーです。NDIR CO2。センサー技術を採用:Sensirion社製SCD30を内蔵。温度センサーと湿度センサーを同じセンサーモジュールに統合。400ppm~10,000ppmの間で±(30ppm+3%)。デュアルチャネル検出。デジタルインターフェース:I2C。ブレッドボード対応、Grove互換。【用途】。空気清浄器。環境モニタリング。植物環境モニタリングシステム。Arduino気象ステーション
アズワン品番67-0372-09
1個
¥11,980
税込¥13,178
5日以内出荷
SCD41を用いたCO2&温度&湿度センサー。Sensirion社製のSCD41モジュールは、小型ながら温度、湿度、CO2を同時に測定できる多機能なセンサーです。複数測定の場合は3-in-1。低消費電力。Arduino、Raspberry Pi、micro:bitのプログラムを利用できます。400~5
仕様●入力電圧:3.3V/5V●動作範囲:温度:-10℃~+60℃、湿度:0~100% r.H.、CO2:400~5,000ppm●I2Cアドレス:0x62●インターフェース:I2C●【用途】●空気清浄器●環境モニタリング●プラント環境モニタリングシステム●Arduino気象台●【参考】●[メーカーページ] Grove - CO2 & Temperature & Humidity Sensor - SCD41
アズワン品番67-0397-89
1個
¥11,980
税込¥13,178
5日以内出荷
高精度( 気圧 ±1.0 hPa、温度±1℃、湿度 ±3%) 使いやすい(Grove互換インターフェイス)。通信インターフェース:I2C/SPI ±1メートルの高精度の高度計としても使用可能。Note:センサーは環境条件に非常に敏感なので、指で触れないでください。
寸法(mm)40×20×15
質量(g)G.W 10 、バッテリー なしExclude
温度範囲(℃)感知:-40 to 85
精度±3%
消費電力0.4 mA
温度精度感知:±1
気圧(hPa)センシング:300-1100、精度:±1.0
インターフェースI2C and SPI Grove ポート I2C (設定可能なアドレスat 0×77(default) and 0×76)
アズワン品番63-3112-50
動作電圧(V)5 or 3.3
1個
¥4,398
税込¥4,838
5日以内出荷
Raspberry Pi Pico用高精度RTCモジュール。高精度RTCチップDS3231を搭載したRaspberry Pi Pico用のRTCモジュールです。Raspberry Pi Picoに直接取り付けできるようにメスピンヘッダを搭載しています。通信にはI2Cバスを使用しています。積み重ね可能な設計のため、より多くの外部センサを接続することができます。Raspberry Pi Picoシリーズに対応した標準的なRaspberry Pi Picoヘッダーを搭載。高精度RTCチップDS3231を搭載、バックアップ電池ホルダー付き。リアルタイムクロックは、年/月/日/曜日/時間/分/秒をカウント。(2100年までのうるう年の補正も可能)。任意のフォーマット:24時間または12時間(AM/PM表示付き)。プログラマブルアラームクロック ×2
電源(V)3.3
温度(℃)-40~+85
バッテリー電圧(V)2.3~5.5(バックアップ)
アズワン品番67-0392-76
消費電流100nA(sustains data and clock information)
1個
¥4,198
税込¥4,618
5日以内出荷
GestureR is a single tiny module that includes Gesture Sensing、Proximity Sensing、and Ambient Light Sensing、they brings you to your DIY devices、with one of the latest technologies in advanced smartphones !。Features:GestureR can communicate with any Arduino Host or other microcontrollers through I2C interface. Sample codes for most of the useful functions in Arduino format are available.。Gesture Sensing:GestureR can distinguish your gesture in 4 directions in 3 different speeds.。Proximity Sensing:GestureR can sense the distance of an object up to 10cm from the sensor.。Ambient Light Sensing:GestureR can measure three level of ambient light.。Applications。Gesture controlled control products such as AC Power; Appliance and lighting control.。GestureR + Relay Shields = Touchless Power Switch。GestureR + IR Controller Shields = Smart Remote。GestureR + LED Panel Shields = Smart Lamp。Controller in hygiene environments
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:モーションセンサー
アズワン品番67-0461-66
1個
¥4,998
税込¥5,498
33日以内出荷
Qタッチセンサーは、高感度、高ノイズ耐性のタッチ入力デバイスです。タッチセンサIC/Atmel製AT42QT1070をベースにしています。本ICは、外部ノイズの影響を大幅に。抑制し、RF放射を抑制するために、。スペクトル拡散方式でバーストを変調します。また、デュアルパルス取得方式を使用しています。これによりノイズ耐性が向上し、外部サンプリング・コンデンサが不要。になるため、1つのピンを使用した。タッチセンシングが可能になります
仕様●動作電圧:3V~5.5V●動作電流:1mA/3.3V●動作温度:-40℃~+85℃●通信プロトコル:I2C●タッチキー:7キー
アズワン品番67-0476-09
1個
¥3,490
税込¥3,839
33日以内出荷
Seeeduino Stalker v3は機能豊富なArduino互換のワイヤレスセンサーネットワークノードで、特に屋外のデータロギングアプリケーションに役立ちます。GPS Bee,Bluetooth BeeなどのX-Beeモジュールを使用するためのX-Beeキャリアボードを備えています。Seeduino Stalker v3.0はこのボードの最新バージョンです。Seeeduinoと互換性がありArduino。処理言語でプログラムできます
仕様●MCU:ATMega328P●microSDカード、I2Cピンヘッダー●Grove インターフェース●水晶発振器:8MHz●I/Oロジック:3.3V●3.3Vポートの最大電流:800mA●電源:3.7V Lipoバッテリー●インターフェース:I2C,UART,SPI●PCBサイズ:86.74×60.96mm
アズワン品番67-0476-18
1個
¥7,398
税込¥8,138
33日以内出荷
Groveモジュールを接続できるmicro:bit用の拡張基板。micro:bit用Groveシールド【103030195】のアップデート版で、ユーザーから要望のあった安全面での改良が行われています。micro:bit用Groveシールドは4個のGroveコネクタを搭載し、micro:bitからセンサーやアクチュエータ、通信、ディスプレイなど各種のGroveモジュールを利用することができます。ユーザーが追加で実装できるGroveコネクタ用のピンも備えています。micro:bitに電源を供給するオンボードmicroUSBポート(micro:bitはこのキットに付属していません。)。特別なタッチ機能を持つP0、P1、P2のピンを配置しています。通常のmicro:bitと同じように、ワニ口クリップによる配線も可能です。micro:bitへの電源供給は、micro:bit用GroveシールドのmicroUSBインターフェースから可能です。
寸法(mm)72×72×13
インターフェースDC:microUSB ×1・Grove ZERO ×1・Grove:P0/P14、P1/P15、P2/P16、I2C・Logic:3V3/P0/P1/P2/P8/P12/P13/GND
アズワン品番64-5657-28
1個
¥2,398
税込¥2,638
5日以内出荷
Nordic nRF52840をベースにした、超小型、超低電力のBluetooth開発ボード。親指ほどのサイズで、オンボードBluetoothアンテナ、オンボードバッテリー充電チップを備えているため、IoTプロジェクトに適しています。XIAO RP2040と比較して、XIAO BLEはより豊富なインターフェースを備えています。Arduino、MicroPython、CircuitPython、またはその他のプログラム言語でプログラムすることもできます。XIAO拡張ボードと互換性があります。【ご注意】。※全てのI/Oピンは3.3Vです。CPUが破損する可能性があるので3.3V以上の電圧を入力しないでください。
仕様●CPU:Nordic nRF52840●ARM Cortex -M4●無線:Bluetooth 5.0 / NFC / Zigbee●オンチップメモリ:フラッシュ 1MB●RAM 256KB●オンボードメモリ:QSPIフラッシュ 2MB●センサー類:PDMマイク、6軸IMU●インターフェース:UART、I2C、SPI、NFC、SWD●I/Oピン:GPIO(PWM)×11、ADC×6●サイズ:21×17.5mm●【セット内容】●XIAO BLE nRF52840 ×1●7ピンヘッダー ×2
アズワン品番67-0432-71
1個
¥3,698
税込¥4,068
5日以内出荷
関連キーワード