「i2c oled」の検索結果
特価
本日8月16日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
128×64ピクセルで黄と青の2色ディスプレイ。Solomon Systech製のSSD1315を使用した、0.96インチ、解像度128×64の黄と青の2色ディスプレイです。OLED(有機発光ダイオード)なので、LCDと比較して自己発光、高コントラスト比、薄型の輪郭、広い視野角、低消費電力など、多くの利点があります。3.3Vと5Vの両方で動作します。ディスプレイ:128×64ピクセル、黄と青の2色表示で高コントラスト/高輝度。低消費電力。I2C(アドレス変更可能)とSPIインターフェースに対応。Groveインターフェースに対応
仕様●入力電圧:3.3V/5V●出力電圧:0~2.3V●解像度:128×64ピクセル●温度範囲:-40℃~+85℃●インターフェース:I2C、SPI
アズワン品番67-0394-52
1個
¥1,498
税込¥1,648
5日以内出荷
Grove対応の128×128モノクロディスプレイ。Sino Wealth社製のSH1107を使用した128×128ピクセルOLED(有機発光ダイオード)モノクロディスプレイです。OLEDは、LCDディスプレイに比べて、自己発光で高コントラスト、薄型、広視野角、低消費電力といった多くの利点があります。このディスプレイは、3.3Vと5Vの両方の電源電圧で動作します。I2CやSPIによりマイクロコントローラと接続できます。SPIを使うと画像の反応が早くなります。S
仕様●入力電圧:3.3V/5V●出力電圧:0~2.3V●解像度:128×128ピクセル●温度範囲:-40℃~+85℃●インタフェース:I2C/SPI
アズワン品番67-0394-53
1個
¥3,398
税込¥3,738
5日以内出荷
アズワン品番64-5657-37
1個
¥4,198
税込¥4,618
5日以内出荷
色Grayscale Display(16 Gray shades).
温度(℃)-40 ~ 7
インターフェースI2C.
アズワン品番63-3079-38
表示ドット数96×96 Pixels.
1個
¥3,998
税込¥4,398
5日以内出荷
Seeeduino XIAO用の拡張ボード。ラズベリーパイ4の1/2のサイズにOLEDディスプレイ、RTC、拡張可能なメモリスペース、パッシブブザー、ユーザーボタン、オンボードバッテリー管理チップなどを搭載し、Seeeduino XIAOによるプロトタイプとプロジェクトを迅速に構築することができます。0.96インチOLEDにより、パソコンがなくてもデータを表示できます。リセットボタンとSWDピンを搭載し、簡単なデバッグとリセットが可能です。すべてのピンが引き出されているので、はんだ付けが不要です。Groveコネクタにより、I2C、UART、アナログ/デジタルを含む複数のデータプロトコルをサポートします。CircuitPythonをサポートしています。【ご注意】。Seeeduino XIAOおよびバッテリーは含まれていません。【用途】。SWDデバッグ。ラピッドプロトタイピング。データ表示。小型プロジェクト
仕様●電力供給:5V/3.7Vのリチウム電池●RTCチップ:PCF8563T/5●RTCバッテリー:CR1220●拡張可能なメモリ:Mini SDカード●スクリーン:0.96インチOLEDディスプレイ●その他 外部装置:パッシブブザー、ユーザーボタン、5Vサーボコネクタ●充電電流:最大460mA●Groveインタフェース:Grove I2C ×2、Grove UART ×1、A0/D0 Grove ×1●【互換性のあるボード】●Seeeduino XIAO●Adafruit QT Py
アズワン品番67-0372-11
1個
¥3,198
税込¥3,518
5日以内出荷
With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.。This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.。Features:4×ESC connectors。0.1"header mounting holes for additional connectivity:CPPM input(3 pin)。GPS input(4 pin)。I2C expansion(4 pin)。Battery and current monitoring input(3 pin)。Buzzer output(2 pin)。Connect one or two additional decks。Automatic detection of expansion deck。Electrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.。BiqQuad deck inputs are 5V tolerant.。Battery voltage monitoring divider scaled for input up to 23V.。Current monitoring input 0V - 3V.。BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.。Up to 500mA if Crazyflie 2.0 battery is connected and charging.。1-wire memory for automatic expansion deck detection.。Mechanical specification:Weight:3.8g。Size(WxHxD):36x40x5mm。M3 mounting holes placed 30.5mm square.。Designed for mounting above or under the Crazyflie 2.0。Package contents:1×BigQuad deck。4×M2x4 nylon screw。2×M2x6 hex spacer
仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用
アズワン品番67-0461-80
1個
¥1,998
税込¥2,198
33日以内出荷