6件中 1~6件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The WireFree BoosterPack allows you to connect the Wiznet WizFi210 WiFi chip to the LaunchPad. The primary interface for this chip is via serial RS232 commands.。Features。Fits the MSP430/Stellaris LaunchPad.。Current code supports the Stellaris Lau
仕様●項目1:変換基板●項目2:無線ネットワーク、データー通信●項目4:部品実装●項目7:MSP430 LaunchPad●項目8:WizFi210 > MSP430 LaunchPad変換用 アズワン品番67-0462-69
1個
1,298 税込1,428
33日以内出荷

Seeed StudioMotor Bridge Cape
。Description。The Motor Bridge Cape features bi-directional motor control using two TB6612FNG integrated dual H-bridge、so it can control two stepper motors or four brushed DC motors with 6~15V DC power and about 1A current draw per motor. The cape provides 5V regulated power to BBG or BBB with a max input voltage of 15V. It also has six servo control interface and six expand IO. All the features are provided by the on board STM32F0 coprocessor. The coprocessor can communicate with BeagleBone by I2C or UART interface.。Features。Can drive 4 DC Motors or 2 Stepper Motors。Can drive 6 Servos。Mbed Platform。STM32F0 coprocessor。Two TB6612FNG。6 expand IOs。Communicate with BBG by I2C or UART interface。Specification。Battery Input Voltage:6~15V。H-bridge Working Voltage:6~15V。DC/DC 5V output current:2A max。3V3 output current:350mA max。4 H-bridge driver、each rated current:1.2A、peak current:3.2A。6 Servo driver、working voltage:5V、total current is not more than 1.5A。Input reverse connect protection。Over current protection:3A one-off quick fuse
仕様●項目1:(BeagleBone)●項目2:モーター●項目4:ドライバー●項目5:TB6612FNG●項目7:BeagleBone アズワン品番67-0462-13
1個
4,698 税込5,168
33日以内出荷

。Description。Find setting up an amplifier IC on the breadboard a troublesome and totally no-need-to-repeat job? This Grove module can save you clutter to settle up such an IC by integrating the whole operating circuit. It's designed for precise differential-input amplification. Input the differential signals of your sensor to this module through the male pins, then your Arduino will get a precisely amplified output from the Grove interface. The gain scale factor is selectable. You can get a 35 times or 1085 times amplification via a switch on the board.。Features。High amplifying precision。Selectable scale factor。Can be conveniently read by Arduino。Strong input protection:±40V
アズワン品番67-0476-27
1個
3,298 税込3,628
33日以内出荷

Description。Grove Breakout for LinkItTM Smart 7688 Duo is a Grove port integrated and a feature expansion board for LinkItTM Smart 7688 Duo development board. This breakout board will save a lot of work for quicker prototyping、especially for novices through simplified wiring procedure. So it will help a beginner get a quick start. It supports serial buses like I2C、UART and provides access to reserved original pins of LinkItTM Smart 7688 Duo.。LinkIt Smart 7688 Duo(a compact controller board)is an open development board、based on the OpenWrt Linux distribution、MT7688 and ATmega32u4. The board is designed especially to enable the prototyping of Rich Application IoT devices for smart house.。Features。Grove interfaces:I2C×3、Analog× 3、Digital× 6。Specification。Input voltage:5.0V(With USB Power port)。Operating voltage:3.3V。Debug pins conect with MT7688。Other pins connect with ATmega32U4.
アズワン品番67-0461-86
1個
1,198 税込1,318
33日以内出荷

ClockTHREEjr is an awesome platform for anyone wanting to explore time with electronics. The ClockTHREEjr is a smaller version of our earlier、wildly successful、Kickstarter project ClockTHREE. ClockTHREEjr fits perfectly in a 9" by 9"IKEA RIBBA frame(not included、sold separately). It features mono-color LEDs in a 16 column by 8 row matrix、giving it a total of 128 addressable LEDs.。ClockTHREEjr KIT includes the unpopulated PCB、all of the electrical components、and the laser cut parts with an English faceplate. To support use in all countries、ClockTHREEjr is powered by USB. Please use an old cell phone charger or empty USB port on your computer to power your clock.。If you would like a clock in、German、French、Hungarian、Hebrew、or Dutch、you can buy a Faceplate/chip upgrade from Wyolum. Or if you would like a clock in a different language、please contact us、we'd be happy to work with you to develop it with you.。Also available as a fully assembled clock.。Specifications。Dimension:23233cm。Net Weight:approx. 1kg。Power Supply:5V
仕様●項目1:(機能ボード)●項目8:学習キット アズワン品番67-0462-10
1個
29,980 税込32,978
33日以内出荷

ClockTHREEjr、jetzt auf Deutsch! Sie haben gefragt、und wir haben geantwortet. Zum proberieren、haben wir nur 25 gemacht.。Deise ClockTHREEjr Kommt zusammengebaut mit ein schwartze "German_v3 faceplate".。Auch auf English:Clock THREEjr(with black faceplate)。About ClockTHREEjr:ClockTHREEjr is an awesome platform for anyone wanting to explore time with electronics. The ClockTHREEjr is a smaller version of our earlier、wildly successful、Kickstarter project ClockTHREE. ClockTHREEjr fits perfectly in a 9'' by 9''IKEA RIBBA frame(not included、sold separately). It features mono-color LEDs in a 16 column by 8 row matrix、giving it a total of 128 addressable LEDs.。ClockTHREEjr is sold assembled with an English faceplate. This is not a kit、but a fully functioning clock ready to hang on your wall. To support use in all countries、ClockTHREEjr is powered by USB. Please use an old cell phone charger or empty USB port on your computer to power your clock.。If you would like a clock in、German、French、Hungarian、Hebrew、or Dutch、you can buy a Faceplate/chip upgrade from Wyolum. Or if you would like a clock in a different language、please contact us、we'd be happy to work with you to develop it with you.。Also available as a kit.。Specifications。Dimension:23233cm。Net Weight:approx. 1kg。Power Supply:5V
仕様●項目1:(機能ボード)●項目8:学習キット アズワン品番67-0461-94
1個
39,980 税込43,978
33日以内出荷