仕様●シリーズ名:サードパーティー●種別:シールド●主機能:センサー●シールドコネクタ:標準
アズワン品番67-0462-75
1個
¥6,698
税込¥7,368
33日以内出荷
Grove Starter Kit for LinkIt ONEはIoT(Internet of Things)のテーマパッケージです。あなたのIoTシティのアイデア創造とそれをいち早く実現する助けになるキットです。キットには、ダストセンサーからUVセンサ、温湿度センサーや気圧センサーに至るまでIoTシティプロジェクトに役立つ様々な、人気のGrove プラグ&プレイ モジュールが含まれています。
仕様●Grove - Dust Sensor●Grove - Temperature Humidity Sensor Pro●Grove - Sound Sensor●Grove - UV Sensor●Grove - Barometer Sensor●Grove - Light Sensor●Grove - 3-Axis Digital Accelerometer(±16g)●Grove - Led Bar●Grove - Servo●Grove - Touch●Grove - Base Shield●Gr
アズワン品番67-0451-62
1個
¥19,980
税込¥21,978
33日以内出荷
Nordic nRF52840をベースにした、超小型、超低電力のBluetooth開発ボード。親指ほどのサイズで、オンボードBluetoothアンテナ、オンボードバッテリー充電チップを備えているため、IoTプロジェクトに適しています。XIAO RP2040と比較して、XIAO BLEはより豊富なインターフェースを備えています。Arduino、MicroPython、CircuitPython、またはその他のプログラム言語でプログラムすることもできます。XIAO拡張ボードと互換性があります。【ご注意】。※全てのI/Oピンは3.3Vです。CPUが破損する可能性があるので3.3V以上の電圧を入力しないでください。
仕様●CPU:Nordic nRF52840●ARM Cortex -M4●無線:Bluetooth 5.0 / NFC / Zigbee●オンチップメモリ:フラッシュ 1MB●RAM 256KB●オンボードメモリ:QSPIフラッシュ 2MB●センサー類:PDMマイク、6軸IMU●インターフェース:UART、I2C、SPI、NFC、SWD●I/Oピン:GPIO(PWM)×11、ADC×6●サイズ:21×17.5mm●【セット内容】●XIAO BLE nRF52840 ×1●7ピンヘッダー ×2
アズワン品番67-0432-71
1個
¥3,698
税込¥4,068
5日以内出荷
Mini型の受動型赤外線センサーです。人や動物などの動きが検知できます。高感度かつ反応が迅速で、警報システムや自動起動照明システムに広く利用されています。
仕様●動作電圧:3V~6V DC●低消費電力:<55uA●検知角度:<100度●最大検知距離:7m●出力電圧レベル:3V/高、0V/低●保持時間:20sec●動作温度:-10℃~+40℃
アズワン品番67-0476-10
1個
¥1,198
税込¥1,318
33日以内出荷
It's interesting to hack one of your appliances or lighting projects into a whistle controlled intelligent one. The whistled allows you to do so by simply whistling two musical notes. To set it up、you just need to connect your 5.5/2.1mm DC connector on one end and your load on the other.。Specifications。ESD protected PCB、covered in transparent heat shrinkable tubing。Voltage must be between 4.5 and 18V at the input(barrel connector)。Reversed polarity protection。Max current of 5A。16 bits PWM output。SWD pads for programming。Listening range of 15m / 50feet。Cortex M4 microcontroller performing 80 FFTs / sec。Maximum voltage on the screw terminals is 25 Volts(don't forget the flyback diode!)
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:音波
アズワン品番67-0461-91
1個
¥5,998
税込¥6,598
33日以内出荷
This is an aluminum infrared proximity sensor bracket kit for Infrared Proximity Sensor. With this kit、one RB-421 Servo and one Infrared Proximity Sensor you can build a 2 degrees freedom servo mount assembly.。This kit is professional in steering the infrared proximity sensor on a robot for 180° of rotation side to side and front to back.。These parts also have holes at 20mm spacings so they can be attached to Seeed Starter Bundle Harness which has 20mm spacings as well.
仕様●項目1:ロボット用センサー●項目2:Bracket for Infrared Proximity Sensor
アズワン品番67-0462-34
1個
¥2,498
税込¥2,748
33日以内出荷
関連キーワード