「it08」の検索結果

特価
本日7月26日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250718
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ClockTHREEjr is an awesome platform for anyone wanting to explore time with electronics. The ClockTHREEjr is a smaller version of our earlier、wildly successful、Kickstarter project ClockTHREE. ClockTHREEjr fits perfectly in a 9" by 9"IKEA RIBBA frame(not included、sold separately). It features mono-color LEDs in a 16 column by 8 row matrix、giving it a total of 128 addressable LEDs.。ClockTHREEjr KIT includes the unpopulated PCB、all of the electrical components、and the laser cut parts with an English faceplate. To support use in all countries、ClockTHREEjr is powered by USB. Please use an old cell phone charger or empty USB port on your computer to power your clock.。If you would like a clock in、German、French、Hungarian、Hebrew、or Dutch、you can buy a Faceplate/chip upgrade from Wyolum. Or if you would like a clock in a different language、please contact us、we'd be happy to work with you to develop it with you.。Also available as a fully assembled clock.。Specifications。Dimension:23233cm。Net Weight:approx. 1kg。Power Supply:5V
仕様●項目1:(機能ボード)●項目8:学習キット アズワン品番67-0462-10
1個
29,980 税込32,978
33日以内出荷

ClockTHREEjr、jetzt auf Deutsch! Sie haben gefragt、und wir haben geantwortet. Zum proberieren、haben wir nur 25 gemacht.。Deise ClockTHREEjr Kommt zusammengebaut mit ein schwartze "German_v3 faceplate".。Auch auf English:Clock THREEjr(with black faceplate)。About ClockTHREEjr:ClockTHREEjr is an awesome platform for anyone wanting to explore time with electronics. The ClockTHREEjr is a smaller version of our earlier、wildly successful、Kickstarter project ClockTHREE. ClockTHREEjr fits perfectly in a 9'' by 9''IKEA RIBBA frame(not included、sold separately). It features mono-color LEDs in a 16 column by 8 row matrix、giving it a total of 128 addressable LEDs.。ClockTHREEjr is sold assembled with an English faceplate. This is not a kit、but a fully functioning clock ready to hang on your wall. To support use in all countries、ClockTHREEjr is powered by USB. Please use an old cell phone charger or empty USB port on your computer to power your clock.。If you would like a clock in、German、French、Hungarian、Hebrew、or Dutch、you can buy a Faceplate/chip upgrade from Wyolum. Or if you would like a clock in a different language、please contact us、we'd be happy to work with you to develop it with you.。Also available as a kit.。Specifications。Dimension:23233cm。Net Weight:approx. 1kg。Power Supply:5V
仕様●項目1:(機能ボード)●項目8:学習キット アズワン品番67-0461-94
1個
39,980 税込43,978
33日以内出荷

Seeed StudioNetduino Go
。Netduino Go is a plug-and-play Netduino with support for more GPIOS、serial ports、analog inputs、and PWMs. Netduino Go has four times the speed(168MHz)、six times the code space(384KB)、and twice the available RAM(100KB+)of Netduino Plus.。Some of you aren't yet comfortable picking up a soldering iron、or you don't want to spend your time calculating resistor band colors. With Netduino Go、we've virtualized all the peripherals. All you have to do is pick what you need and plug it in. Besides、each module has a small microchip which works together with the mainboard、easy to use.。Features。8 gobus ports、compatible with gobus modules。STMicro 32-bit microcontroller。Speed:168MHz、Cortex-M4。Code Storage:384 KB。RAM:100+ KB。Specifications。Power led:white。Gobus port leds:8 blue。Input:micro USB powered。Output:5VDC and 3.3VDC switched。Max current:300mA @ 5.0VDC(up to 500mA @ 3.3VDC)。Operating Temperature:0 - 70 ℃(32 - 158 °F)。RoHS compliant。Parts list。Netduino go。Two gobus cables:one 5cm、one 10cm。Four sticky feet
仕様●RoHS:2016/05/12時点 アズワン品番67-0461-76
1個
10,980 税込12,078
33日以内出荷

Netduino Go is a plug-and-play Netduino with support for more GPIOS、serial ports、analog inputs、and PWMs. Netduino Go has four times the speed(168MHz)、six times the code space(384KB)、and twice the available RAM(100KB+)of Netduino Plus.。Some of you aren't yet comfortable picking up a soldering iron、or you don't want to spend your time calculating resistor band colors. With Netduino Go、we've virtualized all the peripherals. All you have to do is pick what you need and plug it in. Besides、each module has a small microchip which works together with the mainboard、easy to use.。Features。8 gobus ports、compatible with gobus modules。STMicro 32-bit microcontroller。Speed:168MHz、Cortex-M4。Code Storage:384 KB。RAM:100+ KB。Specifications。Power led:white。Gobus port leds:8 blue。Input:micro USB powered。Output:5VDC and 3.3VDC switched。Max current:300mA @ 5.0VDC(up to 500mA @ 3.3VDC)。Operating Temperature:0 - 70 ℃(32 - 158 °F)。RoHS compliant。Parts list。Netduino Go。Gobus shield base。Gobus potentiometer。Gobus rgb led。Gobus button。Four gobus cables:two 5cm、two 10cm。Eight sticky feet。3 ft micro usb cable
仕様●RoHS:2016/05/12時点 アズワン品番67-0461-75
1個
23,980 税込26,378
33日以内出荷

Grove Solid State Relay is a non-contact electronic switch module that has relay features. Based on S208T02、it has a maximum output of 250VAC/4A、with a switching speed less than 10ms. This module is equipped with acrylic base and a 3D-printed protection insulation shield、for user's safety. The featured LED indicates that the relay is on. It can be widely used in various areas such as computer peripheral interfaces、temperature/speed light adjustment、servo control、petrochemical、medical instrumentations、financial devices、coal、meters、traffic signals、etc.。Features。Compatible with both 3.3V and 5V control level。Low switching latency(10ms)。LED on-state indicator。Featured radiator provide better stability。Acrylic base and insulation paper increase safety performance。Grove compatible
アズワン品番67-0461-82
1個
6,398 税込7,038
欠品中

関連キーワード
  • おすすめ人気ランキング
  • sc0808