5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
A clear laser-cut acrylic project case kit that fits DP4040 square PCBs(40mmx40mm). Protect your project from electrical shorts and fingers、but keep it accessible for hacking and showing off. Sick of Beige basic case v1 is designed to be simple、cheap
仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:90mm x70mm x10.3mm アズワン品番67-0462-63
1個
869 税込956
33日以内出荷

Description。To keep the indoor plants alive and robust is not an easy task. Plants are like people、they need nutritious soil、right temperature、adequate sunshine and water for the healthy growth.。Many electronics beginners who are getting started
アズワン品番67-0462-36
1個
16,980 税込18,678
33日以内出荷

A clear laser-cut acrylic project case kit that fits DP7070 square PCBs(70mmx70mm). Protect your project from electrical shorts and fingers、but keep it accessible for hacking and showing off. Sick of Beige basic case v1 is designed to be simple、cheap、and easy to assemble. The project PCB is sandwiched between two laser cut acrylic sheets、and the whole assembly is held together with aluminum screws and standoffs.。Sick of Beige PCB templates and clear enclosures make it super easy to design your project for a case. Drop a standard PCB footprint on your schematic、and then route on the board template. The board shape、size、limitations、and many connector placements are already taken care of.。This case fits DP7070(70mmx70mm PCB size)compatible PCBs.
仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:80mm x80mm x8mm アズワン品番67-0462-58
1個
869 税込956
33日以内出荷

Seeed StudioBees Shield
Dual Bee type socket。3 indicator LED(ON/Sleep, RSSI, ASSOC)for each Xbee。Full size with free drills。Reset button for each Xbee。Reset button for base board。Provide maximal 500mA under 3.3V。Full break out for each Bee。Switchable of communication with FTDI-USB /Base board。Bees shield will make interfacing multiple Bee-style(XBee、GPS Bee、Bluetooth Bee and etc)easier than ever before. Aside from dual Bee style 20p 2.0 pitch socket、it also has large proto area、customizable software、serial、port for easier prototyping.
仕様●項目1:(Aruduino)●項目7:Aruduino アズワン品番67-0476-28
1個
1,998 税込2,198
33日以内出荷

The Audio Hacker shield for Arduino allows you to perform realtime digital signal processing. Record audio samples into memory and play them back. Mix samples、manipulate audio、build audio effects、or synthesize entirely new sounds. All with Arduino programming!。High quality 12-bit ADC and 12-bit DAC. Realtime ADC sampling and output to DAC at 44.1 kHz.。256K SRAM for recording/playback of audio samples. No SD card is needed! High-speed SRAM allows fast access to audio data for realtime processing and mixing.。Record about 9 seconds of high quality audio at 22 kHz with 12-bit resolution to SRAM. Much longer samples can be recorded at lower frequency and/or resolution. See memory capacity below.。TS922IN op-amp provides high current output and up to 100X gain preamp for weak inputs.。Two onboard buttons for input、bypass switch、volume knob.。Connection for 3V battery backup to retain samples in memory.。Compatible with Arduino Uno、Duemilanove、Mega、and Leonardo. Uses digital pins 5-13.。Easy to assemble kit! Available assembled in limited quantities.。Features:Audio input and output 3.5mm stereo jacks and solder pads. The stereo input is converted to mono、and the output is always mono. Solder pads are provided for input and output in case you want to use different types of connectors。The bypass switch allows you to hear the input signal(after it has been converted to mono)on the output. This switch allows you to compare the original signal with the processed output of the Audio Hacker.。Small volume knob for the output level of the processed signal。Two buttons provided for user input. These are connected to digital pins 5 and 6.。Preamp gain allows you to amplify weak input signals. For inputs from an MP3 music player(e.g. iPod)or computer、this potentiometer should be set to its lowest level(no gain).。Battery connection allows you to keep your audio samples in non-volatile memory when power is disconnected. A simple 3V coin cell battery(e.g. CR2032)is sufficient to retain the memory contents. See this project for more details.
仕様●項目1:(Aruduino)●項目7:Aruduino アズワン品番67-0462-83
1個
7,998 税込8,798
33日以内出荷