5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
It's interesting to hack one of your appliances or lighting projects into a whistle controlled intelligent one. The whistled allows you to do so by simply whistling two musical notes. To set it up、you just need to connect your 5.5/2.1mm DC connector on one end and your load on the other.。Specifications。ESD protected PCB、covered in transparent heat shrinkable tubing。Voltage must be between 4.5 and 18V at the input(barrel connector)。Reversed polarity protection。Max current of 5A。16 bits PWM output。SWD pads for programming。Listening range of 15m / 50feet。Cortex M4 microcontroller performing 80 FFTs / sec。Maximum voltage on the screw terminals is 25 Volts(don't forget the flyback diode!)
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:音波 アズワン品番67-0461-91
1個
5,998 税込6,598
33日以内出荷

The new USB Tester Backback 2.0 brings many new features to the already very useful tool. We have worked hard over the recent months to bring most of the many requested features.。The USB Tester makes it easy to monitor the current and voltage of any USB device. It is inserted inline between your USB device and your power source or computer. This allows you to make sure you are getting a true 5V and to read how much power your projectdevice is using. For example、you can check which charger/cable allows your phone to charge the fastest. The base can be used with a Digital Multi Meter or with the Backpack、you can see the readout directly on the display. The default mode shows a graph of current usage、with the button cycling through the different modes.。The OLED Backpack can connect to a computer either using the Java app or the wizkers.io Chrome app. Both can graph and log the data which can be export as a CSV file. Wizkers is easier to setup and can handle firmware updates.。Features:Micro USB。Button Location on the front left。128x64 OLED Display。Voltage monitoring of the USB Data lines。Easier access to almost all the extra GPIO's。Separated voltage test points(Easier to attach test clips and avoid misplacing jumper)。Standard Dual Banana spacing 0.75in。Standard test probe sized test points。Firmware Features:Peaks。mWh and mAh tracking。Bar Graph of volts、watts and current。JSON for serial communications。Java App:Uses JSON over serial。Save as CSV。View max、min、avg on each graph。Specification:OLED。.96in。128x64。SPI。Supply:4.5v-5.5v。I/O:3.2v-5.5。8 Pin。PCB:26.7mm×25.4mm。Monochrome(WHITE)。Display Mode:Passive Matrix。Drive Duty:1/64 Duty。Active Area:21.744×10.864(mm)。Pixel Size:0.154×0.154(mm)。Pixel Pitch:0.17×0.17(mm)。2.0mm pitch(Might be breadboardable if you bend the pins out)(same pitch as Xbee)
仕様●項目1:(デバイス評価、アプリケーション開発)●項目2:USB●項目4:開発、実験 アズワン品番67-0462-27
1個
11,880 税込13,068
33日以内出荷

Seeed StudioBees Shield
Dual Bee type socket。3 indicator LED(ON/Sleep, RSSI, ASSOC)for each Xbee。Full size with free drills。Reset button for each Xbee。Reset button for base board。Provide maximal 500mA under 3.3V。Full break out for each Bee。Switchable of communication with FTDI-USB /Base board。Bees shield will make interfacing multiple Bee-style(XBee、GPS Bee、Bluetooth Bee and etc)easier than ever before. Aside from dual Bee style 20p 2.0 pitch socket、it also has large proto area、customizable software、serial、port for easier prototyping.
仕様●項目1:(Aruduino)●項目7:Aruduino アズワン品番67-0476-28
1個
1,998 税込2,198
33日以内出荷

The PI-TFT22A module features a 2.2'display with 320x240 16-bit color pixels. This PI-TFT22A module refresh it's screen rapidly because the TFT module communicates with raspberry Pi in a high speed SPI interface、this PI-TFT22A module can be used as Xwindow port、displaying images or video etc. it plugs right in on top of your Model A+、B+ or Pi 2 and fits as HAT.。You can download configuration-free image or configurable packages、adjustable brightnes [level 0 -255]、HAT compatible and Onboard buttons、you can load kernel modules to support GPIO KeyBoard function、almost all GPIO available on this board [non SPI 0、GPIO 18、GPIO 24、GPIO23]、Very easily be other uses、IDROM has built initialization data to support Device Tree boot。Technical Details:type value。product name:RPI_2.2'TFT Display Module。character number:320×240。screen scale:2.2'。refresh rate:>20fps。weight:23.9g。module scale:66x57x12(mm)。connect port:2*20 Stacking Header。control interface:SPI。work voltage:5V
アズワン品番67-0462-92
1個
5,798 税込6,378
33日以内出荷

Seeed StudioArch Max v1.1
The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
8,998 税込9,898
33日以内出荷