絞り込み
ブランド
- Seeed Studio
- ビット・トレード・ワン(6)
- MIDAS(9)
- エコリカ(2)
- スワン電器(12)
- Adafruit(5)
- Electronic Assembly(1)
- DIGILENT(4)
- カネカ(1)
- 4D SYSTEMS(2)
- BROADCOM(66)
- METTLER TOLEDO(メトラー・トレド)(467)
- RS PRO(124)
- SPARKFUN(144)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(43)
- ホンダ(54)
- メディアカバーマーケット(309)
- 三菱ふそう(141)
- 岩崎電気(52)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
「oled」の検索結果
特価
商品豆知識

Grove-OLEDイエロー&ブルーディスプレイ0.96インチ
Seeed Studio¥1,498税込¥1,6481個当日出荷128×64ピクセルで黄と青の2色ディスプレイ。Solomon Systech製のSSD1315を使用した、0.96インチ、解像度128×64の黄と青の2色ディスプレイです。OLED(有機発光ダイオード)なので、LCDと比較して自己発光、高コントラスト比、薄型の輪郭、広い視野角、低消費電力など、多くの利点があります。3.3Vと5Vの両方で動作します。ディスプレイ:128×64ピクセル、黄と青の2色表示で高コントラスト/高輝度。低消費電力。I2C(アドレス変更可能)とSPIインターフェースに対応。Groveインターフェースに対応仕様●入力電圧:3.3V/5V●出力電圧:0~2.3V●解像度:128×64ピクセル●温度範囲:-40℃~+85℃●インターフェース:I2C、SPIアズワン品番67-0394-52
Grove-OLEDイエロー&ブルーディスプレイ0.96インチ
Seeed Studio¥1,498税込¥1,6481個3日以内出荷128×64ピクセルで黄と青の2色ディスプレイ Solomon Systech製のSSD1315を使用した、0.96インチ、解像度128×64の黄と青の2色ディスプレイです。OLED(有機発光ダイオード)なので、LCDと比較して自己発光、高コントラスト比、薄型の輪郭、広い視野角、低消費電力など、多くの利点があります。3.3Vと5Vの両方で動作します。 ・ディスプレイ:128×64ピクセル、黄と青の2色表示で高コントラスト/高輝度 ・電源:3.3V/5V、低消費電力 ・I2C(アドレス変更可能)とSPIインターフェースに対応 ・Groveインターフェースに対応 ・動作温度範囲:-40℃~+85℃温度範囲(℃)-40~+85出力電圧0~2.3VインターフェースI2C、SPI解像度128×64ピクセル入力電圧3.3V/5V
GROVE-I2C OLEDディスプレイ128×64
Seeed Studio¥1,898税込¥2,0881個3日以内出荷GROVEシステムのI2Cインターフェースの128×64白黒グラフィックディスプレーです。
Seeeduino XIAO用拡張ボード
Seeed Studio¥3,298税込¥3,6281個3日以内出荷Seeeduino XIAO用の拡張ボード ラズベリーパイ4の1/2のサイズにOLEDディスプレイ、RTC、拡張可能なメモリスペース、パッシブブザー、ユーザーボタン、オンボードバッテリー管理チップなどを搭載し、Seeeduino XIAOによるプロトタイプとプロジェクトを迅速に構築することができます。 ・0.96インチOLEDにより、パソコンがなくてもデータを表示できます。 ・リセットボタンとSWDピンを搭載し、簡単なデバッグとリセットが可能です。 ・すべてのピンが引き出されているので、はんだ付けが不要です。 ・Groveコネクタにより、I2C、UART、アナログ/デジタルを含む複数のデータプロトコルをサポートします。 ・CircuitPythonをサポートしています。用途・SWDデバッグ ・ラピッドプロトタイピング ・データ表示 ・小型プロジェクトその他【RTCチップ】PCF8563T/5、【外部装置】パッシブブザー、ユーザーボタン、5Vサーボコネクタインターフェース【Grove】Grove I2C ×2、Grove UART ×1、A0/D0 Grove ×1バッテリー【RTCバッテリー】CR1220互換性【ボード】Seeeduino XIAO、Adafruit QT Py電源供給5V/3.7Vのリチウム電池充電時電流(mA)最大460スクリーン0.96インチOLEDディスプレイ拡張性Mini SDカード
Grove ビギナーキット for Arduino
Seeed Studio¥5,698税込¥6,2681個3日以内出荷Arduino互換のオールインワンセンサーキット Arduino Uno互換のATmega328pベースのSeeeduino Lotusと、10個のGrove Arduinoセンサーを搭載したオールインワンキットです。すべてのモジュールは配線済みで、ブレッドボードやジャンパーケーブルも必要ありません。12種類のチュートリアル(PDF74ページ)が用意されているため、すぐにArduinoの学習を始めることができます。初心者やSTEAMの教育に最適です。 12個のGroveコネクタも搭載されているので、300以上のGroveモジュールを利用することができます。仕様【ボードに搭載されているもの】Grove-LED ×1、Grove-ブザー ×1、Grove-0.96インチOLEDディスプレイ ×1、Grove-ボタン ×1、Grove-回転ポテンショメータ ×1、Grove-ライト ×1、Grove-サウンド ×1、Grove-温度/湿度センサー ×1、Grove-空気圧センサー ×1、Grove-3軸アクセラレータ ×1、Seeeduino Lotus ×1セット内容Groveビギナーキット for Arduino ×1、microUSBケーブル ×1、Groveケーブル ×6
Arduinoセンサーキット-Base
Seeed Studio¥7,998税込¥8,7981個3日以内出荷教育用のArduinoスターターキット SeeedとArduinoが共同で開発した電子工作スターターキットです。一般的に使用される10個の電子モジュールが1枚のプリント基板に搭載されているため、ブレッドボードもはんだ付けも配線も必要ありません。Arduinoでは、このキットのチュートリアルを用意しています。仕様ヘッダー数:【I2C Grove】4【UART Grove】1【アナログGrove】4(A0、A1、A2、A3)【デジタルGrove】7(D2、D3、D4、D5、D6、D7、D8)その他【Arduinoコアをサポート】Arduino UNO、Arduino Leonardo、Arduino Zeroセット内容Grove LED ×1、Grove ブザー ×1、Grove OLEDディスプレイ(0.96インチ) ×1、Grove ボタン ×1、Grove ロータリーポテンショメータ ×1、Grove ライト ×1、Grove サウンド ×1、Grove 温度/湿度センサー ×1、Grove 空気圧センサー ×1、Grove 3軸アクセラレータ ×1、Groveケーブル ×6寸法(mm)175×115×28質量(g)77電源3.3V、5VRoHS指令(10物質対応)対応各種認証FCC/CE
RF Explorer Protection Boot Black
Seeed Studio¥1,998税込¥2,1981個33日以内出荷The RF Explorer protection boot is a custom designed、high quality flexible silicone rubber shield to save your device from scratches、dings、or other nicks caused by dropping and other mishaps. The material is strong enough to withstand this type of damage while retaining its flexibility and soft、silky exterior.。Features:High quality silicone rubber、protect RF Explorer from scratches。Easy to assemble/disassemble in/off the device。Custom designed for RF Explorer、all input ports and holes accessible。Robust bottom design、allow RF Explorer to stand vertical。Compatible with RF Explorer Holder。Size:122x78x30mm。Weight:62 grams。Part List:1×RF Explorer Protection Boot(Black)仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:122mm x78mm x30mmアズワン品番67-0462-96
Grove - Multi Color Flash LED 5mm
Seeed Studio¥719税込¥7911個33日以内出荷さまざまな色で利用可能なGrove。フォームファクタの汎用LEDモジュール/マルチカラーLEDです。独創的なPCB設計により、LEDを任意の位置に曲げることができるため、スタンドアロン、水平、またはパネルマウント(左から右)で簡単に使用できます。Groveインターフェース互換。プラグ&プレイ仕様●動作電圧:3.3V/5Vアズワン品番67-0476-40
Grove - Differential Amplifier
Seeed Studio1個欠品中。Description。Find setting up an amplifier IC on the breadboard a troublesome and totally no-need-to-repeat job? This Grove module can save you clutter to settle up such an IC by integrating the whole operating circuit. It's designed for precise differential-input amplification. Input the differential signals of your sensor to this module through the male pins, then your Arduino will get a precisely amplified output from the Grove interface. The gain scale factor is selectable. You can get a 35 times or 1085 times amplification via a switch on the board.。Features。High amplifying precision。Selectable scale factor。Can be conveniently read by Arduino。Strong input protection:&;plusmn;40Vアズワン品番67-0476-27
Grove - Solid State Relay
Seeed Studio1個欠品中Grove Solid State Relay is a non-contact electronic switch module that has relay features. Based on S208T02、it has a maximum output of 250VAC/4A、with a switching speed less than 10ms. This module is equipped with acrylic base and a 3D-printed protection insulation shield、for user's safety. The featured LED indicates that the relay is on. It can be widely used in various areas such as computer peripheral interfaces、temperature/speed light adjustment、servo control、petrochemical、medical instrumentations、financial devices、coal、meters、traffic signals、etc.。Features。Compatible with both 3.3V and 5V control level。Low switching latency(10ms)。LED on-state indicator。Featured radiator provide better stability。Acrylic base and insulation paper increase safety performance。Grove compatibleアズワン品番67-0461-82