Seeed Studio当日出荷
128×64ピクセルで黄と青の2色ディスプレイ。Solomon Systech製のSSD1315を使用した、0.96インチ、解像度128×64の黄と青の2色ディスプレイです。OLED(有機発光ダイオード)なので、LCDと比較して自己発光、高コントラスト比、薄型の輪郭、広い視野角、低消費電力など、多くの利点があります。3.3Vと5Vの両方で動作します。ディスプレイ:128×64ピクセル、黄と青の2色表示で高コントラスト/高輝度。低消費電力。I2C(アドレス変更可能)とSPIインターフェースに対応。Groveインターフェースに対応
仕様●入力電圧:3.3V/5V●出力電圧:0~2.3V●解像度:128×64ピクセル●温度範囲:-40℃~+85℃●インターフェース:I2C、SPIアズワン品番67-0394-52