「signo rt」の検索結果
特価
本日7月13日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250718
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
。SDLogger is a simple serial logger based on SparkFun/Nathan Seidle's OpenLog. It is using an ATmega644P processor running at 14.7456MHz and logs to full-size SD cards. It supports both standard SD cards(FAT16)and SDHC cards(FAT32). SDLogger ships with OpenLog firmware 1.61 installed(compiled with SDHC/FAT32 support and large 2048 character input buffer)together with an Arduino-compatible bootloader for easy program update.。Features。Simple to configure and use。Automatically logs data received on the serial input port。Can be configured using a config file on the SD card。Supports 2400、4800、9600、19200、38400、57600、115200 and 230400 serial baud rates at 8-N-1.。Supports both standard SD cards up to 2GB(FAT16)and SDHC cards up to 16GB(FAT32)。Large input buffer(2048 characters)。Full-size SD card form factor。14.7456 MHz crystal oscillator for precise baud rate generation。Input voltage range:3.3 to 12V。Arduino-compatible bootloader installed for easy program update。Full Arduino environment support - can be used as an inexpensive Arduino board for program development。I/O ports supported in Arduino environment(in addition to the main serial port):4 analog inputs、second serial port、I2C port。Simple SDLogger original firmware restore procedure using the Arduino environment。SDLogger hardware/firmware designed by Saanlima/Magnus Karlsson and released under CC BY-SA v3 license。Design files、Arduino code and other ported code available on GitHub
仕様●項目1:組込み(完成機能)●項目2:ストレージ●項目4:データーロガー●項目5:ATmega644P●項目8:Arduino互換
アズワン品番67-0462-16
1個
¥6,098
税込¥6,708
33日以内出荷
Description。The kit contains 9 selective Grove modules and the Smart 7688 Duo breakout board to get you quickly started with LinkIt Smart 7688 Duo under Arduino environment. It has an online tutorial with step-by-step instructions. People can learn more about open source hardware and cloud service、as well as to build up projects with this kit.。Features。Plug-n-play Grove interfaces. No breadboard、no jumper wires or soldering。Designed for smart-home applications。All essential and basic functional modules included。Detailed and completed tutorial。Part List。1×Grove - Light Sensor。1×Grove - Infrared Emitter。1×Grove - Infrared Receiver。1×Grove - Encoder。1×Grove - Touch Sensor。1×Grove - OLED Display 1.12"。1×Grove - Temperature Humidity Sensor。1×Grove - Relay。1×Grove - Gas Sensor(MQ2)。1×IR Remote Control
アズワン品番67-0462-30
1個
¥11,980
税込¥13,178
33日以内出荷
The SODAQ(Solar Data Acquisition)is an Arduino compatible data acquisition board designed by Gregory Knauff. This is the successor to the SODAQ Moja that we Kickstarted last year. All the experiences and comments we got from our user we combined in thi
仕様●項目1:(Aruduino)●項目7:Aruduino
アズワン品番67-0462-28
1個
¥10,980
税込¥12,078
33日以内出荷
。The BUGduino was designed and built to make the development of custom hardware for your bug as painless as possible! It's an open ended platform upon which you can build whatever you want. The BUGduino is essentially an AVR breakout board that will play very nicely with your BUGbase. Also、as you might have already guessed、BUGduino is fully Arduino-compatible. This means that it can be programmed using the Arduino IDE、and can be fitted with many of the shields that have already been designed by the members of the Arduino community.。Features。Arduino compatible、based on Seeeduino。BUG connector。USB to Uart:FT232RL。ATmega328 microcontroller。Input voltage - 7-12V。14 Digital I/O pins(6 PWM outputs)。8 Analog inputs。32k Flash memory。16Mhz Clock speed
仕様●シリーズ名:Seeeduino●種別:コントローラーボード●主機能:コントローラー●シールドコネクタ:標準●マイコン:ATmega328(標準)
アズワン品番67-0461-74
1個
¥7,998
税込¥8,798
33日以内出荷
The Create USB Interface is an open source microcontroller board that can be programmed in C、BASIC、or Arduino languages. This latest version is called the CUI32Stem、which is designed to work 'hand-in-hand' with the GROVE prototyping system including a wide range of sensors and actuators. You can connect CUI32Stem to Grove system boards via Grove Converter Cables. It utilizes a high-performance Microchip PIC32 microcontroller、allowing programmable interaction with all sorts of user inventions、no soldering required!。There is a bag of headers included、but not soldered onto the board. This provides a slim board profile for those that require low-profile mounting locations.。There is also a wireless transceiver shield for the CUI32Stem called ZigFlea、please click here for more information.。Features。CUI32Stem is designed to be a brain of the GROVE system。Arduino-code can be compiled for the CUI32Stem via MPIDE。Powerful 32-bit Microcontroller running at 80MHz。Easy to use Real-time Operating System pre-installed - StickOS
アズワン品番67-0461-90
1個
¥7,098
税込¥7,808
33日以内出荷
The Audio Hacker shield for Arduino allows you to perform realtime digital signal processing. Record audio samples into memory and play them back. Mix samples、manipulate audio、build audio effects、or synthesize entirely new sounds. All with Arduino programming!。High quality 12-bit ADC and 12-bit DAC. Realtime ADC sampling and output to DAC at 44.1 kHz.。256K SRAM for recording/playback of audio samples. No SD card is needed! High-speed SRAM allows fast access to audio data for realtime processing and mixing.。Record about 9 seconds of high quality audio at 22 kHz with 12-bit resolution to SRAM. Much longer samples can be recorded at lower frequency and/or resolution. See memory capacity below.。TS922IN op-amp provides high current output and up to 100X gain preamp for weak inputs.。Two onboard buttons for input、bypass switch、volume knob.。Connection for 3V battery backup to retain samples in memory.。Compatible with Arduino Uno、Duemilanove、Mega、and Leonardo. Uses digital pins 5-13.。Easy to assemble kit! Available assembled in limited quantities.。Features:Audio input and output 3.5mm stereo jacks and solder pads. The stereo input is converted to mono、and the output is always mono. Solder pads are provided for input and output in case you want to use different types of connectors。The bypass switch allows you to hear the input signal(after it has been converted to mono)on the output. This switch allows you to compare the original signal with the processed output of the Audio Hacker.。Small volume knob for the output level of the processed signal。Two buttons provided for user input. These are connected to digital pins 5 and 6.。Preamp gain allows you to amplify weak input signals. For inputs from an MP3 music player(e.g. iPod)or computer、this potentiometer should be set to its lowest level(no gain).。Battery connection allows you to keep your audio samples in non-volatile memory when power is disconnected. A simple 3V coin cell battery(e.g. CR2032)is sufficient to retain the memory contents. See this project for more details.
仕様●項目1:(Aruduino)●項目7:Aruduino
アズワン品番67-0462-83
1個
¥7,998
税込¥8,798
33日以内出荷
関連キーワード