カテゴリ

  • 学童・教育用品(3)
  • 制御機器(2)
  • 電気材料(1)
絞り込み
ブランド
  • Seeed Studio
  • モノタロウ(1)
  • RS PRO(176)
  • モートーン(144)
  • GPR Exhaust (ジーピーアールエキゾースト)(81)
  • ラムマウント(60)
  • SPARKFUN(50)
  • Durbal(50)
  • CNC Racing (シーエヌシーレーシング)(25)
  • HEPCO&BECKER (ヘプコ&ベッカー)(24)
  • SKF(日本エスケイエフ)(14)
  • brembo(14)
  • コミネ(13)
  • BULGIN(13)
  • Ringfeder(12)
  • NSK(日本精工)(11)
  • SWAGE-LINE(9)
  • AFAM(アファム)(7)
  • エネックス(6)
  • NTB(6)
  • SUNSTAR(サンスター)(6)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「steed」の検索結果

特価
本日2月28日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260220
キャンペーンコードのご利用方法※特価からの更なる割引はございません
6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Seeed Studio XIAO ESP32C6 Seeed StudioSeeed Studio XIAO ESP32C6Seeed Studio
1,698税込1,868
1個
5日以内出荷
ESP32-C6を搭載したXIAOシリーズ超小型マイコンボード IoT機器の開発に最適なSeeed Studio XIAOシリーズのマイコンボードです。Espressif Systems社製のESP32-C6は、最大160MHzで動作する高性能なRISC-Vと最大20MHzで動作する低消費電力のRISC-Vという2つの32ビットMCUコア、512KB SRAMや4MBフラッシュのメモリを搭載し、Wi-Fi6/Bluetooth 5.3/Zigbee/Thread/Matterなどの無線通信プロトコルをサポートしています。 XIAO ESP32C6は、ESP Rain Maker、AWS IoT、Microsoft Azure、Google Cloudなどの主要なクラウドプラットフォームとのシームレスな統合を実現し、オンチップのセキュアブート、フラッシュ暗号化、ID保護、Trusted Execution Environment(TEE)などによりIoTアプリケーションのセキュリティも強化します。 ・2つの32ビットRISC-Vプロセッサを内蔵。 ・2.4GHz Wi-Fi 6(IEEE802.11ax)、Bluetooth 5(LE)、IEEE802.15.4による無線接続。 ・Matter準拠のスマートホームプロジェクトの構築をサポート。 ・セキュアブート、暗号化、Trusted Execution Environment(TEE)をサポート。 ・最大80mのBLE/Wi-Fi通信距離を可能にするオンボードアンテナを搭載。 ・4つの動作モードがあり、最も消費電力が小さい動作モードはディープスリープ時の15μA。 ・21×17.5mmの親指サイズで、片面実装というXIAOの伝統的なデザインを踏襲。
その他電流:入力電圧 (Type-C):5V、入力電圧(BAT):4.2V、回路動作電圧 (動作準備完了): USB:5V @9mA、 BAT:3.8V @9mA、充電バッテリー電流:100mA寸法(mm)21×17.5容量【オンチップメモリ】512KB SRAM&4MB フラッシュ消費電力モデムスリープモデル:~30mA、ライトスリープモデル:~2.5mA、ディープスリープモデル:~15μA / (供給電源:3.8V)インターフェースUART、LP_UART、IIC、LP_IIC、SPI、GPIO(PWM)×11、ADC×7、SDIOプロセッサーEspressif ESP32-C6 SoC無線2.4GHz Wi-Fi 6サブシステム、BLE:Bluetooth 5.0、Bluetooth メッシュ、Zigbee、スレッド、IEEE 802.15.4動作温度範囲(℃)-40~+85
Seeed Studio XIAO SAMD21(ピンヘッダー実装済み) Seeed StudioSeeed Studio XIAO SAMD21(ピンヘッダー実装済み)Seeed Studio
1,598税込1,758
1個
5日以内出荷
ARM Cortex-M0+を搭載した超小型で低電力のArduino互換ボード Seeed Studio XIAO SAMD21は、Arm Cortex M0+(SAMD21G18)を搭載した低消費電力のArduinoマイクロコントローラです。小型サイズなので、ウェアラブルデバイスに最適です。Arduino IDEと完全に互換性があり、豊富なArduinoライブラリを利用して、小型プロジェクトを簡単に開発できます。このバージョンのXIAOは、標準の2.54mmピッチ、6mmのピンが事前にはんだ付けされています。 Seeed Studio XIAO SAMD21は、GPIO端子(14本)、アナログ端子(11本)、デジタル端子(11本)、I2C、UART、SPIが使用できます。一部の端子には複数の機能があります。たとえば、A1/D1~A10/D10ピンにはPWM機能があり、ピンA0/D0にはD/Aコンバータ機能があるため、アナログピンとして定義すると、PWM信号ではなく真のアナログ信号を取得することができます。 Seeed Studio XIAO SAMD21は、電源の供給やプログラムのダウンロードができるUSB Type-Cインターフェースをサポートしています。背面にはバッテリーをサポートする電源パッドがあり、ウェアラブルデバイスに対応しています。
用途・ウェアラブルデバイス ・ラピッドプロトタイピング ・ミニArduinoボードが必要なプロジェクト ・自作キーボード ・USB開発(USBからマルチチャネルTTL/USBホストモードなど) ・複数のモック値を読み取る必要があるシナリオ仕様【パワーパッド】バッテリー電源用その他【I/Oピン】GPIO×14、アナログ×11、デジタル×11、DAC出力ピン×1、【電源およびダウンロード】USB Type-C、回路保護用カバー寸法(mm)20×17.5×6インターフェースI2C、UART、SPIメモリー256KB Flash、32KB SRAM使用CPUARM Cortex-M0+(SAMD21G18)、最大48MHzで動作LEDユーザー用LED、電源用LED、シリアルポートのダウンロード用LED×2互換性【ソフトウェア】Arduino、CircuitPythonリセットボタン2個
Crazyflie 2.0 - Buzzer deck Seeed StudioCrazyflie 2.0 - Buzzer deckSeeed Studio
2,398税込2,638
1個
33日以内出荷
Sometimes LED feedback isn't enough、like when you're flying around in a lab or a living room. With the buzzer deck you'll get audio feedback on system events、like low battery or charging completed. Or why not create your own melodies that will play while you're buzzing around. To get started using the buzzer deck there's already a few melodies pre-programmed in the Crazyflie 2.0 latest firmware.This product is intended to be used together with the Crazyflie 2.0 nano quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.Features:Low profile piezo buzzer for tone and melody generationAutomatic detection of deckSpecificationsBased on the CMT-1203-SMT1-wire memory for automatic deck detectionMechanical specificationWeight:1.8gSize(WxHxD):25x27x4mmDesigned for mounting above or under the Crazyflie 2.0Part list1×Buzzer deck
仕様●項目1:組込み(完成機能)●項目2:オーディオ、サウンド●項目4:ブザー、サウンダー●項目8:Crazyflie用アズワン品番67-0461-81
Grove - Mouse Encoder Seeed StudioGrove - Mouse EncoderSeeed Studio
1,998税込2,198
1個
33日以内出荷
Grove - Mouser Encoder is mechanical incremental rotary encoder(A、B channel)with feedback of direction and speed[1]. It features standard Grove interface that will save your lots of work in wiring and programming. Also、it is well adapted to heavy duty and a harsh environment. This product can be applied in toys、robots、and consumer input devices.Note that the rotating speed is designed to be less 1000 rad/min(radian per minute).Features:Versatile for different environment.Well adapted for heavy duty and harsh environment.With detents and a nice feel.Standard Grove interface for easier programming and wiring.Accurate and reliable.Operating voltage(V):3.3~5.5Operating current(mA):10~13Duty(constant speed):50%Phase difference(constant speed):π/4Pulse per circle:12
アズワン品番67-0461-84
Open logic sniffer probe cable Seeed StudioOpen logic sniffer probe cableSeeed Studio
1個
欠品中
This is the probe cable for Open workbench Logic sniffer. It has a 1×9 connector and 9 leads with tweezer-style test clips. These are the same tweezer-clips used on two leads of the Bus Pirate probe cable. Each cable connects 8 of the 16 buffered input ch
アズワン品番67-0476-78
Grove - Solid State Relay Seeed StudioGrove - Solid State RelaySeeed Studio
1個
欠品中
Grove Solid State Relay is a non-contact electronic switch module that has relay features. Based on S208T02、it has a maximum output of 250VAC/4A、with a switching speed less than 10ms. This module is equipped with acrylic base and a 3D-printed protection insulation shield、for user's safety. The featured LED indicates that the relay is on. It can be widely used in various areas such as computer peripheral interfaces、temperature/speed light adjustment、servo control、petrochemical、medical instrumentations、financial devices、coal、meters、traffic signals、etc.FeaturesCompatible with both 3.3V and 5V control levelLow switching latency(10ms)LED on-state indicatorFeatured radiator provide better stabilityAcrylic base and insulation paper increase safety performanceGrove compatible
アズワン品番67-0461-82