The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
¥8,998
税込¥9,898
33日以内出荷
FST-01は「Flying Stone TinyZERO-ONE」の略で、小さなUSB32ビットコンピュータです。MCUのフラッシュROMの内容。テストプランの副作用として、FST-01にはMCUのフラッシュROMにGnukバージョン1.0.1がインストールされて、保護されています。フラッシュROMを書き込む前に保護を無効にする必要があります。
仕様●寸法:1.62×0.52インチ(USBプラグを含む)●USBバス駆動●MCU:72MHzの32ビットARM●CortexM3(STM32F103TBU6)フラッシュROM:128KB,RAM:20KB●SPIフラッシュメモリ:4MB●SWDポート、2つのI/Oピン
アズワン品番67-0476-20
1個
¥9,998
税込¥10,998
33日以内出荷
関連キーワード