7件中 1~7件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
2チャンネルのモータードライバ制御ボード。STM32マイコン(STM32F030F4P6)を使用してサーボモータやステッピングモータを動作させる2チャンネルのモータードライバ制御ボードです。ドライバICには、STMicroelectronics社製のL298Pを使用しています。インターフェースはGroveコネクタで接続します。I2Cアドレスは選択可能で、0×00から0×0Fに変更できます。デフォルトのI2Cアドレスは0×0Fです。各チャンネルの時計回りに緑色のLEDが、反時計回りに赤色のLEDが点灯します。
仕様●MCU:STM32F030F4P6●電源電圧:6~12VDC●インターフェース:Grove I2C●I2Cアドレス:初期設定0x0F、変更可●チャネル数:2●出力電流:最大2A、チャネル毎1A●出力電流:5V アズワン品番67-0384-78
1個
3,598 税込3,958
5日以内出荷

Seeed StudioArch Max v1.1
The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
8,998 税込9,898
33日以内出荷

。ST STM32F051C8T6 Cortex-M0を搭載した、オールインワンのArduino互換プロトタイプ・プラットフォームです。Gtove 4-pin インターフェイスと統合されており、主要なGrove ファミリーと接続することができるので迅速かつかんたんにプロトタイプが作れます。
アズワン品番67-0451-16
1個
5,898 税込6,488
33日以内出荷

Espruino Pico is a tiny microcontroller board that runs JavaScript(it doesn't need to be plugged into a computer)、making it easier than ever to control electronics in the real world. You can program it with nothing but a serial terminal program、but there's also an IDE that runs in the Chrome Web browser. It's got a syntax highlighted editor as well as a graphical programming language.。Once you have uploaded code、you can inspect and change variables(including functions)while your program is running. If you make something with an Espruino Pico and need to change it a year later、your original code is still there waiting for you!。This is the pinned version of the board、which fits perfectly into breadboard. If you need without pre-soldered pins、please visit Espruino Pico(unpinned).。Features:33mm×15mm(1.3×0.6 inch)。22 GPIO pins:9 Analogs inputs、21 PWM、2 Serial、3 SPI、3 I2C。All GPIO is 5 volt tolerant(Arduino compatible)。2 rows of 9 0.1" pins、with a third 0.05" row of 8 pins on the end。On-board USB Type A connector。Two on-board LEDs and one button.。STM32F401CDU6 CPU - ARM Cortex M4、384kb flash、96kb RAM。On-board 3.3v 250mA voltage regulator、accepts voltages from 3.5v to 16v。Current draw in sleep:< 0.05mA - over 2.5 years on a 2500mAh battery。On-board FET can be used to drive high-current outputs。Part List:Espruino Pico(pinned)x 1
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目5:STM32F401CDU6●項目7:Espruino Pico●項目8:Espruino Pico アズワン品番67-0462-85
1個
6,998 税込7,698
33日以内出荷

Espruino Pico is a tiny microcontroller board that runs JavaScript(it doesn't need to be plugged into a computer)、making it easier than ever to control electronics in the real world. You can program it with nothing but a serial terminal program、but there's also an IDE that runs in the Chrome Web browser. It's got a syntax highlighted editor as well as a graphical programming language.。Once you have uploaded code、you can inspect and change variables(including functions)while your program is running. If you make something with an Espruino Pico and need to change it a year later、your original code is still there waiting for you!。This is unpinned version、if you want pre-soldered pins、please visit Espruino Pico(pinned).。Features:33mm×15mm(1.3×0.6 inch)。22 GPIO pins:9 Analogs inputs、21 PWM、2 Serial、3 SPI、3 I2C。All GPIO is 5 volt tolerant(Arduino compatible)。2 rows of 9 0.1" pins、with a third 0.05" row of 8 pins on the end。On-board USB Type A connector。Two on-board LEDs and one button.。STM32F401CDU6 CPU - ARM Cortex M4、384kb flash、96kb RAM。On-board 3.3v 250mA voltage regulator、accepts voltages from 3.5v to 16v。Current draw in sleep:< 0.05mA - over 2.5 years on a 2500mAh battery。On-board FET can be used to drive high-current outputs。Part List:Espruino Pico(unpinned)x 1
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目7:Espruino Pico アズワン品番67-0462-86
1個
6,998 税込7,698
33日以内出荷

Seeed StudioXadow LED 5×7
仕様●項目1:(Aruduino)●項目2:ディスプレイ●項目4:LEDマトリックス●項目5:STM32F030F4●項目7:Xadow アズワン品番67-0461-93
1個
2,198 税込2,418
33日以内出荷

FST-01は「Flying Stone TinyZERO-ONE」の略で、小さなUSB32ビットコンピュータです。MCUのフラッシュROMの内容。テストプランの副作用として、FST-01にはMCUのフラッシュROMにGnukバージョン1.0.1がインストールされて、保護されています。フラッシュROMを書き込む前に保護を無効にする必要があります。
仕様●寸法:1.62×0.52インチ(USBプラグを含む)●USBバス駆動●MCU:72MHzの32ビットARM●CortexM3(STM32F103TBU6)フラッシュROM:128KB,RAM:20KB●SPIフラッシュメモリ:4MB●SWDポート、2つのI/Oピン アズワン品番67-0476-20
1個
9,998 税込10,998
33日以内出荷

関連キーワード
関連カテゴリ