5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Groveビギナーキット用の教育用アドオンパック。Groveビギナーキット for Arduinoに接続して使用する教育用のアドオンパックです。サーボモーター、超音波センサー、赤外線センサー、水噴霧器、モーションセンサー、ファンなどが付属しており、様々な実験ができます。付属するラッパーを使用すると、モジュールの調整に要する作業が簡単になり、Groveモジュールをより適切に使用できます。ご注意。本製品はGrove ビギナーキット for Arduinoのアドオンキットです。コントロールボードは付属していません。
仕様●パーツ一覧●Grove - 水噴霧器 ×1●Grove - ミニファン ×1●Grove - サーボモーター ×1●Grove - 超音波距離センサ ×1●Grove - 赤外線受信機 ×1●Grove - ミニPIRモーションセンサー ×1●Grove - グリーンラッパー1×1(4個パック)×1●Grove - ブルーラッパー1×2(4個パック)×1●Groveケーブル ×5●赤外線リモートコントロールキー ×11●超音波センサー取り付けセット ×1●モーター取り付けセット ×1●サーボベース ×1 アズワン品番67-0383-62
1個
9,998 税込10,998
5日以内出荷

Seeed StudioGesture R
GestureR is a single tiny module that includes Gesture Sensing、Proximity Sensing、and Ambient Light Sensing、they brings you to your DIY devices、with one of the latest technologies in advanced smartphones !。Features:GestureR can communicate with any Arduino Host or other microcontrollers through I2C interface. Sample codes for most of the useful functions in Arduino format are available.。Gesture Sensing:GestureR can distinguish your gesture in 4 directions in 3 different speeds.。Proximity Sensing:GestureR can sense the distance of an object up to 10cm from the sensor.。Ambient Light Sensing:GestureR can measure three level of ambient light.。Applications。Gesture controlled control products such as AC Power; Appliance and lighting control.。GestureR + Relay Shields = Touchless Power Switch。GestureR + IR Controller Shields = Smart Remote。GestureR + LED Panel Shields = Smart Lamp。Controller in hygiene environments
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:モーションセンサー アズワン品番67-0461-66
1個
4,998 税込5,498
33日以内出荷

Seeed StudioGesture R
GestureR is a single tiny module that includes Gesture Sensing、Proximity Sensing、and Ambient Light Sensing、they brings you to your DIY devices、with one of the latest technologies in advanced smartphones !。Features:GestureR can communicate with any Ardu
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:モーションセンサー アズワン品番67-0461-65
1個
5,998 税込6,598
33日以内出荷

It's interesting to hack one of your appliances or lighting projects into a whistle controlled intelligent one. The whistled allows you to do so by simply whistling two musical notes. To set it up、you just need to connect your 5.5/2.1mm DC connector on one end and your load on the other.。Specifications。ESD protected PCB、covered in transparent heat shrinkable tubing。Voltage must be between 4.5 and 18V at the input(barrel connector)。Reversed polarity protection。Max current of 5A。16 bits PWM output。SWD pads for programming。Listening range of 15m / 50feet。Cortex M4 microcontroller performing 80 FFTs / sec。Maximum voltage on the screw terminals is 25 Volts(don't forget the flyback diode!)
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:音波 アズワン品番67-0461-91
1個
5,998 税込6,598
33日以内出荷

This is an aluminum infrared proximity sensor bracket kit for Infrared Proximity Sensor. With this kit、one RB-421 Servo and one Infrared Proximity Sensor you can build a 2 degrees freedom servo mount assembly.。This kit is professional in steering the infrared proximity sensor on a robot for 180° of rotation side to side and front to back.。These parts also have holes at 20mm spacings so they can be attached to Seeed Starter Bundle Harness which has 20mm spacings as well.
仕様●項目1:ロボット用センサー●項目2:Bracket for Infrared Proximity Sensor アズワン品番67-0462-34
1個
2,498 税込2,748
33日以内出荷