Supports both Seeeduino MEGA and Arduino MEGA。All pins are brought to the top level。Supports Xbee/GPS bee。Rest button brought to the top level。This is the 1st Protoshield for Seeeduino MEGA which brought all pins from Seeeduino、even Arduino to the top! With this protoshield、users will find a large prototyping area、you can even use Xbee with this board to make it a Xbee shield.
アズワン品番67-0476-70
1個
¥1,798
税込¥1,978
33日以内出荷
Atom Node is a IoT platform、which intellectualize its surroundings. Atom Node can support serveral Grove sensors and actustors to gather physical data and actuat certain action. Atom Node needs to be configured before putting into use. After configration、several modules can gather and transmit data wirelessly through RFBee. Besides、with a rotating shaft and universal framework、the pretty、easy open-closed and pragmatic shell can satisfy customer's applications in different working environments.。A Sensor is an electronic object that gets physical values from the environment. For instance、a Grove-Temperature Sensor reads temperature data and transports it to Node.。An Actuator makes some certain actions. As an example、Grove-LED will blink when a HIGH level is sent to it.。Features。Mobile devices/Apps centered configure。Open Source。Flexible wireless networks topology from Ad-hoc to mesh。Built-in battery。A variety of Indicators、Easy to distinguish the work state。Skin-Skeleton-Gut philosophy
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目7:Atom Node
アズワン品番67-0461-68
1個
¥4,998
税込¥5,498
33日以内出荷
Grove Base Shield for Photon is an expansion board which incorporated the standard Grove interfaces to let you build more powerful and intelligent applications with richer and cost-effective Grove functional modules. It gets three digital ports、two analog ports、two I2C ports and one UART port. It's a plug-and-play shield designed to accelerate prototyping dramatically.。Features。Compatible with Photon。Standard Grove interfaces to connect to a large family of Grove sensors and actuators。I2C、UART ports integrated。Specification。Grove Ports:3 digital ports、2 analog ports、2 I2C ports and 1 UART port.。Dimensions:53×53 mm。Weight:18g
アズワン品番67-0461-85
1個
¥1,898
税込¥2,088
33日以内出荷
関連キーワード