3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Atom Node is a IoT platform、which intellectualize its surroundings. Atom Node can support serveral Grove sensors and actustors to gather physical data and actuat certain action. Atom Node needs to be configured before putting into use. After configration、several modules can gather and transmit data wirelessly through RFBee. Besides、with a rotating shaft and universal framework、the pretty、easy open-closed and pragmatic shell can satisfy customer's applications in different working environments.。A Sensor is an electronic object that gets physical values from the environment. For instance、a Grove-Temperature Sensor reads temperature data and transports it to Node.。An Actuator makes some certain actions. As an example、Grove-LED will blink when a HIGH level is sent to it.。Features。Mobile devices/Apps centered configure。Open Source。Flexible wireless networks topology from Ad-hoc to mesh。Built-in battery。A variety of Indicators、Easy to distinguish the work state。Skin-Skeleton-Gut philosophy
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目7:Atom Node アズワン品番67-0461-68
1個
4,998 税込5,498
33日以内出荷

Sometimes LED feedback isn't enough、like when you're flying around in a lab or a living room. With the buzzer deck you'll get audio feedback on system events、like low battery or charging completed. Or why not create your own melodies that will play while you're buzzing around. To get started using the buzzer deck there's already a few melodies pre-programmed in the Crazyflie 2.0 latest firmware.。This product is intended to be used together with the Crazyflie 2.0 nano quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Features:Low profile piezo buzzer for tone and melody generation。Automatic detection of deck。Specifications。Based on the CMT-1203-SMT。1-wire memory for automatic deck detection。Mechanical specification。Weight:1.8g。Size(WxHxD):25x27x4mm。Designed for mounting above or under the Crazyflie 2.0。Part list。1×Buzzer deck
仕様●項目1:組込み(完成機能)●項目2:オーディオ、サウンド●項目4:ブザー、サウンダー●項目8:Crazyflie用 アズワン品番67-0461-81
1個
2,398 税込2,638
33日以内出荷

Seeed StudioDSCope
DSCope is an open source USB-based oscilloscope. It's specially designed for makers with professional specifications and an affordable price. DSCope can be used in academic、experiment、electronics maintenance、engineering task etc.。DSCope has a pocket size(101mm74mm16mm)、which make it to be an ideal replacement to clunky traditional oscilloscope、and help you to save a big area for your working desktop.。DSCope works with your PC、MAC or even windows tablet through USB interface、which bring a big screen oscilloscope to you without any extra cost.。Features:Open source。Unibody aluminum shielded case。Auto zero skew adjustment。upgradable Hardware。Advanced digital trigger。Deep sample depth。USB interface、USB powered。Two channels。Signal Generator。Specification:Analog Bandwidth:50MHz。Max Sample rate:200MHz @ 1 Channel / 100MHz @ 2 Channels。Max Sample Depth:1M(real-time mode)/ 16M(single mode)。Coupling:AC / DC / Ground。Input Characteristics:1MΩ // ~15 pF。Protected Voltage:±100 V(DC+AC peak)。Vertical Sensitivity:10mV/div ~ 2V/div(x1)/ 100mV/div ~ 20V/div(x10)。Horizontal Sensitivity:10nS/div ~ 10S/div。Triggering Mode:Auto、Single、And、Or。Rising/Falling Edge trigger。Vertical precise、horizontal precise measurement。Waveform functions auto measurement:max、min、frequency、period。Support OS:windows、Linux、OS X。Dimension:101×74×16 mm。Part List:DSCope:x 1。USB cable:x 1。P6100 probes:x 2。Adjustment tool:x 1
アズワン品番67-0462-29
1個
47,980 税込52,778
33日以内出荷