信号方式AB90°位相差信号色ダイヤル:黒RoHS指令(10物質対応)対応最大応答周波数(kHz)5最大電流(mA)引込み:20始動トルク6.8×10-2N・m~2.9×10-2N・m許容軸荷重(N)スラスト方向:9.8、ラジアル方向:19.6最大回転数(min-1[r.p.m])瞬時:600、連続:200寿命100万回転以上(200r/min)質量(g)200以下動作温度範囲(℃)-10~60保存温度範囲(℃)-20~70周囲湿度(%RH)85以下(結露不可)耐振動10~55Hz/1.5mm X・Y・Z方向各2時間耐衝撃4901m/s2 11ms X・Y・Z方向各3回保護構造IP64(パネル取付時)