種類非照光式規格UL規格(ファイルNo.E68961)、CSA規格(ファイルNo.LR21451)EN規格(EN60947-5-1)保護構造IP65ボタン形状丸(大形フルガード付)端子形状ねじ端子動作方式モメンタリ保存温度(℃)-40~80(ただし、氷結しないこと)使用周囲温度(℃)-25~70(ただし、氷結しないこと)取付穴径(Φmm)30使用周囲湿度45~85%RH(ただし、結露しないこと)定格使用電流(A)抵抗負荷:DC24V:10、DC48V:5、DC110V/125V:2.2、AC24V:10、AC50V:10、AC110V/125V:10、AC220V/250V:6、AC440V:2接点材質銀接点材質(リング)金属製(クロームメッキ)