仕様-適合-適合機種-形状短胴角平形(ドーム形)文字内容-品名パイロットライト規格UL、CE、TUV-R、UKCA、CCC保護構造端子部:IP20、パネル前面:IP65接点構成-ボタン形状-端子形状Push-in式ボタン色-定格絶縁電圧(V)-ノッチ角度(°)-ノッチ数-動作方式-照光種別LED保存温度(℃)-40~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガ)使用周囲温度(℃)-25~50(ただし、氷結しないこと)取付穴径(Φmm)22.3(0~+0.4)接触抵抗(mΩ)-ハンドル色-耐振動(耐久)30Hz、片振幅1.5mm耐振動(誤動作)5~55Hz、片振幅0.5mm接点材質銀接点定格インパルス耐電圧(kV)2.5定格通電電流(A)-鍵不抜仕様-操作部形状-回路-鍵-耐電圧(V)充電部と非充電部間:AC 2000・1分間ハウジング色-使用周囲湿度(%RH)45~85(ただし、結露しないこと)機械的寿命(万回)-電気的寿命(万回)-耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000