仕様●データ入力(V):L:0~2、H:9~30●表示文字:7セグメト、緑色、表示:0~9、A~F、小数点●ユニットの組合わせ:はめ合い式●パネルへの取付方法:スナップオン質量(g)表示ユニット:(約)16、エンドプレート:(約)4.5(左右1セット)タイプ標準種類ユニットディスプレイ保護構造IP40(IEC 60529)桁数最大8桁任意に組合わせ可能保存温度(℃)-25~80(ただし、氷結しないこと)消費電流(mA)40以下LED色緑使用周囲温度(℃)-10~55(ただし、氷結しないこと)入力論理負論理表示機能16進表示耐ノイズ電源端子(ノーマル・コモンモード):±1000V、入力端子(ノーマル・コモンモード):±1000V、出力端子(ノーマル・コモンモード):±500V(インパルス条件:パルス幅100ns、1μs)使用電圧範囲(V)DC12~24±10%突入電流(A)約0.3(電源電圧24V)耐衝撃(m/s2)耐久:490耐振動耐久:周波数10~55Hz、片振幅0.25mm耐電圧(V/min)充電部と非充電部間DC1500使用周囲湿度(%RH)35~85(ただし、結露しないこと)