IDEC(和泉電気)3日以内出荷から31日以内出荷
高電圧タイプのLED球が搭載可能になり、ダイレクトタイプの定格使用電圧が最大240Vまで対応可能になりました。丸形圧着端子の配線工数を大幅に削減。(パイロットライトのダイレクトタイプを除く)。ひとつで6色の役をこなすLED球(LSRD球)。これまで色ごとに分かれていたLED球を、1色のLED球で各色を表現できるようにしました。UL、CSA、TUV、CCC認証品。
その他【過電圧カテゴリ】II保護構造IP65(IEC 60529)端子形状ねじ端子(SS端子)M3.5耐電圧【充電部と非充電部間】AC2500V・1分間定格絶縁電圧(V)600定格通電電流10A定格使用電流【AC12_24V】10A保存温度(℃)-40~+80(氷結しないこと)絶縁抵抗(MΩ)100~(DC500Vメガ)使用周囲温度(℃)【非照光】-25~+70(氷結しないこと)【照光】-25~+50(氷結しないこと)接触抵抗(mΩ)~50(初期値)最小適合負荷AC/DC3V・5mA接点仕様銀接点定格インパルス耐電圧(kV)4.0(照光ユニット:2.5)受金BA9S機械的寿命50万回以上電気的寿命50万回以上(開閉頻度1200回/時、使用率40%)使用周囲湿度(%RH)30~85(結露しないこと)耐振動(誤動作)(Hz)5~55(片振幅0.5mm)耐振動(耐久)(Hz)30(片振幅1.5mm)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000