取付穴径(Φmm)16.2(0~0.2)端子形状はんだづけ端子照光種別非照光定格絶縁電圧(V)250保存温度(℃)-30~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-25~55(ただし、氷結しないこと)接触抵抗(mΩ)50以下(初期値)耐振動(耐久)5~55Hz、片振幅0.75mm耐振動(誤動作)5~55Hz、片振幅0.75mm接点材質銀に金・クロスバー接点定格通電電流(A)3操作部形状長角形 3方向バリア付耐電圧(V/min)スイッチ部:AC2000(充電部と非充電部間)・AC2000(異極端子間)・AC1000(同極端子間)・AC1500(接点端子とランプ端子間)使用周囲湿度(%RH)45~85(ただし、結露しないこと)耐衝撃(誤動作)(m/s2)200耐衝撃(耐久)(m/s2)500