仕様過電圧カテゴリ:Ⅲ(IEC60664-1)質量(g)約50保護構造IP40(本体)、IP20(ソケット):IEC 60529適合規格UL508、CSA C22.2 No.14、EN61812-1外形寸法(高さH×幅W×奥行D)(mm)27.5×21.0×58.6絶縁抵抗(MΩ)(DC500Vメガにて)100以上使用温湿度範囲-10~55度/35~85%RH(氷結・結露不可)保存温湿度範囲-30~80/35~85%RH(氷結・結露不可)復帰電圧定格電圧×20%以上動作時間のばらつき±0.2%20ms最小適合負荷DC5V/20mA、DC24V/10mAセット誤差±10%標高(m)(使用時)0~2000、(輸送時)0~3000抵抗負荷定格負荷:AC220V/5A・DC30V/5A、最大開閉容量:AC1100VA・DC150W汚染度(使用環境)2(IEC60664-1)耐衝撃(m/s2)誤動作:98、耐久:490、XYZ方向を各3回誘導負荷(A)定格負荷:AC220V/2、DC30V/2.5、最大開閉容量:AC440VA・DC75W復帰時間(ms)100以下電圧誤差±0.5±20ms温度誤差±3%開閉頻度(回/時)1800機械的寿命5000万回以上耐振性10~55Hz、片振幅0.75mm、XYZ方向を各2時間最大開閉電圧(V)AC250/DC125電気的寿命(DC500Vで測定)1000以上AC220V5A)50万回以上耐電圧(V)AC200V/AC1000V・1分間