カテゴリ
- 制御機器(14)
絞り込み
ブランド
- IDEC(和泉電気)
- モノタロウ(2)
- ARCOL(OHMITE)(46)
- BIGM(丸山製作所)(90)
- CKD(24)
- DXアンテナ(13)
- Flash Forge(18)
- NACHI(不二越)(13)
- OSG(オーエスジー)(8)
- SMC(72)
- SUS(エスユーエス)(10)
- アイトス(16)
- アズワン(13)
- オカムラ(岡村製作所)(34)
- オーム電機(15)
- グリーンクロス(10)
- タンガロイ(10)
- メディアカバーマーケット(9)
- 日東工器(11)
- 鶴見製作所(14)
- ブランドをもっと見る
「hs-04」の検索結果

HS5L形ソレノイド付安全スイッチ(4接点タイプ)
IDEC(和泉電気)¥21,980~税込¥24,178~1個4日以内出荷小形の扉など取付けスペースが制限される用途に最適な4接点タイプのソレノイド付安全スイッチ。保護構造IP67(IEC60529)Type 4X Indoor Use Only定格絶縁電圧(V)250(LED、ソレノイド-アース間:30)定格インパルス耐電圧(kV)2.5(LED、ソレノイド-アース間:0.5)定格通電電流(A)2.5コンジット口サイズM20耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
HS5L形ソレノイド付安全スイッチ
IDEC(和泉電気)(1件のレビュー)¥16,980~税込¥18,678~1台当日出荷から23日以内出荷仕様対応可能カテゴリ4、タイプおよびコード化レベル:Type2 インターロック装置Low Level Coded(EN ISO 14119)、アクチュエータ操作速度:0.05~1m/s質量(g)約300保護構造IP67(IEC60529)Type 4X Indoor Use Only適合規格EN ISO14119、GS-ET-19(TUV認証)、EN60947-5-1(TUV認証)、UL508(UL Listing認証)、CSA C22.2 No. 14(c-UL Listing認証)、GB/T14048.5(CCC認証)、KS C IEC60947-5-1/S1-G-1/S2-E-4(KOSHA(韓国Sマーク)認証)、用途規格:IEC60204-1/EN60204-1定格絶縁電圧(V)250(LED、ソレノイド-アース間:30)表示灯の有り無し有(緑)機能ソノレイド有、手動ロック解除KEY有動作力直接開路:120N以上絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)、異極端子間:100以上(DC500Vメガにて)相対湿度20~95%RH(ただし、結露しないこと)使用周囲温度(℃)-20~55(ただし、氷結しないこと)ケーブル0.3mm2以上1.5mm2以下、またはAWG22以上AWG16以下のより線または単線が1本耐振動(耐久)30Hz、片振幅:1.5mm保存温度範囲(℃)-40~80(ただし、氷結しないこと)引張強度(N)ロック時のアクチュエータ:Fzh=1400以上(GS-ET-19)ただし、HS9Z-A55形を使用時はFzh=500以上耐振動(誤動作)10~55Hz、片振幅:0.35mm電気的耐久性10万回以上(操作頻度900回/時)、200万回以上(AC/DC24V・100mA)感電保護クラスClassⅡ(IEC61140)条件付短絡電流50A(250V)定格インパルス耐電圧(kV)2.5(LED、ソレノイド-アース間:0.5)汚染度(使用環境)3定格通電電流(A)2.5最大操作頻度900回/時コンジット口サイズM20定格使用電圧(V)30/125/250動作ストローク(mm)直接開路:11以上(アクチュエータ:HS9Z-A51/A5P形)、12以上(アクチュエータ:HS9Z-A52/A51A/A52A/A53/A55/A55S/SH5/EH5L形)、24.5以上(アクチュエータ:HS9Z-BA5形)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
HS6E形 ソレノイド付安全スイッチ
IDEC(和泉電気)¥25,980~税込¥28,578~1個当日出荷から57日以内出荷タイプ標準タイプ保護構造IP67(IEC60529)適合規格ISO14119、IEC60947-5-1、EN60947-5-1(TUV認証)、GS-ET-19(TUV認証)、UL508(ULリスティング認証)、CSAC22.2No.14(c-ULリスティング認証)、GB/T14048.5(CCC認証)、KSCIEC60947-5-1/S1-G-1/S2-E-4(KOSHA認証)、用途規格:IEC60204-1/EN60204-1定格電圧(V)表示灯:DC24定格絶縁電圧(V)300(ドアモニタ回路)、150(ロックモニタ回路)、30(LED、ソレノイド-アース間)表示灯の有り無し有(緑)動作力直接開路:60N以上絶縁抵抗(MΩ)充電部-非充電部:100以上(DC500Vメガにて)、異極充電部間:100以上(DC500Vメガにて)相対湿度45~85%(ただし、結露しないこと)使用周囲温度(℃)-25~50(ただし、氷結しないこと)ケーブルUL2464 No.22AWG(12芯、0.3mm2相当/芯)耐振動(耐久)30Hz、片振幅:1.5mm保存温度範囲(℃)-40~80(ただし、氷結しないこと)引張強度(N)ロック時のアクチュエータ:500以上(GS-ET-19)定格使用電流(A)[メイン、ロックモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2・1(AC125V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2・1(DC30V)、0.4・0.22(DC125V)、[ドアモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2.5・1.5(AC125V)、1.5・0.75(AC250V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2.5・2.3(DC30V)、1.1・0.55(DC125V)、0.55・0.27(DC250V)耐振動(誤動作)10~55Hz、片振幅:0.35mm機械的耐久性100万回以上(GS-ET-19)電気的耐久性10万回以上(AC-12250V・6A)、100万回以上(AC/DC24V・100mA)(操作頻度900回/時)感電保護クラスClass II(IEC61140)条件付短絡電流50A(250V)[短絡保護装置として250V・10A速断形ヒューズを使用]定格インパルス耐電圧(kV)メイン、ロックモニタ回路:1.5/ドアモニタ回路:2.5/LED、ソレノイド-アース間:0.5ケーブル外径(Φmm)7.6汚染度(使用環境)3定格通電電流(A)[使用周囲温度-25℃以上35℃未満]2.5(2回路まで)・1.0(3回路以上)、[使用周囲温度35℃以上50℃以下]1.0(1回路)・0.5(2回路以上)色(本体)黒最大操作頻度900回/時定格使用電圧(V)30/125/250動作ストローク(mm)直接開路:8以上ソレノイド有手動ロック解除KEY有耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
HS5L形ソレノイド付安全スイッチ
IDEC(和泉電気)¥14,980~税込¥16,478~1個当日出荷から32日以内出荷色-規格-スイッチ-定格入力電圧(V)-安全規格-EMC規格-耐衝撃(m/s2)-USBポート-回転角度(°)-対応サイズ(Φmm)-使用周囲湿度(%RH)-保存湿度(%RH)-耐振動(Hz)-接点定格-
HS1Lシリーズ
IDEC(和泉電気)¥25,980~税込¥28,578~1個4日以内出荷から32日以内出荷保護構造IP67(IEC60529)定格絶縁電圧(V)300絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)接触抵抗(mΩ)50以下(初期値)感電保護クラスClassⅡ(IEC61140)定格インパルス耐電圧(kV)4(LED、ソレノイド-アース間:1.5)定格通電電流(A)10色(本体)赤/黒耐衝撃(耐久)(m/s2)1000
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock
IDEC(和泉電気)¥45,980税込¥50,5781個7日以内出荷。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659アズワン品番65-7798-58
HS5L形ソレノイド付安全スイッチ(2接点タイプ)
IDEC(和泉電気)¥16,980~税込¥18,678~1個23日以内出荷から47日以内出荷食品機械、射出成型機などカテゴリ2の用途に最適な2接点タイプ、ソレノイド付安全スイッチ。
HS5L形ソレノイド付安全スイッチ
IDEC(和泉電気)¥12,980税込¥14,2781個24日以内出荷から25日以内出荷付属品手動ロック解除キーその他【直接開路動作】80N以上サイズ小形(146x35x40mm)質量(g)約400保護構造IP67(IEC60529)適合規格ISO14119, IEC60947-5-1, EN60947-5-1(TUV), EN1088, GS-ET-19(BG), UL508, CSA C22.2 No.14接点構成メイン_1NC+1NC, モニタ_1NC+1NC定格絶縁電圧(V)300定格通電電流10A接続方式ケーブル直出し定格使用電流【AC抵抗_125V】0.5A、【AC抵抗_250V】0.5A、【DC抵抗_125V】0.22A保存温度(℃)-40~+80(氷結しないこと)速度【推奨アクチュエータ】0.05~1.0m/sコード【回路コード】D材質(ハウジング)樹脂(金属アクチュエータ入口)使用周囲温度(℃)-25~+50(氷結しないこと)接触抵抗(mΩ)~50(初期値)材質(ヘッド)ステンレス機械的耐久性100万回以上(GS-ET-19)電気的耐久性10万回以上(AC-12 250V 1A)感電保護クラスClass II(IEC61140)条件付短絡電流50A(250V)定格インパルス耐電圧(kV)2.5(LED/ソレノイド-接地間:0.5)汚染度(使用環境)3最大操作頻度900回/時絶縁抵抗100MΩ以上(DC500V)ポート【コンジットポート】M20インジケータ緑LED(24VDC)カテゴリー本体ソレノイドあり(24VDC)使用湿度範囲(%RH)45~85(結露しないこと)直接開路動作までの動き(mm)11~