タイプ標準タイプ
保護構造IP67(IEC60529)
適合規格ISO14119、IEC60947-5-1、EN60947-5-1(TUV認証)、GS-ET-19(TUV認証)、UL508(ULリスティング認証)、CSAC22.2No.14(c-ULリスティング認証)、GB/T14048.5(CCC認証)、KSCIEC60947-5-1/S1-G-1/S2-E-4(KOSHA認証)、用途規格:IEC60204-1/EN60204-1
定格電圧(V)表示灯:DC24
定格絶縁電圧(V)300(ドアモニタ回路)、150(ロックモニタ回路)、30(LED、ソレノイド-アース間)
表示灯の有り無し有(緑)
動作力直接開路:60N以上
絶縁抵抗(MΩ)充電部-非充電部:100以上(DC500Vメガにて)、異極充電部間:100以上(DC500Vメガにて)
相対湿度45~85%(ただし、結露しないこと)
使用周囲温度(℃)-25~50(ただし、氷結しないこと)
ケーブルUL2464 No.22AWG(12芯、0.3mm2相当/芯)
耐振動(耐久)30Hz、片振幅:1.5mm
保存温度範囲(℃)-40~80(ただし、氷結しないこと)
引張強度(N)ロック時のアクチュエータ:500以上(GS-ET-19)
定格使用電流(A)[メイン、ロックモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2・1(AC125V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2・1(DC30V)、0.4・0.22(DC125V)、[ドアモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2.5・1.5(AC125V)、1.5・0.75(AC250V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2.5・2.3(DC30V)、1.1・0.55(DC125V)、0.55・0.27(DC250V)
耐振動(誤動作)10~55Hz、片振幅:0.35mm
機械的耐久性100万回以上(GS-ET-19)
電気的耐久性10万回以上(AC-12250V・6A)、100万回以上(AC/DC24V・100mA)(操作頻度900回/時)
感電保護クラスClass II(IEC61140)
条件付短絡電流50A(250V)[短絡保護装置として250V・10A速断形ヒューズを使用]
定格インパルス耐電圧(kV)メイン、ロックモニタ回路:1.5/ドアモニタ回路:2.5/LED、ソレノイド-アース間:0.5
ケーブル外径(Φmm)7.6
汚染度(使用環境)3
定格通電電流(A)[使用周囲温度-25℃以上35℃未満]2.5(2回路まで)・1.0(3回路以上)、[使用周囲温度35℃以上50℃以下]1.0(1回路)・0.5(2回路以上)
色(本体)黒
最大操作頻度900回/時
定格使用電圧(V)30/125/250
動作ストローク(mm)直接開路:8以上
ソレノイド有
手動ロック解除KEY有
耐衝撃(誤動作)(m/s2)100
耐衝撃(耐久)(m/s2)1000
1個
¥14,980
税込¥16,478
3日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655
アズワン品番65-7798-08
1個
¥62,980
税込¥69,278
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658
アズワン品番65-7798-07
1個
¥69,980
税込¥76,978
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actu
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1661
アズワン品番65-7798-43
1個
¥56,980
税込¥62,678
7日以内出荷
質量(g)450
保護構造IP67(IEC60529)
定格絶縁電圧(V)300
絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)
接触抵抗(mΩ)50以下(初期値)
感電保護クラスClassⅡ(IEC61140)
耐振動誤動作:10~55Hz、片振幅:0.35mm/耐久:30Hz、片振幅:1.5mm
定格通電電流(A)10
色(本体)黒/赤
ロック機構スプリングロック
手動ロック解除KEYKey有
耐衝撃(耐久)(m/s2)1000
保護構造IP67(IEC60529)
定格絶縁電圧(V)300
絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)
接触抵抗(mΩ)50以下(初期値)
感電保護クラスClassⅡ(IEC61140)
定格インパルス耐電圧(kV)4(LED、ソレノイド-アース間:1.5)
定格通電電流(A)10
色(本体)赤/黒
耐衝撃(耐久)(m/s2)1000
関連キーワード