カテゴリ

  • 制御機器(8)
絞り込み
ブランド
  • IDEC(和泉電気)
  • 富士電機(11)
  • DELTA(デルタ)(7)
  • KEMET(6)
  • クボタ計装(5)
  • M&H(4)
  • 岩崎電気(3)
  • オーム電機(3)
  • DAYTONA(デイトナ)(3)
  • アズワン(2)
  • Panasonic(パナソニック)(2)
  • ホーザン(2)
  • 三菱電機(2)
  • MAD MAX(マッドマックス)(2)
  • アイ電子技研(2)
  • プロテック(2)
  • Thermalright(2)
  • メディアカバーマーケット(2)
  • omron(オムロン)(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「led hs1」の検索結果

特価
本日12月20日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000025251219
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 2NC Type 2 LockIDEC(和泉電気)
61,980税込68,178
1個
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking forceThe head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operationMechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressedSpring clamp terminals offer excellent vibration resistance, preventing wires from looseningNo need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655アズワン品番65-7798-08
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 LockIDEC(和泉電気)
49,980税込54,978
1個
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking forceThe head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operationMechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressedSpring clamp terminals offer excellent vibration resistance, preventing wires from looseningNo need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658アズワン品番65-7798-07
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock IDEC(和泉電気)HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 LockIDEC(和泉電気)
44,980税込49,478
1個
7日以内出荷
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking forceThe head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operationMechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressedSpring clamp terminals offer excellent vibration resistance, preventing wires from looseningNo need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659アズワン品番65-7798-58
HS6Eシリーズ IDEC(和泉電気)HS6EシリーズIDEC(和泉電気)
19,980税込21,978
1個
3日以内出荷から81日以内出荷
HS1Lシリーズ IDEC(和泉電気)HS1LシリーズIDEC(和泉電気)
20,980税込23,078
1個
翌々日出荷から81日以内出荷
保護構造IP67(IEC60529)定格絶縁電圧(V)300絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)接触抵抗(mΩ)50以下(初期値)感電保護クラスClassⅡ(IEC61140)定格インパルス耐電圧(kV)4(LED、ソレノイド-アース間:1.5)定格通電電流(A)10色(本体)赤/黒耐衝撃(耐久)(m/s2)1000
HS6E形 ソレノイド付安全スイッチ IDEC(和泉電気)HS6E形 ソレノイド付安全スイッチIDEC(和泉電気)
19,980税込21,978
1個
翌々日出荷から81日以内出荷
タイプ標準タイプ保護構造IP67(IEC60529)適合規格ISO14119、IEC60947-5-1、EN60947-5-1(TUV認証)、GS-ET-19(TUV認証)、UL508(ULリスティング認証)、CSAC22.2No.14(c-ULリスティング認証)、GB/T14048.5(CCC認証)、KSCIEC60947-5-1/S1-G-1/S2-E-4(KOSHA認証)、用途規格:IEC60204-1/EN60204-1定格電圧(V)表示灯:DC24定格絶縁電圧(V)300(ドアモニタ回路)、150(ロックモニタ回路)、30(LED、ソレノイド-アース間)表示灯の有り無し有(緑)動作力直接開路:60N以上絶縁抵抗(MΩ)充電部-非充電部:100以上(DC500Vメガにて)、異極充電部間:100以上(DC500Vメガにて)相対湿度45~85%(ただし、結露しないこと)使用周囲温度(℃)-25~50(ただし、氷結しないこと)ケーブルUL2464 No.22AWG(12芯、0.3mm2相当/芯)耐振動(耐久)30Hz、片振幅:1.5mm保存温度範囲(℃)-40~80(ただし、氷結しないこと)引張強度(N)ロック時のアクチュエータ:500以上(GS-ET-19)定格使用電流(A)[メイン、ロックモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2・1(AC125V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2・1(DC30V)、0.4・0.22(DC125V)、[ドアモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2.5・1.5(AC125V)、1.5・0.75(AC250V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2.5・2.3(DC30V)、1.1・0.55(DC125V)、0.55・0.27(DC250V)耐振動(誤動作)10~55Hz、片振幅:0.35mm機械的耐久性100万回以上(GS-ET-19)電気的耐久性10万回以上(AC-12250V・6A)、100万回以上(AC/DC24V・100mA)(操作頻度900回/時)感電保護クラスClass II(IEC61140)条件付短絡電流50A(250V)[短絡保護装置として250V・10A速断形ヒューズを使用]定格インパルス耐電圧(kV)メイン、ロックモニタ回路:1.5/ドアモニタ回路:2.5/LED、ソレノイド-アース間:0.5ケーブル外径(Φmm)7.6汚染度(使用環境)3定格通電電流(A)[使用周囲温度-25℃以上35℃未満]2.5(2回路まで)・1.0(3回路以上)、[使用周囲温度35℃以上50℃以下]1.0(1回路)・0.5(2回路以上)色(本体)最大操作頻度900回/時定格使用電圧(V)30/125/250動作ストローク(mm)直接開路:8以上ソレノイド手動ロック解除KEY耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000
HS1L形 ソレノイド付安全スイッチ IDEC(和泉電気)HS1L形 ソレノイド付安全スイッチIDEC(和泉電気)(1件のレビュー)
20,980税込23,078
1個
翌々日出荷から81日以内出荷
質量(g)450保護構造IP67(IEC60529)定格絶縁電圧(V)300絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて)接触抵抗(mΩ)50以下(初期値)感電保護クラスClassⅡ(IEC61140)耐振動誤動作:10~55Hz、片振幅:0.35mm/耐久:30Hz、片振幅:1.5mm定格通電電流(A)10色(本体)黒/赤ロック機構スプリングロック手動ロック解除KEYKey有耐衝撃(耐久)(m/s2)1000
HS1T形ソレノイド付安全スイッチ IDEC(和泉電気)HS1T形ソレノイド付安全スイッチIDEC(和泉電気)
17,980税込19,778
1個
3日以内出荷から81日以内出荷
関連キーワード
led 高天井特集
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら