8件中 1~8件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ボタン形状:丸突形フルガード付。取付穴径:Φ30。LED照光
種類照光式 ボタン形状丸(突形フルガード付) 取付穴径(Φmm)30 端子形状ねじ端子 保護構造IP65 照光種別LED
1個
2,998 税込3,298
当日出荷から21日以内出荷
バリエーション一覧へ (319種類の商品があります)




IDEC(和泉電気)Φ30 TWNシリーズ
品名押ボタンスイッチ 保護構造IP65 ボタン形状丸形(突形フルガード付) 端子形状M3.5ねじ端子 定格絶縁電圧(V)600 動作方式モメンタリ 照光種別LED 保存温度(℃)-40~80(ただし、氷結しないこと) 絶縁抵抗(MΩ)100以上(DC500Vメガ) 使用周囲温度(℃)-25~50(ただし、氷結しないこと) 取付穴径(Φmm)30.5(0~0.5) 接触抵抗(mΩ)50以下(初期値) 耐振動(耐久)30Hz、片振幅1.5mm 耐振動(誤動作)5~55Hz、片振幅0.5mm 定格通電電流(A)10 受金BA9S 材質(リング)金属(クロームメッキ) 耐電圧(V/min)AC2500(充電部と非充電部間)・AC2000(パイロットライトAC/DC6V、12V、24V) 端子カバー一体形 使用周囲湿度(%RH)45~85(ただし、結露しないこと) 機械的寿命(万回)250以上 耐衝撃(誤動作)(m/s2)100 耐衝撃(耐久)(m/s2)1000
1個
2,498 税込2,748
3日以内出荷から21日以内出荷
バリエーション一覧へ (138種類の商品があります)

The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655 アズワン品番65-7798-08
1個
62,980 税込69,278
7日以内出荷

。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659 アズワン品番65-7798-58
1個
46,980 税込51,678
7日以内出荷

The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658 アズワン品番65-7798-07
1個
69,980 税込76,978
7日以内出荷

  • おすすめ人気ランキング
  • smn 鍵