9件中 1~9件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
楕円形状、ストライプデザインのLED積層表示灯。装置のイメージをスタイリッシュに演出します。
定格電圧(V)AC/DC24 外径(Φmm)60 光源LED 付属品M4ねじ(20mm)4本、M4ねじ(8mm)4本、M4ばね座金8個、M4平座金8個、M4ナット4個、金具1個、パッキン1個
1台
14,980 税込16,478
3日以内出荷から30日以内出荷
バリエーション一覧へ (33種類の商品があります)

楕円形状、ストライプデザインのLED積層表示灯。装置のイメージをスタイリッシュに演出します。
定格電圧(V)AC/DC24 外径(Φmm)60 光源LED 付属品M4ねじ4本、M4ばね座金4個、M4平座金4個、M5ねじ2本、M5ばね座金2個、M5平座金2個、金具1個
1台
14,980 税込16,478
3日以内出荷から109日以内出荷
バリエーション一覧へ (26種類の商品があります)


楕円形状、ストライプデザインのLED積層表示灯。装置のイメージをスタイリッシュに演出します。
定格電圧(V)AC/DC24 外径(Φmm)60 光源LED 付属品M5ねじ4本、M5ばね座金4個、M5平座金4個、M5ナット4個、Oリング4子、パッキン1個
1台
9,998 税込10,998
3日以内出荷から30日以内出荷
バリエーション一覧へ (64種類の商品があります)

1個
9,998 税込10,998
3日以内出荷から16日以内出荷
バリエーション一覧へ (5種類の商品があります)

1個
9,998 税込10,998
3日以内出荷から5日以内出荷
バリエーション一覧へ (375種類の商品があります)

The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658 アズワン品番65-7798-07
1個
69,980 税込76,978
7日以内出荷

The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655 アズワン品番65-7798-08
1個
62,980 税込69,278
7日以内出荷

。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659 アズワン品番65-7798-58
1個
46,980 税込51,678
7日以内出荷

関連キーワード