天井の一般的な照明器具シーリングライトに「高性能プロジェクター」と「高音質スピーカー」を搭載。コードレスで置き場所を取らない画期的な照明一体型3in1プロジェクターです。
材質天板:アルミ板(黒色塗装)+PCシート、外筐:PC+ABS、シェード:アクリル質量(kg)4.9定格電圧(V)100-110定格周波数(Hz)50/60定格消費電力(W)160定格寿命(時間)30000寸法(幅W×高さH×奥行D)(mm)476×145×476光源RGBB LED角度調整範囲【投影】上下可動域:0~32度、台形補正:水平40度、垂直40度メモリー2GB色温度(K)2700~6500、無段階調色解像度FHD主な用途家庭用使用CPUT950X2設置方式天井引掛スピーカー実用最大出力:8W+8W動作温度(℃)5~35光束(Lm)デフォルト3800、最大4300、無段階調光OSAndroid 9.0明るさ(Lm)900 ANSIRoHS指令(10物質対応)対応表示素子DLP(R) 0.33 1080p DMDBluetooth5.0演色指数(Ra)80投影方式単板DLPTM方式ストレージ32GB適用畳数~8畳無線LAN2.4/5GHz、Wi-Fi 6(IEEE 802.11b/g/n/ac/ax)