用途室内/屋外プール、大浴場、露天風呂、海の家、スタジアム、テーマパーク、駅。仕様防水加工材質本体:PPカルプ樹脂、ネット:アルミ丸パンチング(エッチング処理+プライマー+塗装)質量(kg)2.9タイプ天吊形使用温度範囲(℃)-10~+50外形寸法(幅W×高さH×奥行D)(mm)240×152×146インピーダンス公称:6Ω(45W)/670Ω(15W)・1kΩ(10W)・2kΩ(5W)再生周波数帯域(Hz)85~13kHz音圧レベル(dB)(出力)86 W/mスピーカー120mmフルレンジ防水スピーカ定格入力(W)45