ロックハンドル栃木屋14日以内出荷
キーハンドルは、A点・B点・D点の何れにおいても押回しが必要なため、自重・振動等で止め金具が不用意に回転することがありません。キーハンドルは、A・B間90°回転です。(回転規制カムの組替えにより、A・D間90°回転も可能です)THA-446-1のキーハンドルの抜差しは、A点でのみ可能です。(1点抜き)THA-446-2のキーハンドルの抜差しは、A点・B点(D点)の何れにおいても可能です。(2点抜き)
用途配電盤・分電盤・制御盤等材質/処理(ケース・シャッター・シャフト)ZDC/Cr(スプリング・リングワッシャー)SUS304-WPB(パッキン)エラストマー/黒色(取付ナット)ZDC/Zn(回転規制カム・角穴ワッシャー・平座金)SPCC/Zn(丸R形止め輪)鉄系ねじ/四三酸化鉄皮膜(Oリング)NBR/黒色(座金組込十字穴付六角ボルト)亜鉛めっき質量(g)94適合板厚(mm)0.5~3.2RoHS指令(10物質対応)対応