用途計測機器・OA機器等材質SPCC/SUM、C3604、SPCC、ワニスクロス、SUP、SWRM、SWCH、C2801、SK、S20C質量(g)99.8形式単極切換型定格AC250V 5A DC30V 5A、DC125V 0.4A端子形状半田付端子部品名称キ-、化粧ナット、錠、ブラケット、マイクロスペーサー、マイクロスイッチ、ワッシャー、スプリングワッシャー、ナベビス、取付ナット、ストッパーカム、スイッチカム、内歯ワッシャー、ナット耐電圧非連続端子間AC1000V1分間、各端子と非充電金属部端子間AC1500V1分間、各端子とアース間AC1500V1分間表面処理Ni、Cr、3価クロメート使用周囲温度(℃)-25~+80℃(但し氷結しないこと)接触抵抗(mΩ)(初期)50mΩ以下(DC6~8V1A電圧降下法)使用周囲湿度85%RH以下機械的寿命1000万回以上(開閉頻度60回/分)キー番号No.E6431絶縁抵抗100MΩ以上(DC500V,絶縁抵抗計)RoHS指令(10物質対応)対応電気的寿命5万回以上(開閉頻度20回/分)(定格負荷)