携帯用静電モニタ春日電機(静電気対策)7日以内出荷
帯電用高電圧電源を内蔵し、ボタン1つで簡単にイオナイザの評価、管理が行えます。帯電板と表示部が一体となっており、片手で簡単に測定ができます。帯電板の帯電減衰を目視で確認でき、帯電減衰後の残留電位がイオンバランスとして測定できます。
仕様●測定範囲:±0.01~1.10kV●帯電電位±1.00kV●検出方式:振動型表面電位センサ●測定精度:±10%●使用環境:温度0~40℃、湿度65%RH以下(結露なきこと)●電源:単3アルカリ乾電池2本(3V)●サイズ(mm):127×71×22●質量:約200g●オプション:KSD-AC1/ACアダプタ(AC100~240V)、KSD-REC/アナログ出力ケーブル(L=1000mm)●※工業用電気製品です。アズワン品番65-6900-08