仕様入出力端子台:着脱式5.08ピッチ5極、許容負荷:電圧レンジ(1.5KΩ以上)/電流レンジ(500Ω以下)付属品ユーティリティCD、ミニUSBケーブル(1.8m)、取扱説明書、保証書質量(g)約160電源USBバスパワー、外部DC電源(DC8~30V)、ACアダプタ寸法(幅W×奥行D×高さH)(mm)約86×103×30アナログ出力1チャンネル分解能電圧レンジ:16bit、電流レンジ:15bit保存温度(℃)-20~60測定確度±32Vレンジ:±(0.05% of Setting+6.4mV)、0.1~20mA電流レンジ:±(0.05% of Setting+2μA)取付け方法据え置き、DINレール対応メディアSDHCカード(最大32G)サンプリング周期最短1m秒(Wi-Fi使用時はネットワークの通信処理能力に依存します)動作温度(℃)-10~50デジタル入力入力回路:ドライ接点入力1点(アナログ出力制御用)、定格入力抵抗:off→on 1KΩ以下/on→off 19KΩ以上出力レンジ電圧:±32V、電流:0~20mA通信インターフェースミニUSBポート、Wi-Fi(IEEE802.11b/g/n)