仕様デュアルストロークマークなし、シリンダストローク2なしストローク(mm)1251取付支持形式基本形(両側ボス付)形式空気圧タイプ使用ピストン速度(mm/s)50~750最高使用圧力(MPa)1作動方式複動片ロッド使用流体空気許容運動エネルギー(J)1.2チューブ内径(Φmm)40保証耐圧力(MPa)1.5最低使用圧力(MPa)0.05周囲温度および使用流体温度(℃)‐10~70(凍結なきこと)給油不要(無給油)ストローク長さの許容差0~1.4mmRoHS指令(10物質対応)対応ポートねじの種類Rcロッド先端金具なし揺動受け金具なしシリンダ追記号ラバークッション、ロッド先端おねじ、ジャバラなしオーダーメイド仕様標準オートスイッチ有無なし