SMC7日以内出荷
・電流値に比例して流量を無段階に制御。・繰返し精度:±3%F.S.以下。・感度:2%F.S.以下。・2つのボディタイプ:直接配管形、ベース配管形。・保護構造 IP67。・シール材質:FKM。・ボディ材質の選択が可能:SUS/黄銅。・リード線取出方法:グロメット、コンジット、DIN形ターミナル
用途水・空気用材質(シール)FKM感度2%F.S.以下耐圧(MPa)0.6繰返し精度±3%F.S.以下弁構造直動型ポペット使用流体温度(℃)空気:0~50℃、水:1~50℃(凍結なきこと)周囲温度(℃)0~50RoHS指令(10物質対応)対応