【ソケット】LGA1700。【チップセット】Intel Z790。【ファームファクタ】ATX。【メモリ】4 x DDR5 DIMM Slots。【電源】16+1+1 Power Phase 60A SPS for VCore+GT。【GPU機能】Intel UHD Graphics Built-in Visuals and the VGA outputs can be supported only。【グラフィック出力】HDMI DisplayPort eDP。【PCIE】1 PCIe 5.0 x16 1 PCIe 4.0 x16 1 CIe 3.0 x16。【M.2スロット】4 Hyper M.2 (PCIe Gen4x4)。【無線LAN】802.11ax Wi-Fi 6E Module
1台
¥57,980
税込¥63,778
8日以内出荷
【CPU】Intel 13th Gen (Raptor Lake-P) Core Processors。【冷却機構】CPUクーラー付属。【サポートOS】Windows 10/11。【チップセット】MCP。【メモリ】Dual Channel DDR4 3200 MHz64GB (32 GB per DIMM)2 x 260-pin SO-DIMM。【ストレージ】1 x M.2 (KEY M 2242/2280) with PCIe Gen4 x4 for SSD。【LAN】Intel I226LM with 10/100/1000/2500 。【Wifi】1 x Wi-Fi 6E 802.11ax (2.4Gbps) + BT 5.3(M.2 Key E 2230 PCIe x1 USB 2.0 for Wireless)。【フロント入出力】2 x USB 3.2 Gen2 (Type A)1 x USB4/ThunderboltTM 4 (Supports DP1.4a display output)1 x USB3.2 Gen2 (Type-C Supports DP1.4a display output)。【リア入出力】2 x HDMI 2.0b1 x 2.5 Gigabit LAN2 x USB 3.2 Gen2 (Type-A)DC Jack:1。【付属品】1 x 19V/90W Power Adapter1 x Screw Package1 x VESA mounting bracket
1台
¥119,800
税込¥131,780
8日以内出荷
関連キーワード