カテゴリ
- パソコン/周辺機器(11)
絞り込み
ブランド
- ASUSTOR
- ASUS(エイスース)(18)
- Laserliner(レーザーライナー)(8)
- BUFFALO(バッファロー)(6)
- Feeltek(5)
- TEAC(4)
- Dell Technologies(4)
- I ・O DATA(アイオーデータ)(3)
- グリーンハウス(3)
- QNAP(3)
- ラトックシステム(3)
- NEC(2)
- EPSON(2)
- サンワサプライ(2)
- マザーツール(2)
- イチネンTASCO(2)
- TRANSCEND(トランセンド)(2)
- プリンストン(2)
- YAMAZEN(山善)(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(11)
「usb4gb」の検索結果
特価

ASUSTOR 4ベイ搭載「Lockerstor 4 Gen2+」
ASUSTOR¥149,800税込¥164,7801台9日以内出荷・3.5/2.5'' SATA HDD/SSD×4台搭載可能。・Intel製クアッドコアCPU「N5105」 採用。・5Gbイーサネットポート×2基搭載。・キャッシュ用・ストレージ用、またはその両方として利用できる4つのM.2スロット搭載。・4GB DDR4-2933 SO-DIMM。・USB 10Gbps Type-Aポート、USB 2.0ポート搭載。・効率的な冷却設計。・Wake on LAN、Wake on WAN両対応。・豊富なデータ保護、ファイル管理機能。・4Kトランスコーディング対応。・3年保証。・寸法:185.5×170×230mm寸法(mm)185.5×170×230タイプ【ボリューム】Single, JBOD, RAID 0/1/5/6/10, RAID 1/5 + Spare Drive電源90W AC Adapter型番AS6704T v2メモリー4GB DDR4-2933 SO-DIMM (Expandable max. 16GB, 8GB x2)使用CPUIntel Celeron N5105 Quad Core, 2.0 GHz up to 2.9 GHzスロット【M.2】4x M.2 slots for NVMe SSDs Supports PCIe 3.0RoHS指令(10物質対応)対応通信ポート2×5-Gigabit (Wake On WAN) / 拡張:1x for optional expansion 10GbE card / ※Installation of 10GbE NIC requires removal of M.2 daughterboard.ベイ数4×2.5/3.5 SATA IIIUSB2x USB 10Gbps (1x Front, 1x Rear) / 1x USB 2.0 (Rear)
ASUSTOR 4ベイ搭載「Drivestor 4 Gen2」
ASUSTOR¥61,980税込¥68,1781台8日以内出荷・3.5 SATA III×4台搭載可能。・Realtek RTD1619B 1.7GHz クアッドコアCPU搭載。・2.5Gbイーサネットポート搭載。・1GB DDR4メモリー採用(※拡張不可)。・USB 5Gbps Type-Aポート搭載。・工具なしでHDDの交換が可能。・H.264およびAV1形式のリアルタイム4Kデコードに対応。・Wake on LAN、Wake on WAN 両方対応。・ポスト量子暗号(PQC)対応。・豊富なデータ保護、ファイル管理機能。・90W ACアダプター。・3年保証。・寸法:165×164×218mm寸法(mm)165×164×218タイプ【ボリューム】Single, JBOD, RAID 0/1/5/6/10, RAID 1/5 + Spare Drive消費電力(W)【稼働中】21.4【スリープモード】8.65電源90W AC Adapter型番AS1204Tメモリー1GB DDR4 (non-upgradeable)使用CPURealtek RTD1619B 1.7 GHz Quad-Core ProcessorRoHS指令(10物質対応)対応通信ポート1×2.5-Gigabit (Wake On WAN)ベイ数4×3.5 SATA IIIUSB3x USB 5Gbps
ASUSTOR 2ベイ搭載「Lockerstor 2 Gen2+」
ASUSTOR¥109,800税込¥120,7801台9日以内出荷・3.5/2.5'' SATA HDD/SSD×2台搭載可能。・Intel製クアッドコアCPU「N5105」 採用。・5Gbイーサネットポート×2基搭載。・キャッシュ用・ストレージ用、またはその両方として利用できる4つのM.2スロット搭載。・4GB DDR4-2933 SO-DIMM搭載。・USB 10Gbps Type-Aポート、USB 2.0ポート搭載。・効率的な冷却設計。・Wake on LAN、Wake on WAN両対応。・豊富なデータ保護、ファイル管理機能。・4Kトランスコーディング対応。・3年保証。・寸法:163.5×108×230mm寸法(mm)163.5×108×230タイプ【ボリューム】Single, JBOD, RAID 0/1電源65W AC Adapter型番AS6702T v2メモリー4GB DDR4-2933 SO-DIMM (Expandable max. 16GB, 8GB x2)使用CPUIntel Celeron N5105 Quad Core, 2.0 GHz up to 2.9 GHzスロット【M.2】4x M.2 slots for NVMe SSDs Supports PCIe 3.0RoHS指令(10物質対応)対応通信ポート2×5-Gigabit (Wake On WAN)ベイ数2×2.5/3.5 SATA IIIUSB2x USB 10Gbps (1x Front, 1x Rear) / 1x USB 2.0 (Rear)
ASUSTOR 6ベイ搭載「Lockerstor 6 Gen2+」
ASUSTOR¥199,800税込¥219,7801台9日以内出荷・3.5/2.5'' SATA HDD/SSD×6台搭載可能。・Intel製クアッドコアCPU「N5105」 採用。・5Gbイーサネットポート2基搭載。・キャッシュ用・ストレージ用、またはその両方として利用できる4つのM.2スロット搭載。・8GB DDR4-2933 SO-DIMM。・USB 10Gbps Type-Aポート、USB 2.0ポート搭載。・効率的な冷却設計。・「Adobe Creative Cloud」をサポート。・Wake on LAN、Wake on WAN両対応。・豊富なデータ保護、ファイル管理機能。・4Kトランスコーディング対応。・3年保証。・寸法:185.5×233×230mm寸法(mm)185.5×233×230タイプ【ボリューム】Single, JBOD, RAID 0/1/5/6/10, RAID 1/5/6/10 + Spare Drive電源250W型番AS6706T v2メモリー8GB DDR4-2933 SO-DIMM (Expandable max. 16GB, 8GB x2)使用CPUIntel Celeron N5105 Quad Core, 2.0 GHz up to 2.9 GHzスロット【M.2】4x M.2 slots for NVMe SSDs Supports PCIe 3.0RoHS指令(10物質対応)対応通信ポート2×5-Gigabit (Wake On WAN) / 拡張:1x for optional expansion 10 GbE card / ※Installation of 10GbE NIC requires removal of M.2 daughterboard.ベイ数6×2.5/3.5 SATA IIIUSB2x USB 10Gbps (1x Front, 1x Rear) / 1x USB 2.0 (Rear)
ASUSTOR フルM.2 SSD NAS「Flashstor 6 Gen2」
ASUSTOR¥219,800税込¥241,7801台32日以内出荷・M.2 SSD NAS「Flashstor 6 Gen2」。・M.2 NVMe スロット × 6基搭載(PCIe Gen4対応)。・AMD Ryzen Embedded V3C14 Quad-Coreプロセッサー搭載。・8GB DDR5-4800 SO-DIMMメモリ採用(最大64GB)。・ECCメモリ対応。・10Gb LAN搭載。・USB4 (Type-C) × 2搭載。・USB 3.2 Gen2 (Type-A) × 3搭載。・WORM (Write Once Read Many)対応。・豊富なデータ保護、ファイル管理機能。・寸法:48.3×308.26×193mm。・重量:1.4kg寸法(mm)48.3×308.26×193質量(kg)1.4消費電力(W)(稼働中/スリープモード)17.9/1.2インターフェースUSB4(Type-C)×2、USB 3.2 Gen2(Type-A)×3メモリー8GB DDR5-4800 SO-DIMM (Expandable. max. 64GB, ECC RAM supported)使用CPUAMD Ryzen V3C14 Quad-Core, 2.3 GHz up to 3.8 GHzフォーマット形式ボリュームフォーマット:Single, JBOD, RAID 0/1/5/6/10, RAID 1/5/6/10 + Spare Driveスロット6x M.2 PCIe (NVMe) Support M.2 2280 SSDs/1 PCIe Gen4×4, 3 PCIe Gen4×2, 2 PCIe Gen4×1RoHS指令(10物質対応)対応通信ポート10Gb LAN × 1電源ユニット90W
ASUSTOR パワーユーザー・ビジネス向けのNAS「LOCKERSTOR 4 Gen3」
ASUSTOR¥319,800税込¥351,7801台32日以内出荷・パワーユーザー・ビジネス向けのNAS「LOCKERSTOR 4 Gen3」。・AMD Ryzen Embedded V3C14 Quad-Coreプロセッサー搭載。・16GB ECC DDR5-4800 SO-DIMMメモリ採用(最大64GB)。・M.2 NVMe スロット × 4基搭載。・2.5/3.5 SATA HDD/SSD × 4基搭載。・10Gb LAN × 2 + 5Gb LAN × 2搭載。・USB4 (Type-C) × 2搭載。・USB 3.2 Gen2 (Type-A) × 3搭載。・WORM (Write Once Read Many)対応。・Wake on LAN、Wake on WAN対応。・豊富なデータ保護、ファイル管理機能。・寸法:185.5×170×230mm。・重量:3.2 kg寸法(mm)185.5×170×230質量(kg)3.2消費電力(W)(稼働中/ハイバネーション/スリープ)34/18/2.3インターフェースUSB4(Type-C)×2、USB 3.2 Gen2(Type-A)×3メモリー16GB ECC DDR5-4800 SO-DIMM(最大64GB)使用CPUAMD Ryzen V3C14 Quad Core 2.3GHz up to 3.8GHzフォーマット形式ボリュームフォーマット:Single, JBOD, RAID 0/1/5/6/10, RAID 1/5 + Spare DriveスロットM.2 NVMe × 4RoHS指令(10物質対応)対応通信ポート10Gb LAN × 2、5Gb LAN × 2ベイ数2.5/3.5 SATA HDD/SSD × 4電源ユニット90W
ASUSTOR パワーユーザー・ビジネス向けのNAS「LOCKERSTOR 4 Gen3」
ASUSTOR¥469,800税込¥516,7801台32日以内出荷・パワーユーザー・ビジネス向けのNAS「LOCKERSTOR 4 Gen3」。・AMD Ryzen Embedded V3C14 Quad-Coreプロセッサー搭載。・16GB ECC DDR5-4800 SO-DIMMメモリ採用(最大64GB)。・M.2 NVMe スロット × 4基搭載。・2.5/3.5 SATA HDD/SSD × 10基搭載。・10Gb LAN × 2 + 5Gb LAN × 2搭載。・USB4 (Type-C) × 2搭載。・USB 3.2 Gen2 (Type-A) × 3搭載。・WORM (Write Once Read Many)対応。・Wake on LAN、Wake on WAN対応。・豊富なデータ保護、ファイル管理機能。・寸法:215.5×293×230mm。・重量:6.55kg寸法(mm)215.5×293×230質量(kg)6.55消費電力(W)(稼働中/ハイバネーション/スリープ)34/18/2.3インターフェースUSB4(Type-C)×2、USB 3.2 Gen2(Type-A)×3メモリー16GB ECC DDR5-4800 SO-DIMM使用CPUAMD Ryzen V3C14 Quad Core 2.3GHz up to 3.8GHzフォーマット形式ボリュームフォーマット:Single, JBOD, RAID 0/1/5/6/10, RAID 1/5 + Spare DriveスロットM.2 NVMe × 4RoHS指令(10物質対応)対応通信ポート10Gb LAN × 2、5Gb LAN × 2ベイ数2.5/3.5 SATA HDD/SSD × 10電源ユニット250W
ASUSTOR パワーユーザー・ビジネス向けのNAS「LOCKERSTOR 4 Gen3」
ASUSTOR¥429,800税込¥472,7801台32日以内出荷・パワーユーザー・ビジネス向けのNAS「LOCKERSTOR 4 Gen3」。・AMD Ryzen Embedded V3C14 Quad-Coreプロセッサー搭載。・16GB ECC DDR5-4800 SO-DIMMメモリ採用(最大64GB)。・M.2 NVMe スロット × 4基搭載。・2.5/3.5 SATA HDD/SSD × 8基搭載。・10Gb LAN × 2 + 5Gb LAN × 2搭載。・USB4 (Type-C) × 2搭載。・USB 3.2 Gen2 (Type-A) × 3搭載。・WORM (Write Once Read Many)対応。・Wake on LAN、Wake on WAN対応。・豊富なデータ保護、ファイル管理機能。・寸法:215.5×293×230mm。・重量:6.45kg寸法(mm)215.5×293×230質量(kg)6.45消費電力(W)(稼働中/スリープモード)58.5/2.4インターフェースUSB4(Type-C)×2、USB 3.2 Gen2(Type-A)×3メモリー16GB ECC DDR5-4800 SO-DIMM使用CPUAMD Ryzen V3C14 Quad Core 2.3GHz up to 3.8GHzスロットM.2 NVMe × 4RoHS指令(10物質対応)対応通信ポート10Gb LAN × 2、5Gb LAN × 2ベイ数2.5/3.5 SATA HDD/SSD × 8電源ユニット250W
ASUSTOR パワーユーザー・ビジネス向けのNAS「LOCKERSTOR 6 Gen3」
ASUSTOR¥369,800税込¥406,7801台32日以内出荷・パワーユーザー・ビジネス向けのNAS「LOCKERSTOR 6 Gen3」。・AMD Ryzen Embedded V3C14 Quad-Coreプロセッサー搭載。・16GB ECC DDR5-4800 SO-DIMMメモリ採用(最大64GB)。・M.2 NVMe スロット × 4基搭載。・2.5/3.5 SATA HDD/SSD × 6基搭載。・10Gb LAN × 2 + 5Gb LAN × 2搭載。・USB4 (Type-C) × 2搭載。・USB 3.2 Gen2 (Type-A) × 3搭載。・WORM (Write Once Read Many)対応。・Wake on LAN、Wake on WAN対応。・豊富なデータ保護、ファイル管理機能。・寸法:185.5×233×230mm。・重量:4.6 kg寸法(mm)185.5×233×230質量(kg)4.6消費電力(W)(稼働中/ハイバネーション/スリープ)45/20/2.3インターフェースUSB4(Type-C)×2、USB 3.2 Gen2(Type-A)×3メモリー16GB ECC DDR5-4800 SO-DIMM(最大64GB)使用CPUAMD Ryzen V3C14 Quad Core 2.3GHz up to 3.8GHzフォーマット形式ボリュームフォーマット:Single, JBOD, RAID 0/1/5/6/10, RAID 1/5/6/10 + Spare DriveスロットM.2 NVMe × 4基搭載RoHS指令(10物質対応)対応通信ポート10Gb LAN × 2、5Gb LAN × 2ベイ数2.5/3.5 SATA HDD/SSD × 6電源ユニット250W
ASUSTOR フルM.2 SSD NAS「Flashstor 12PRO Gen2」
ASUSTOR¥349,800税込¥384,7801台32日以内出荷・M.2 SSD NAS「Flashstor 12PRO Gen2」。・M.2 NVMe スロット × 12基搭載。・AMD Ryzen Embedded V3C14 Quad-Coreプロセッサー搭載。・16GB ECC DDR5-4800 SO-DIMMメモリ採用(最大64GB)。・10Gb LAN × 2基搭載。・USB4 (Type-C) × 2搭載。・USB 3.2 Gen2 (Type-A) × 3搭載。・WORM (Write Once Read Many)対応。・豊富なデータ保護、ファイル管理機能。・寸法:48.3×308.26×193mm。・重量:1.45kg寸法(mm)48.3×308.26×193質量(kg)1.45消費電力(W)(稼働中/スリープモード)33.2/2.8インターフェースUSB4(Type-C)×2、USB 3.2 Gen2(Type-A)×3メモリー16GB ECC DDR5-4800 SO-DIMM (Expandable. max. 64GB)使用CPUAMD Ryzen V3C14 Quad-Core, 2.3 GHz up to 3.8 GHzフォーマット形式ボリュームフォーマット:Single, JBOD, RAID 0/1/5/6/10, RAID 1/5/6/10 + Spare Driveスロット12x M.2 PCIe (NVMe) Support M.2 2280 SSDs/1 PCIe Gen4×4, 3 PCIe Gen4×2, 4 PCIe Gen4×1/1 PCIe Gen3×4, 1 PCIe Gen3×2, 2 PCIe Gen3×1RoHS指令(10物質対応)対応通信ポート10Gb LAN × 2電源ユニット120W
ASUSTOR 2ベイ搭載「Drivestor 2 Gen2」
ASUSTOR¥37,980税込¥41,7781台32日以内出荷・3.5 SATA III×2台搭載可能。・Realtek RTD1619B 1.7GHz クアッドコアCPU搭載。・2.5Gbイーサネットポート搭載。・1GB DDR4メモリー採用(※拡張不可)。・USB 5Gbps Type-Aポート搭載。・工具なしでHDDの交換が可能。・H.264およびAV1形式のリアルタイム4Kデコードに対応。・Wake on LAN、Wake on WAN 両方対応。・ポスト量子暗号(PQC)対応。・豊富なデータ保護、ファイル管理機能。・65W ACアダプター。・3年保証。・寸法:165×102×218mm寸法(mm)165×102×218タイプ【ボリューム】Single, JBOD, RAID 0/1消費電力(W)【稼働中】11.2【スリープモード】6.95電源65W AC Adapter型番AS1202Tメモリー1GB DDR4 (non-upgradeable)使用CPURealtek RTD1619B 1.7 GHz Quad-Core ProcessorRoHS指令(10物質対応)対応通信ポート1×2.5-Gigabit (Wake On WAN)ベイ数2×3.5 SATA IIIUSB3x USB 5Gbps