SKF Ball Bearing, 60 mm ID, 110 mm OD - 6212-2RS1/HC5C3WT This ball bearing from SKF features silicon nitride balls, which make it electrically insulated for improved reliability。It has rubber seals on either side to prevent lubricant from leaking out and to stop dirt and moisture from entering the workings。The seals also remove the need for re-lubrication which makes the unit practically maintenance-free for long-lasting ease。This precision deep-groove ball bearing is suitable for high-speed applications and accommodates radial and axial loads in both directions. Cylindrical bore type for high radial and axial load capacity Deep-groove design for low friction torque Inside diameter of 60 mm Outside diameter of 110 mm Protective rubber seals for lubricant protection Maintenance-free, low noise and vibration Application Information Pump manufacturing industry Agricultural machinery Food processing Printing and paper industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 60 mm、外径 110 mm となっています。 Whats the difference between a 2 RS and a 2 Z SKF bearing ベアリングはハイブリッドセラミック 円筒穴タイプA 2 RS bearing, like this one, has rubber seals on both sides。A 2 Z bearing has two metal shields which, while not as tight, produce less friction than rubber seals.
仕様●内径:60mm●外径:110mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:36kN●材質:アクリロニトリル-ブタジエンゴム●動定格荷重:52.7kN●コード番号:207-6556
アズワン品番65-7926-59
1個
¥219,800
税込¥241,780
7日以内出荷
。SKF Ball Bearing, 140 mm ID, 190 mm OD - 61928 MA Make this SKF stainless-steel ball bearing your first choice for environments where moisture is present。It has reliable anti-corrosive properties and handles both radial and axial loads。It has a single-row, deep-groove construction, which reduces friction, meaning the bearing stays cool and lasts longer。Thanks to its machined brass cage, it offers high rigidity and strength, so its an effective choice for demanding environments。It keeps its dimensional stability and functions efficiently in temperatures up to +120℃. Easy to mount Low maintenance for reduced machine downtime Low noise levels and vibration, thanks to minimal friction levels High resistance to abrasive chemicals for an extended service life Application Information Chemical and hydrocarbon processing Medical equipment Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 140 mm、外径 190 mm です。 Where would I use this kind of ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are versatile components suited to machinery with rapidly rotating parts。Youll find them in heavy industry, for example in the energy sector。Why is a bearings cage material important A bearings cage is mechanically stressed during operation by friction, impact and centrifugal and inertial forces。It can also be affected by solvents, coolants and lubricants。This means that the material used for the cage can have an influence on the suitability of a bearing for a particular application.
仕様●内径:140mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:72000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:66300N●コード番号:207-7065
アズワン品番65-7936-72
1個
¥269,800
税込¥296,780
7日以内出荷
SKF Deep Groove Ball Bearing - 6324/C3 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applications。The 6324/C3 bearing has a 120 mm bore diameter and 260 mm outside diameter。Features a basic dynamic load rating of 208 kN, a basic load rating of 186 kN and a fatigue load limit of 5.7 kN。Features & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Single row Cylindrical type bore and steep type bearing 12.7 kg mass bearing What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●静定格荷重:186kN●ボール材質:ステンレス鋼●動定格荷重:208kN●コード番号:207-5380
アズワン品番65-7893-77
1個
¥189,800
税込¥208,780
7日以内出荷
SKF Deep Groove Ball Bearing - 6145 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applications。The 6145 bearing has a basic dynamic load rating of 153 kN, a basic load rating of 114 kN and a fatigue load limit of 4.15 kN。Features & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Featuring a cylindrical type bore Low friction, optimised for low noise and low vibration which enables high rotational speeds Steel type bearing Single row Bore diameter is 75 mm whilst the outside diameter is 190 mm What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 75 mm、外径は 190 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
仕様●内径:75mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●静定格荷重:114kN●ボール材質:ステンレス鋼●動定格荷重:153kN●コード番号:207-5417
アズワン品番65-7893-43
1個
¥189,800
税込¥208,780
7日以内出荷
SKF Spherical Roller Bearing, 130 mm ID, 230 mm OD - 22226 E/C3 This spherical roller bearing from SKF is an ideal solution for accommodating both radial (perpendicular) and axial (thrust) loads。The roller bearing features two rows of symmetrical rollers that self-adjust to evenly distribute the load, so theres no need to worry about misalignment between the shaft and the housing。It contains three lubrication holes to make greasing simple, as well as a separable design for more convenient mounting。This model has a high C3 radial internal clearance, which makes it suitable for heavy-duty applications where heat expansion is likely. Bore type creates larger contact area to support heavy loads Hardened steel rings and washers for corrosion resistance and a long service life Greater-than-normal internal clearance for high speeds and temperatures Double row design for high axial and radial load capacities Tapered bore options for less friction, heat and wear Application Information Wind turbine main shafts Vibrating or high-speed applications Industrial gear boxesSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。内径 130 mm、外径 230 mm です。 How much maintenance does this roller bearing require ベアリングはスチール製です 円筒穴タイプThis roller bearing is a low-maintenance option thanks to its ability to accommodate misalignment。Its also simple to lubricate, so you can carry out regular greasing to ensure the bearing operates to its highest standard.
仕様●内径:130mm●外径:230mm●ローラーベアリングタイプ:球状●レース幅:64mm●材質:スチール●静定格荷重:930000N●ケージ材質:鋼●行数:2●動定格荷重:758000N●エンドタイプ:オープン●基準速度:2600rpm●速度を制限:3600rpm●疲労限度荷重:88000N●コード番号:207-8474
アズワン品番65-7926-39
1個
¥209,800
税込¥230,780
7日以内出荷
SKF Roller Bearing, 140 mm ID, 250 mm OD - NU 228 ECML/C3 Need to deal with heavy radial loads at high speeds in your industrial machinery Use this cylindrical roller bearing from SKF。It has an innovative, open-flanged design that encourages the formation of a lubricant film, helping reduce damage from friction heat。This bearing also features a logarithmic roller profile that reduces stresses around the edges, so you can be confident of long service life。As part of the SKF Explorer series, this product is made from performance-grade high-quality steel that offers strength and reliability even with prolonged use. Cylindrical roller bearing handles heavy loads and high speeds Tapered bore compensates for friction and supports radial loads Inside diameter of 140 mm, outside diameter of 250 mm for versatile application Compact race width of 42 mm Application Information Steering systems Pneumatic and hydraulic equipment Energy generation machinerySKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 140 mm、外径 250 mm です。 Why should I use bearings with a window-type cage ベアリングはスチール製です 円筒穴タイプWindow-type cages offer precision handling at high loads and speeds without increasing friction。This roller bearing is equipped with a machined-brass cage。What is the ideal operating temperature range for this bearing Since this unit has a brass cage, its suitable for temperatures of up to +250℃.
仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:円筒形●レース幅:42mm●材質:スチール●静定格荷重:510kN●ケージ材質:真鍮●行数:1●動定格荷重:450kN●エンドタイプ:オープン●コード番号:209-2071
アズワン品番65-7946-70
1個
¥389,800
税込¥428,780
7日以内出荷
。SKF Ball Bearing, 180 mm ID, 280 mm OD - 6036 M This ball bearing from SKF is a reliable choice for optimal performance under severe operating conditions。Its cage is made from machined brass, which is lightweight and provides more space within the bearing for lubrication。This gives the unit increased wear resistance, making for a longer working life。It also improves the bearings ability to handle shock loads and vibration, ensuring continuous and smooth rotational motion。This component is quiet during operation, making it suited for use in wind turbine generators and other demanding industrial applications. Open end, cylindrical bore type Inside diameter of 180 mm Outside diameter of 280 mm Race width of 46 mm Limiting speed of 4,000 r/min Application Information Wind power generation Automotive industry Medical and pharmaceutical industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 180 mm、外径 280 mm となっています。 How does this bearings cage design improve its performance ベアリングはスチール製です 円筒穴タイプThe cage pocket design of this bearing reduces contact stresses between the cage and rolling elements to optimise ball-to-cage contact and improve ball guidance。Plus, its no-edge contact promotes the formation of a hydrodynamic film, which significantly reduces vibration.
仕様●内径:180mm●外径:280mm●ボールベアリングタイプ:深溝●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:200kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:190kN●コード番号:207-6940
アズワン品番65-7932-81
1個
¥319,800
税込¥351,780
7日以内出荷
。SKF Bearing Adapter Sleeve - H 3040 Use this SKF adapter sleeve in your roller bearing systems when you need to mount a tapered bore onto a cylindrical seat。It adjusts to the diameter of your shaft, giving you wider diameter tolerances。You can use this sleeve with plain shafts or stepped shafts, so its a versatile option。The sleeve is simple to install when using a plain shaft, you can mount the bearing at any position on the shaft。When using a stepped shaft, you can use an L-shaped spacer ring to position the bearing accurately, making it easier to mount and dismount。This means that theres no need to machine the shaft seat, saving you time and effort. Adjustable to shaft diameter Suitable for use with plain or stepped shafts Easy to install Mass of 8.9 kg Application Information Industrial machinery Conveyor belts in packaging applications Sliding door constructionSKF アダプタスリーブは、円筒穴のベアリングシートに比べて、より広い直径の許容差を実現できるように、シャフト径に合わせて調整します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 When should I use a bearing adapter sleeve シャフトにすばやく簡単に取り付け可能Youll commonly find this sleeve used for split pillow block bearing housings to lock a bearing onto the shaft。Its also a good choice when youre working with large bearings or medium-speed to high-speed applications.
仕様●タイプ:ベアリングアダプタスリーブ●寸法:180 mm x 120mm●内径:180mm●併用可能製品:メートルシャフト●コード番号:209-3711
アズワン品番65-7957-15
1個
¥239,800
税込¥263,780
7日以内出荷
。SKF Bearing Withdrawal Sleeves - AOH 304 Use this hydraulic withdrawal sleeve from SKF to mount and dismount a bearing from the cylindrical seat of a stepped shaft。Simply push it into the bore of the bearing to reduce the clearance from the shaft and achieve a tight fit。The sleeve features a duct with G 1/4 thread for oil injection, which virtually eliminates friction and makes dismounting easy。It has a bore diameter of 220 mm, with a small taper to an outside diameter of 240 mm for easy fitting to standard equipment. Coated with a solvent-free rust inhibitor to prolong the life of the product Oil injection method makes lubrication easy Bearing can be mounted at any point on the shaft Application information Automotive workshops Rotating industrial machinery Wind turbine industrySKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能Coat both mating surfaces with a thin layer of light oil then push the bearing onto the sleeve。Install the appropriate accessories, fittings and pipes and inject oil until the mating surfaces are separated by a thin film。Open the oil release valve to the pump used for injection and allow the oil to drain for at least 20 minutes.
仕様●タイプ:ベアリング回収スリーブ●寸法:260 x 240 x 116mm●内径:220mm●併用可能製品:HM 3052 、HMV 52 E●コード番号:209-3627
アズワン品番65-7956-62
1個
¥399,800
税込¥439,780
7日以内出荷
関連キーワード