カテゴリ

  • メカニカル部品(7)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • 伊東電機(859)
  • SMC(839)
  • KTM(173)
  • アイゼン(96)
  • RS PRO(70)
  • ERECTA(エレクター)(51)
  • piaggio(ピアッジオグループ)(49)
  • 住友電工ハードメタル(39)
  • タンガロイ(36)
  • YAMAWA(ヤマワ/弥満和製作所)(36)
  • Mitutoyo(ミツトヨ)(35)
  • MICROCHIP(35)
  • 三菱マテリアル(29)
  • NB(日本ベアリング)(28)
  • 京セラ(27)
  • エスコ(21)
  • SISIKU(シシク/シシクアドクライス)(20)
  • ホンダ(18)
  • イスカル(16)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「SPM」の検索結果

7件中 17
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ボールベアリング95mm200mm 深溝6319 M/C3 SKF(日本エスケイエフ)ボールベアリング95mm200mm 深溝6319 M/C3SKF(日本エスケイエフ)
329,800税込362,780
1個
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3 This deep-groove ball bearing from SKF is suitable for use at speeds of up to 6,300 rpmIt can accommodate radial and axial loads in both directions while bearing a mass of up to 7.06 kgDeep-groove
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5354アズワン品番65-7892-57
ボールベアリング200mm250mm 深溝 SKF(日本エスケイエフ)ボールベアリング200mm250mm 深溝SKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Ball Bearing, 200 mm ID, 250 mm OD - 61840 This SKF deep-groove bearing maintains quiet operation in applications that demand high rotational speedsIt features precision rolling elements and specially-designed raceway grinding equipment for ultra
仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:102kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:76.1kN●コード番号:207-7015アズワン品番65-7928-42
ボールベアリング110mm240mm 深溝6322 M/C3 SKF(日本エスケイエフ)ボールベアリング110mm240mm 深溝6322 M/C3SKF(日本エスケイエフ)
369,800税込406,780
1個
7日以内出荷
SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322 M/C3 When youre looking for a bearing that can handle a large load at a high operating speed, turn to SKFs deep-groove, single-row ball bearingIt can be used at speeds of up to 5,300 rpm and handles loads of up to 11.1 kgThis low-maintenance choice operates quietly and meets electrostatic control standards laid out by both the EU and UKYoull find this common bearing type being used in heavy industrial equipment machinery, such as wind turbines, conveyors and railway equipment, with parts that rotate at high speeds. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 110 mm Outside diameter of 240 mm Race width of 50 mm Application Information Food and beverage industries Automation systems Agricultural machinerySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why should I use a deep-groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings can support both radial and axial loads, so they can be used where pressure will be applied to a shaft both along its length and from the sideThey operate with minimal friction, so theyre long-lasting and arent at risk of overheating.
仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●ケージ材質:真鍮●コード番号:207-5374アズワン品番65-7892-88
ボールベアリング95mm200mm 深溝6319 M/C4 SKF(日本エスケイエフ)ボールベアリング95mm200mm 深溝6319 M/C4SKF(日本エスケイエフ)
339,800税込373,780
1個
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C4 Ensure smooth and quiet operation even at high rotational speeds with this deep-groove ball bearing from SKFIt can handle radial and axial loads in both directions, making it a versatile choice for manufacturing equipment like food processing machines and agricultural machineryThe robust bearing is designed for reduced maintenance and is quick to install using common techniques like the hot mounting methodAs part of the SKF Explorer series, this unit is made from high-quality steel, so it can endure demanding environments. Open-end type bearing for reduced friction High limiting speed of 6300 rpm for rapid rotation Inside diameter of 95 mm, outside diameter of 200 mm Race width of 45 mm for versatile application Stainless-steel construction for corrosion resistance Application Information Conveyers Construction industry Factory automationSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why choose SKF Explorer bearings 1列 円筒形タイプの穴 スチールタイプベアリングSKF Explorer bearings undergo a special heat treatment process that ensures long service life by reducing the chances of failure, even in applications where there are high levels of contamination or poor lubrication conditionsWhat type of cage is fitted with this ball bearing This deep groove ball bearing features a machined brass cage that withstands corrosion.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118000N●ケージ材質:真鍮●動定格荷重:159000N●コード番号:207-5356アズワン品番65-7893-68
ボールベアリング95mm200mm 深溝6319/C3VL0241 SKF(日本エスケイエフ)ボールベアリング95mm200mm 深溝6319/C3VL0241SKF(日本エスケイエフ)
449,800税込494,780
1個
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319/C3VL0241 Looking for a versatile ball bearing thats able to withstand both radial and axial loads This deep-groove, single-row ball bearing from SKF is ideal for use where pressure will be applied both along the shaft and from the sideIt can be used at speeds of up to 4,500 rpm and bear a mass of up to 5.65 kgIts a low-maintenance choice thats found across light and heavy industriesYou can use it in a variety of applications with rotating components, from machine tools to medical equipment. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial fans Production linesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 In what industrial environments are deep-groove ball bearings used 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle both large loads and high-speed operationAs they have the ability to support both radial and axial loads, theyre a good choice for applications where pressure can be expected along the shaft and from the side.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5358アズワン品番65-7933-29
ボールベアリング220mm270mm 深溝 SKF(日本エスケイエフ)ボールベアリング220mm270mm 深溝SKF(日本エスケイエフ)
249,800税込274,780
1個
7日以内出荷
SKF Ball Bearing, 220 mm ID, 270 mm OD - 61844 This single-row ball bearing from SKF is a deep-groove type that can handle high loads while maintaining stabilityIts low friction operation reduces surface wear and tear, minimising the risk of machine failureThe bearings deep grooves cut down on vibration and noise for a smooth and quiet operating functionA unit like this one is ideal for high rotational speeds and can accommodate radial loads that are perpendicular to the shaft. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 220 mm Outside diameter of 270 mm Race width of 24 mm Application Information Mining and mineral processing industries Agricultural equipment manufacturing Aerospace industrySKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 220 mm、外径 270 mm となっています。 Can I replace a traditional bearing with a deep-groove ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are easy to install and will fit into a traditional bearing housingThis makes it simple to replace traditional bearings with deep-groove ball bearingsDo I have to lubricate this bearing This ball bearing from SKF is an open-end typeAdding appropriate lubrication will extend its lifetime.
仕様●内径:220mm●外径:270mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:110kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:78kN●コード番号:207-7019アズワン品番65-7936-39
ボールベアリング240mm320mm 深溝61948 MA SKF(日本エスケイエフ)ボールベアリング240mm320mm 深溝61948 MASKF(日本エスケイエフ)
519,800税込571,780
1個
7日以内出荷
SKF Ball Bearing, 240 mm ID, 320 mm OD - 61948 MA This deep-groove ball bearing from SKF carries axial loads in both directions, as well as radial loadsIts robust build makes it a good choice for demanding high-speed applicationsHigh-precision balls and specially-designed raceways make for extremely quiet operationThis optimised design also contributes to a long service life, even in contaminated environmentsIts heat-stabilised up to at least +120℃, so it can function even in challenging environments. Extremely high running accuracy Low vibration, which reduces operating noise High resistance to wear for improved longevity Can accommodate slight misalignment without performance being affected Reduced friction leads to lower operating temperatures for improved efficiency Application Information Agricultural equipment Food and beverage industries Transportation Wind energySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 240 mm、外径 320 mm となっています。 What materials are this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF single-row ball bearing is made from stainless steel for reliable strength and high resistance to corrosionIts cage is made from machined brass, which is unaffected by most common bearing lubricants, including synthetic oils and greasesAs a result, the bearing is well-suited to harsh and dirty industrial applications.
仕様●内径:240mm●外径:320mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:200000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:159000N●コード番号:207-7069アズワン品番65-7934-76
ベアリング(軸受)カテゴリ
関連カテゴリ