カテゴリ
- メカニカル部品(10)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- BRIDGESTONE(ブリヂストン)(193)
- SMC(83)
- ホンダ(19)
- ジーエルサイエンス(16)
- YAGEO(10)
- NACHI(不二越)(8)
- 青木精密工業(6)
- 共立(6)
- タカギ(6)
- Panasonic(パナソニック)(6)
- KEMET(6)
- MICROCHIP(6)
- メディアカバーマーケット(6)
- コノエ(5)
- サンワサプライ(5)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(5)
- I ・O DATA(アイオーデータ)(4)
- BIGM(丸山製作所)(4)
- ブランドをもっと見る
「c3200」の検索結果

ボールベアリング100mm215mm6320/C3
SKF(日本エスケイエフ)¥87,980税込¥96,7781個7日以内出荷。SKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 100 mm、外径 215 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング仕様●内径:100mm●外径:215mm●レース幅:47mm●エンドタイプ:オープン●コード番号:207-5366アズワン品番65-7893-22
ボールベアリング100mm215mm2320 M/C3
SKF(日本エスケイエフ)¥423,980税込¥466,3781個7日以内出荷仕様●内径:100mm●外径:215mm●レース幅:73mm●エンドタイプ:オープン●コード番号:207-9837アズワン品番65-7931-47
ボールベアリング100mm180mm3220 A/C3
SKF(日本エスケイエフ)¥199,800税込¥219,7801個7日以内出荷仕様●内径:100mm●外径:180mm●レース幅:60.3mm●エンドタイプ:オープン●コード番号:207-9910アズワン品番65-7933-56
ボールベアリング100mm215mm6320/C3VL0241
SKF(日本エスケイエフ)¥579,800税込¥637,7801個7日以内出荷SKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 100 mm、外径 215 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング仕様●内径:100mm●外径:215mm●レース幅:47mm●エンドタイプ:オープン●コード番号:207-5367アズワン品番65-7931-50
ボールベアリング100mm215mm6320-2Z/C3
SKF(日本エスケイエフ)¥158,980税込¥174,8781個7日以内出荷SKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 100 mm、外径 215 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング仕様●内径:100mm●外径:215mm●レース幅:47mm●エンドタイプ:シールド●コード番号:207-5369アズワン品番65-7892-71
ボールベアリング100mm215mm 深溝6320 M/C3
SKF(日本エスケイエフ)¥303,980税込¥334,3781個7日以内出荷SKF Ball Bearing, 100 mm ID, 215 mm OD - 6320 M/C3 Equip your industrial machinery with this SKF deep-groove ball bearing to handle both axial and radial loads efficiently。The unit is designed with smooth raceways that ensure friction remains low and m仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:深溝●レース幅:47mm●エンドタイプ:オープン●静定格荷重:140000N●ケージ材質:真鍮●動定格荷重:174000N●コード番号:207-5363アズワン品番65-7893-18
ボールベアリング100mm215mm 深溝6320 M/C3VL0241
SKF(日本エスケイエフ)¥568,980税込¥625,8781個7日以内出荷SKF Ball Bearing, 100 mm ID, 215 mm OD - 6320 M/C3VL0241 SKFs deep-groove, single-row ball bearing is a versatile choice for working with both radial and axial loads。Its low maintenance, does the job quietly and requires little starting torque compared with other types of bearings。This bearing meets both British and EU electrostatic discharge standards, so you can be sure it wont cause damage to your equipment through the build-up or discharge of static electricity。Its one of the most common bearing types in industry and is used in machinery featuring rotating components, such as wind turbines, water pumps and conveyor belts. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 100 mm Outside diameter of 215 mm Race width of 47 mm Application Information Agricultural machinery Manufacturing equipment Electric motorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 100 mm、外径 215 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What applications call for deep-groove ball bearings 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice in situations where high operating speeds and large loads are combined。Able to support both radial and axial loads, theyre a suitable option where pressure will be applied both along the shaft and from the side.仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:深溝●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:140kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:182kN●コード番号:207-5364アズワン品番65-7893-81
ボールベアリング100mm215mm 自動調心2320 KM/C3
SKF(日本エスケイエフ)¥419,800税込¥461,7801個7日以内出荷仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:自動調心●レース幅:73mm●エンドタイプ:オープン●レース種類:プレーン●コード番号:233-0630アズワン品番65-7862-68
ローラーベアリング 内径100mm レース幅73mm
SKF(日本エスケイエフ)¥228,980税込¥251,8781個7日以内出荷SKF Spherical Roller Bearing, 100 mm ID, 215 mm OD - 22320 E/C3 Meet the demands of challenging applications with this spherical roller bearing from SKF。It maintains reliable operation when dealing with heavy radial and axial loads and readily handles仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:73mm●材質:スチール●静定格荷重:950000N●ケージ材質:鋼●行数:2●動定格荷重:847000N●エンドタイプ:オープン●コード番号:207-8543アズワン品番65-7934-20
ローラーベアリング 内径100mm レース幅73mm
SKF(日本エスケイエフ)¥439,800税込¥483,7801個7日以内出荷SKF Roller Bearing, 100 mm ID, 215 mm OD - NU 2320 ECML/C3 This cylindrical roller bearing from SKF is ideal for handling low thrust and large radial loads at high speed。Its part of the upgraded SKF Explorer range and is capable of accommodating increased load levels and providing a significantly extended service life。Optimised internal geometry and an advanced surface finish reduces friction and wear, as well as enhancing lubricating conditions。This adds up to reduced noise and vibration and longer lubricant life to increase uptime and productivity。This bearing also provides reduced sensitivity to misalignment. Cylindrical bore type for high radial load capacity at high speeds Machined brass cage Compact structure Inside diameter of 100 mm Outside diameter of 215 mm Race width of 73 mm Application Information Mining industry Construction Wind turbines TransportSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 100 mm、外径 215 mm です。 Whats the advantage of the brass cages on these bearings ベアリングはスチール製です 円筒穴タイプBrass cages are rigid and strong as well as being suitable for use at high temperatures。They are also capable of absorbing lubricant, helping them to continue to perform even when lubrication levels are reduced.仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:円筒形●レース幅:73mm●静定格荷重:735kN●行数:1●ローラー材質:スチール●動定格荷重:670kN●エンドタイプ:オープン●コード番号:209-2094アズワン品番65-7955-15