カテゴリ

  • メカニカル部品(5)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • EMEET(34)
  • サンワサプライ(1)
  • YAMAHA(ヤマハ)(2)
  • Anker(アンカー)(1)
  • Jabra(1)
  • RS PRO(42)
  • TRACO POWER(6)
  • SPARKFUN(6)
  • CNC Racing (シーエヌシーレーシング)(3)
  • Merck(メルクミリポア)(2)
  • EPCOS(2)
  • HEPCO&BECKER (ヘプコ&ベッカー)(2)
  • Seeed Studio(2)
  • KTM(2)
  • 日本製紙クレシア(1)
  • HP(日本ヒューレット・パッカード)(1)
  • ワゴジャパン(1)
  • コミネ(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「emeet」の検索結果

5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
BEARING ACCESSORIES SKF(日本エスケイエフ)BEARING ACCESSORIESSKF(日本エスケイエフ)
379,800税込417,780
1個
7日以内出荷
SKF Tapered Bearing Sleeve - OH 3144 H Do you need a straightforward way to make linear movement between parts in your equipment easier Choose this bearing sleeve from SKFIts tapered shape gives it a high clamping force, which makes mounting quick and
仕様●タイプ:先細ベアリングスリーブ●寸法:200 mm x 161mm●内径:200mm●併用可能製品:HMV 44E●コード番号:209-3941アズワン品番65-7943-66
ローラーベアリング 内径100mm レース幅73mm SKF(日本エスケイエフ)ローラーベアリング 内径100mm レース幅73mmSKF(日本エスケイエフ)
199,800税込219,780
1個
7日以内出荷
SKF Spherical Roller Bearing, 100 mm ID, 215 mm OD - 22320 E/C3 Meet the demands of challenging applications with this spherical roller bearing from SKFIt maintains reliable operation when dealing with heavy radial and axial loads and readily handles
仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:73mm●材質:スチール●静定格荷重:950000N●ケージ材質:鋼●行数:2●動定格荷重:847000N●エンドタイプ:オープン●コード番号:207-8543アズワン品番65-7934-20
ボールベアリング130mm230mm アンギュラ・コンタクト7226 BCBM SKF(日本エスケイエフ)ボールベアリング130mm230mm アンギュラ・コンタクト7226 BCBMSKF(日本エスケイエフ)
259,800税込285,780
1個
7日以内出荷
SKF Ball Bearing, 130 mm ID, 230 mm OD - 7226 BCBM Need a durable bearing thats able to accommodate a combined radial and axial load This angular contact bearing from SKF has inner and outer raceways that are displaced relative to each other in the direction of the bearing axisThis means it can safely handle the pressure from simultaneous loadsAs this unit is a low-friction option, it offers a long service life and operates at a low temperatureIt meets both British and EU electrostatic discharge standards, you can be sure it wont cause damage to equipment through accidental electrostatic dischargeThis type of bearing is commonly used throughout heavy and light industries and can be found in everything from gearboxes to pumps and electric motors. Open end type Inside diameter of 130 mm Outside diameter of 230 mm Race width of 40 mm Nominal contact angle of 40 Application Information Machine tooling Steel mills Wind energy industry, including turbinesSKF アングルコンタクトボールベアリングは、内面が 130 mm、外輪軌道が 230 mm で、ベアリング軸方向に相対的に配置されます。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 When should I use an angular contact bearing 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings are ideal for use in machinery that demands a high level of accuracy and durabilityTheyre commonly used in machine tool spindles, vacuum pumps and centrifuges.
仕様●内径:130mm●外径:230mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:193kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:186kN●コード番号:207-5503アズワン品番65-7892-72
ボールベアリング180mm280mm 深溝6036 M SKF(日本エスケイエフ)ボールベアリング180mm280mm 深溝6036 MSKF(日本エスケイエフ)
319,800税込351,780
1個
7日以内出荷
SKF Ball Bearing, 180 mm ID, 280 mm OD - 6036 M This ball bearing from SKF is a reliable choice for optimal performance under severe operating conditionsIts cage is made from machined brass, which is lightweight and provides more space within the bearing for lubricationThis gives the unit increased wear resistance, making for a longer working lifeIt also improves the bearings ability to handle shock loads and vibration, ensuring continuous and smooth rotational motionThis component is quiet during operation, making it suited for use in wind turbine generators and other demanding industrial applications. Open end, cylindrical bore type Inside diameter of 180 mm Outside diameter of 280 mm Race width of 46 mm Limiting speed of 4,000 r/min Application Information Wind power generation Automotive industry Medical and pharmaceutical industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 180 mm、外径 280 mm となっています。 How does this bearings cage design improve its performance ベアリングはスチール製です 円筒穴タイプThe cage pocket design of this bearing reduces contact stresses between the cage and rolling elements to optimise ball-to-cage contact and improve ball guidancePlus, its no-edge contact promotes the formation of a hydrodynamic film, which significantly reduces vibration.
仕様●内径:180mm●外径:280mm●ボールベアリングタイプ:深溝●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:200kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:190kN●コード番号:207-6940アズワン品番65-7932-81
ローラーベアリング 内径120mm レース幅76mm SKF(日本エスケイエフ)ローラーベアリング 内径120mm レース幅76mmSKF(日本エスケイエフ)
379,800税込417,780
1個
7日以内出荷
SKF Taper Roller Bearing, 120 mm ID, 215 mm OD - C 3224 K SKFs CARBR toroidal roller bearing is an innovative choiceIt combines design features from several conventional bearing types with a robust build quality to promote high performance, reliability and significantly longer service lifeThe bearing can handle misalignment and axial displacement without creating internal axial loads, and theres virtually no increase in frictionThis removes the need to compromise between a firm fit and axial freedom, meaning tight fits can be used to eliminate creep (or slippage), as well as wear and tear between surfaces. Parallel bore type Compact structure High precision Inside diameter of 120 mm Outside diameter of 215 mm Race width of 76 mm Application Information Fans and blowers Crushers and grinding mills Industrial transmissions Conveyors Hydraulic motors and pumps Wind turbinesSKF CARB トロイダルローラーベアリングは、1 列の長いややバレル形状の対称ローラーとトーラス形状の軌道プロファイルを備えています。これらは自由側のベアリングで、半径方向の荷重にのみ対応します。カーブベアリングは、多くの場合、自由側のベアリング配置で、自由側の球面ローラーベアリングを交換するために使用します。 What are the benefits of CARBR bearings ミスアライメントに対応します カーブベアリングは、球面ローラーベアリングや自動調心ボールベアリングのようなセルフアライメント式です。 軸方向の変位に対応します カーブベアリングは、円筒ローラーベアリングやニードルローラーベアリングのようなシャフトの熱膨張を補償します。 各種寸法シリーズ カーブベアリングには、対応する球面ローラーベアリング、セルフアライメント式ボールベアリング、円筒ローラーベアリング、ニードルローラーベアリングと同じ境界寸法を使用できます。 長寿命 特殊なローラープロファイルにより、ローラー端部の応力ピークを防止します。 低摩擦 セルフガイドローラーにより、低レベルで摩擦や摩擦熱を維持 耐摩耗性の向上 すべての CARB ベアリングは、SKF Explorer ベアリングをアップグレードした製品です。 低ノイズCARBR bearings use high-quality steel as well as an improved heat treatment process, meaning their reliability and service life are substantially higherNoise and vibration levels, energy consumption and operating temperatures are also much lowerReduced operating temperatures mean longer intervals between relubrications.
仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:テーパー●レース幅:76mm●ボアタイプ:パラレル●静定格荷重:980kN●行数:1●ローラー材質:スチール●動定格荷重:750kN●エンドタイプ:オープン●基準速度:2400rpm●速度を制限:3200rpm●疲労限度荷重:98kN●コード番号:208-0164アズワン品番65-7933-14
マイクスピーカー emeet特集