カテゴリ

  • メカニカル部品(56)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • モノタロウ(1)
  • RS PRO(425)
  • SPARKFUN(235)
  • MARWI(144)
  • シュナイダーエレクトリック(83)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(60)
  • ラムマウント(40)
  • KEMET(32)
  • MOTO GRAFIX (モトグラフィックス)(29)
  • Panasonic(パナソニック)(24)
  • VISHAY(19)
  • SKC(環境測定)(19)
  • SIEMENS(13)
  • omron(オムロン)(12)
  • MICROCHIP(12)
  • SCHURTER(11)
  • StarTech.com(11)
  • NSK(日本精工)(9)
  • MB Wear(9)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「hit one」の検索結果

56件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ボールベアリング140mm200mm スラスト SKF(日本エスケイエフ)ボールベアリング140mm200mm スラストSKF(日本エスケイエフ)
219,800税込241,780
1個
7日以内出荷
SKF Thrust Ball Bearing, 140 mm ID, 200 mm OD - 51228 This thrust ball bearing from SKF is able to provide a high load-carrying capacity for axial thrust in one directionIts suitable for use where theres no radial load to accommodate and will prevent
仕様●内径:140mm●外径:200mm●ボールベアリングタイプ:スラスト●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:630kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:鋼●動定格荷重:208kN●コード番号:207-6308アズワン品番65-7935-35
ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBM SKF(日本エスケイエフ)ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBMSKF(日本エスケイエフ)
239,800税込263,780
1個
7日以内出荷
SKF Ball Bearing, 120 mm ID, 215 mm OD - 7224 BCBM Need a ball bearing to accommodate a combined radial and axial load This reliable single-row angular contact ball bearing from SKF has raceways that are displaced relative to each other in the direction of the bearing axisAs the contact angle increases, so does the axial load-carrying capacity of the bearingAs its made from steel, this unit is durable and resists corrosion, so it can be used in demanding environmentsBearings of this type are commonly used for material handling and in the wind energy industry. Small size for compact applications Smooth running properties for rapid acceleration and deceleration Standard design for easy mounting Application Information Agricultural equipment Food manufacturing Electric motors Machine tools Steel millingSKF アングルコンタクトボールベアリングは、内側が 120 mm で、外側が 215 mm のリング軌道を備えており、ベアリング軸の方向に相対的に配置されています。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What kind of loads can this type of angular contact bearing support 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings from SKF are able to support heavy axial loads in one direction as well as moderate radial loadsWhy are angular contact bearings often fitted in pairs Angular contacts bearings are usually installed in pairs and adjusted against each other to provide maximum stabilityThe two bearings can be arranged back-to-back or face-to-face to accommodate axial loads in both directions, or in tandem to accommodate a greater axial load in one direction only.
仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:165000N●コード番号:207-5502アズワン品番65-7892-73
ボールベアリング160mm200mm スラスト SKF(日本エスケイエフ)ボールベアリング160mm200mm スラストSKF(日本エスケイエフ)
199,800税込219,780
1個
7日以内出荷
SKF Ball Bearing, 160 mm ID, 200 mm OD - 51132 M When you need a reliable bearing to accommodate an axial thrust in one direction, try this thrust ball bearing from SKFIts designed to transfer thrust loads applied on the shaft and prevent the shaft from drifting in the axial directionIts constructed from durable bearing steel which ensures low-friction operation and a long service lifeAs it meets both British and EU electrostatic discharge standards, you can be assured of its safetySingle direction thrust bearings of this kind are suitable for use where theres no radial force appliedYoull find them commonly used in the automotive, marine and aerospace industries. Open end type Inside diameter of 160 mm Outside diameter of 200 mm Race width of 31 mm Application Information Gearboxes and clutches Agricultural equipmentSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 160 mm、外径 200 mm です。 When should I use a single direction thrust bearing ベアリング材はベアリング鋼です 円筒穴タイプSingle direction thrust bearings can be used wherever a high axial load capacity is needed, but theres no radial force to accommodateTheyre often found in cars, machine tools and industrial equipment.
仕様●内径:160mm●外径:200mm●ボールベアリングタイプ:スラスト●レース幅:31mm●エンドタイプ:オープン●行数:1●静定格荷重:465kN●材質:スチール●ケージ材質:真鍮●動定格荷重:112kN●コード番号:207-6286アズワン品番65-7932-76
ボールベアリング120mm260mm 深溝6324/C3 SKF(日本エスケイエフ)ボールベアリング120mm260mm 深溝6324/C3SKF(日本エスケイエフ)
189,800税込208,780
1個
7日以内出荷
SKF Deep Groove Ball Bearing - 6324/C3 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applicationsDid you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applicationsThe 6324/C3 bearing has a 120 mm bore diameter and 260 mm outside diameterFeatures a basic dynamic load rating of 208 kN, a basic load rating of 186 kN and a fatigue load limit of 5.7 kNFeatures & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Single row Cylindrical type bore and steep type bearing 12.7 kg mass bearing What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●静定格荷重:186kN●ボール材質:ステンレス鋼●動定格荷重:208kN●コード番号:207-5380アズワン品番65-7893-77
ボールベアリング220mm270mm 深溝 SKF(日本エスケイエフ)ボールベアリング220mm270mm 深溝SKF(日本エスケイエフ)
249,800税込274,780
1個
7日以内出荷
SKF Ball Bearing, 220 mm ID, 270 mm OD - 61844 This single-row ball bearing from SKF is a deep-groove type that can handle high loads while maintaining stabilityIts low friction operation reduces surface wear and tear, minimising the risk of machine failureThe bearings deep grooves cut down on vibration and noise for a smooth and quiet operating functionA unit like this one is ideal for high rotational speeds and can accommodate radial loads that are perpendicular to the shaft. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 220 mm Outside diameter of 270 mm Race width of 24 mm Application Information Mining and mineral processing industries Agricultural equipment manufacturing Aerospace industrySKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 220 mm、外径 270 mm となっています。 Can I replace a traditional bearing with a deep-groove ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are easy to install and will fit into a traditional bearing housingThis makes it simple to replace traditional bearings with deep-groove ball bearingsDo I have to lubricate this bearing This ball bearing from SKF is an open-end typeAdding appropriate lubrication will extend its lifetime.
仕様●内径:220mm●外径:270mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:110kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:78kN●コード番号:207-7019アズワン品番65-7936-39
ボールベアリング110mm200mm 深溝6222/C3VL0241 SKF(日本エスケイエフ)ボールベアリング110mm200mm 深溝6222/C3VL0241SKF(日本エスケイエフ)
619,800税込681,780
1個
7日以内出荷
SKF Ball Bearing, 110 mm ID, 200 mm OD - 6222/C3VL0241 Keep your high-speed machinery operating smoothly and precisely with this SKF ball bearingIts aluminium-oxide coating protects the unit from the wearing effects of an electrical current to increase the bearings lifespanIt also keeps noise levels lowPlus, the coating reduces vibration and protects the bearings lubrication from charring to lengthen its grease lifeThis deep-groove ball bearing has a greater-than-average internal clearance for enhanced load distribution, meaning it offers improved performance and reliability. Open end type Inside diameter of 110 mm Outside diameter of 200 mm Race width of 38 mm Cylindrical bore type Application Information Food and beverage industry Textile manufacturing Aerospace industry Power generationSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 110 mm、外径 200 mm です。 What is an open-end ball bearing ベアリングはスチール製です 円筒穴タイプAn open-end ball bearing, such as this one from SKF, allows grease to be flushed out when the unit is relubricatedThis eliminates contaminants inside the bearing and helps to keep it clean and in working orderWhat is a micro-crater A micro-crater is a grey discolouration on a bearings raceways where the metal has melted due to heat generated by an electrical current.
仕様●内径:110mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:151kN●コード番号:207-6642アズワン品番65-7923-33
ボールベアリング60mm110mm 深溝6212-2RS1/HC5C3WT SKF(日本エスケイエフ)ボールベアリング60mm110mm 深溝6212-2RS1/HC5C3WTSKF(日本エスケイエフ)
219,800税込241,780
1個
7日以内出荷
SKF Ball Bearing, 60 mm ID, 110 mm OD - 6212-2RS1/HC5C3WT This ball bearing from SKF features silicon nitride balls, which make it electrically insulated for improved reliabilityIt has rubber seals on either side to prevent lubricant from leaking out and to stop dirt and moisture from entering the workingsThe seals also remove the need for re-lubrication which makes the unit practically maintenance-free for long-lasting easeThis precision deep-groove ball bearing is suitable for high-speed applications and accommodates radial and axial loads in both directions. Cylindrical bore type for high radial and axial load capacity Deep-groove design for low friction torque Inside diameter of 60 mm Outside diameter of 110 mm Protective rubber seals for lubricant protection Maintenance-free, low noise and vibration Application Information Pump manufacturing industry Agricultural machinery Food processing Printing and paper industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 60 mm、外径 110 mm となっています。 Whats the difference between a 2 RS and a 2 Z SKF bearing ベアリングはハイブリッドセラミック 円筒穴タイプA 2 RS bearing, like this one, has rubber seals on both sidesA 2 Z bearing has two metal shields which, while not as tight, produce less friction than rubber seals.
仕様●内径:60mm●外径:110mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:36kN●材質:アクリロニトリル-ブタジエンゴム●動定格荷重:52.7kN●コード番号:207-6556アズワン品番65-7926-59
ボールベアリング300mm380mm 深溝61860 MA SKF(日本エスケイエフ)ボールベアリング300mm380mm 深溝61860 MASKF(日本エスケイエフ)
749,800税込824,780
1個
7日以内出荷
SKF Ball Bearing, 300 mm ID, 380 mm OD - 61860 MA Choose this SKF deep-groove ball bearing for demanding environments where precise lubrication is essentialIts machined brass cage combines high rigidity and strength with the ability to absorb lubrication wellThis means the bearing remains fully functional, even when grease is in short supplyBrass has a high operating temperature range, which makes the unit suitable for high-temperature situationsThe material also wears very gradually, so any indications of failure can be observed during routine maintenance checksThat makes it a reliable choice in petrochemical applications as it can help prevent unexpected failures. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 300 mm Outside diameter of 380 mm Race width of 38 mm Application Information Mining industries Medical and pharmaceutical industries Food and beverage industry Textile and printing industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 300 mm、外径 380 mm です。 Which domestic appliances use deep-groove ball bearings ベアリングはスチール製です 円筒穴タイプAny appliance in your home which runs on a motor will have at least one deep-groove ball bearingYoull find them in everything from washing machines and dryers to vacuum cleaners and fans.
仕様●内径:300mm●外径:380mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:245kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:172kN●コード番号:207-7022アズワン品番65-7922-41
ボールベアリング75mm190mm 深溝6415 SKF(日本エスケイエフ)ボールベアリング75mm190mm 深溝6415SKF(日本エスケイエフ)
189,800税込208,780
1個
7日以内出荷
SKF Deep Groove Ball Bearing - 6145 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applicationsDid you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applicationsThe 6145 bearing has a basic dynamic load rating of 153 kN, a basic load rating of 114 kN and a fatigue load limit of 4.15 kNFeatures & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Featuring a cylindrical type bore Low friction, optimised for low noise and low vibration which enables high rotational speeds Steel type bearing Single row Bore diameter is 75 mm whilst the outside diameter is 190 mm What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 75 mm、外径は 190 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
仕様●内径:75mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●静定格荷重:114kN●ボール材質:ステンレス鋼●動定格荷重:153kN●コード番号:207-5417アズワン品番65-7893-43
ボールベアリング100mm215mm 深溝6320 M/C3VL0241 SKF(日本エスケイエフ)ボールベアリング100mm215mm 深溝6320 M/C3VL0241SKF(日本エスケイエフ)
539,800税込593,780
1個
7日以内出荷
SKF Ball Bearing, 100 mm ID, 215 mm OD - 6320 M/C3VL0241 SKFs deep-groove, single-row ball bearing is a versatile choice for working with both radial and axial loadsIts low maintenance, does the job quietly and requires little starting torque compared with other types of bearingsThis bearing meets both British and EU electrostatic discharge standards, so you can be sure it wont cause damage to your equipment through the build-up or discharge of static electricityIts one of the most common bearing types in industry and is used in machinery featuring rotating components, such as wind turbines, water pumps and conveyor belts. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 100 mm Outside diameter of 215 mm Race width of 47 mm Application Information Agricultural machinery Manufacturing equipment Electric motorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 100 mm、外径 215 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What applications call for deep-groove ball bearings 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice in situations where high operating speeds and large loads are combinedAble to support both radial and axial loads, theyre a suitable option where pressure will be applied both along the shaft and from the side.
仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:深溝●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:140kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:182kN●コード番号:207-5364アズワン品番65-7893-81
ボールベアリング95mm200mm アンギュラ・コンタクト7319 BECBM SKF(日本エスケイエフ)ボールベアリング95mm200mm アンギュラ・コンタクト7319 BECBMSKF(日本エスケイエフ)
259,800税込285,780
1個
7日以内出荷
SKF Ball Bearing - 95 mm ID, 200 mm OD - 7319 BECBM Need to support a load at an angle to the bearing axis This angular contact bearing from SKF is designed to accommodate a combination of radial and axial loads, both working at the same timeAs the contact angle increases, so does the bearings ability to carry an axial load, which enables it to work at speed without difficultyThis, along with a versatile race width of 45 mm, makes it well-suited for use in a wide range of high-speed applications. Open end type allows regreasing Single-row design, for versatile use and virtually no maintenance required Cylindrical bore type is easy to fit Angular contact bearings offer reliable resilience and allow higher operational speeds Application Information Materials handling and machine tools Electric motors, clutches and gearboxes Wind energy industrySKF アングルコンタクトボールベアリングは、内側が 95 mm、外側が 200 mm の軌道を備え、ベアリング軸の方向に相対的に配置されています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 Can individual angular contact bearings be used to handle axial loads in both directions 1 列設計 円筒穴タイプ スチール製ベアリングNoWhen used individually, angular contact bearings can accommodate axial loads in one direction onlyTo support an axial load in both directions, you can install a pair of angular contact bearings.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●ケージ材質:真鍮●動定格荷重:180000N●コード番号:208-0313アズワン品番65-7931-06
ボールベアリング140mm250mm アンギュラ・コンタクト7228 BCBM SKF(日本エスケイエフ)ボールベアリング140mm250mm アンギュラ・コンタクト7228 BCBMSKF(日本エスケイエフ)
339,800税込373,780
1個
7日以内出荷
SKF Ball Bearing, 140 mm ID, 250 mm OD - 7224 BCBM This single-row angular contact ball bearing from SKF can take a radial load combined with a heavy axial load in one directionThe raceways are displaced relative to each other in the direction of the bearing axisAs the contact angle increases, so does the axial load-carrying capacity of the bearingIts built for universal matching, making it simple to installBecause of their substantial load-carrying capacity, bearings of this type are commonly used in heavy machinery and agricultural equipment. Low-friction design produces little heat and extends service life Minimal noise and vibration levels for a safe working environment Smooth running properties allowing for rapid acceleration and deceleration Application Information Machine tools Steel mill Wind energy industries Compressors Industrial gearboxesSKF アングルコンタクトボールベアリングは、140 mm の内径と 250 mm の外輪軌道を備え、ベアリング軸の方向に相対的に相対的に配置このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What type of seal is used in SKF single row angular contact ball bearings 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °SKF ball bearings use NBR (nitrile butadiene rubber) seals to form an effective barrier against oil and waterWhat is the operating temperature range of this bearing The permissible operating temperature range of this bearing is -40℃ to +100℃Temperatures up to +120℃ can be tolerated for brief periods.
仕様●内径:140mm●外径:250mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:212000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:199000N●コード番号:207-5504アズワン品番65-7892-66
ボールベアリング170mm260mm 深溝16034 SKF(日本エスケイエフ)ボールベアリング170mm260mm 深溝16034SKF(日本エスケイエフ)
169,800税込186,780
1個
7日以内出荷
SKF Ball Bearing, 170 mm ID, 260 mm OD - 16034 This deep-groove ball bearing from SKF is capable of handling both axial and radial loadsIts designed to generate low friction even at high operational speeds, which means this component is not prone to
仕様●内径:170mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:28mm●エンドタイプ:オープン●行数:1●静定格荷重:129kN●ボール材質:ステンレス鋼●ケージ材質:鋼●動定格荷重:119kN●コード番号:209-1861アズワン品番65-7945-25
BEARING ACCESSORIES SKF(日本エスケイエフ)BEARING ACCESSORIESSKF(日本エスケイエフ)
29,980税込32,978
1個
7日以内出荷
SKF Bearing Lock Nut And Locking Device - KMT 11 Use this lock nut from SKF to secure a bearing to a shaftIt has three locking pins that allow you to accurately position the lock nut at right angles to the shaftThe pins are adjustable, so you can compensate for any slight angular deviations of neighbouring componentsThe lock nut is easy to install and remove thanks to its pin-locking systemIts also reusable, so its a long-lasting optionThis robust component is compatible with high axial loads. Axial static load carrying capacity of 340 kN Mass of 0.56 kg Locking screw size of M8 Recommended tightening torque of 18 Nm Application Information Textile industry Pulp and paper manufacturing Food and beverage industrySKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do locking screws work 高品質The pins on this lock nut use friction to firmly secure the nut to the shaft and prevent the bearing from slidingWhat types of situations is this lock nut best-suited to Thanks to this lock nuts robustness and resistance to corrosion, its particularly useful for applications that experience high heat or high vibration.
仕様●タイプ:ベアリングロックナット及びロック装置●コード番号:209-3864アズワン品番65-7942-23
ベアリングアセンブリ SKF(日本エスケイエフ)ベアリングアセンブリSKF(日本エスケイエフ)
14,980税込16,478
1個
7日以内出荷
SKF Bearing Lock Nut And Locking Device - KMT 5 If you need to secure a bearing to a shaft on your equipment, choose this lock nut from SKFWhen tightened to the recommended torque, this unit provides enough friction between the ends of its pins and the shaft thread to hold a bearing firmly in placeThis makes it a good choice for machinery that operates at high vibration levels or high rotational speedsIt also makes installation quicker and simpler as theres no separate locking device to worry aboutAs the component is reusable, its a long-lasting choice. Axial static load carrying capacity of 130 kN Mass of 0.14 kg Locking screw size of M6 Recommended tightening torque of 8 Nm Application Information Wind power generation Automotive manufacturing PrintingSKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 What are the advantages of lock nuts with locking pins 高品質Lock nuts with locking pins are adjustable and can accommodate high axial loadsTheyre also simple to install and remove as neededWhat are some of the common uses of lock nuts Lock nuts are frequently used to secure gears, belt pulleys and other machine components.
仕様●タイプ:ベアリングロックナット及びロック装置●コード番号:209-3883アズワン品番65-7943-67
ローラーベアリング 内径190mm レース幅47.85mm SKF(日本エスケイエフ)ローラーベアリング 内径190mm レース幅47.85mmSKF(日本エスケイエフ)
239,800税込263,780
1個
7日以内出荷
SKF Tapered Roller Bearing, Single Row - 32932 Our SKF single row tapered roller bearing is designed to accommodate combined loads such as simultaneously acting radial and axial loadsThis SKF bearing has a 190 mm bore diameter and 45 mm total bearing width and is the perfect solution for rigid bearing applicationsFeatures & Benefits Low friction and enhanced operational reliability Can be adjusted against a second tapered roller bearingBy applying a preload, a rigid bearing application can be achieved Running-in period with reduced temperature peaks Features a 260 mm outside diameter Separable and interchangeable The inner ring with roller and cage assembly (cone) can be mounted separately from the outer ring (cup)Furthermore, the separable components are interchangeableThis facilitates mounting, dismounting and also maintenance inspection routines 227.49 mm inner ring shoulder diameter 45 mm width of the inner ring and 34 mm width of the outer ring How does a tapered roller bearing work The projection lines of the raceways meet at a common point on the bearing axis which provides a true rolling action and therefore low frictional moments during operationThe axial load carrying capacity tapered roller bearing increases with an increasing contact angleThe size of the contact angle, which is usually between 10° and 30° is related to the calculation factor of the larger the value.SKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。
仕様●内径:190mm●外径:260mm●ローラーベアリングタイプ:テーパー●レース幅:47.85mm●ボアタイプ:パラレル●静定格荷重:765kN●行数:1●動定格荷重:443kN●基準速度:1800 r/min●速度を制限:2200 r/min●疲労限度荷重:72kN●コード番号:208-0080アズワン品番65-7927-74
ボールベアリング180mm280mm 深溝6036 M SKF(日本エスケイエフ)ボールベアリング180mm280mm 深溝6036 MSKF(日本エスケイエフ)
319,800税込351,780
1個
7日以内出荷
SKF Ball Bearing, 180 mm ID, 280 mm OD - 6036 M This ball bearing from SKF is a reliable choice for optimal performance under severe operating conditionsIts cage is made from machined brass, which is lightweight and provides more space within the bearing for lubricationThis gives the unit increased wear resistance, making for a longer working lifeIt also improves the bearings ability to handle shock loads and vibration, ensuring continuous and smooth rotational motionThis component is quiet during operation, making it suited for use in wind turbine generators and other demanding industrial applications. Open end, cylindrical bore type Inside diameter of 180 mm Outside diameter of 280 mm Race width of 46 mm Limiting speed of 4,000 r/min Application Information Wind power generation Automotive industry Medical and pharmaceutical industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 180 mm、外径 280 mm となっています。 How does this bearings cage design improve its performance ベアリングはスチール製です 円筒穴タイプThe cage pocket design of this bearing reduces contact stresses between the cage and rolling elements to optimise ball-to-cage contact and improve ball guidancePlus, its no-edge contact promotes the formation of a hydrodynamic film, which significantly reduces vibration.
仕様●内径:180mm●外径:280mm●ボールベアリングタイプ:深溝●レース幅:46mm●エンドタイプ:オープン●行数:1●静定格荷重:200kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:190kN●コード番号:207-6940アズワン品番65-7932-81
ボールベアリング170mm260mm 深溝6034 M SKF(日本エスケイエフ)ボールベアリング170mm260mm 深溝6034 MSKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Ball Bearing, 170 mm ID, 260 mm OD - 6034 M Use this versatile ball bearing from SKF in situations where shafts rotate at high speedIts designed to handle both axial and radial loads, and consists of a deep raceway channel with race dimensions similar to that of the balls that run inside itBecause of its simple design and high impact resistance, this ball bearing needs very little maintenanceAs not much friction is produced, operation is smooth and quiet, and less energy is usedIts a useful component in the agricultural and automotive industries. Inside diameter of 170 mm, outside diameter of 260 mm, so ideal for compact applications Limiting speed of 4300 revolutions per minute (r/min), making it fit for high-momentum applications Heat stabilised up to at least +120℃, so suitable for harsh conditions Made of steel for strength and resistance to abrasion and corrosion Application Information Gearboxes Wind turbines Pumps Washing machines ConveyorsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 170 mm、外径 260 mm です。 Does this ball bearing need maintenance ベアリングはスチール製です 円筒穴タイプDeep groove ball bearings, if installed properly, dont need much maintenanceBefore mounting, ensure the ball bearing is clean and properly lubricatedIts important to ensure proper alignment when mounted to avoid irregular vibration and noise.
仕様●内径:170mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:173000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6938アズワン品番65-7934-75
ボールベアリング100mm215mm 深溝6320 M/C3 SKF(日本エスケイエフ)ボールベアリング100mm215mm 深溝6320 M/C3SKF(日本エスケイエフ)
329,800税込362,780
1個
7日以内出荷
SKF Ball Bearing, 100 mm ID, 215 mm OD - 6320 M/C3 Equip your industrial machinery with this SKF deep-groove ball bearing to handle both axial and radial loads efficientlyThe unit is designed with smooth raceways that ensure friction remains low and m
仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:深溝●レース幅:47mm●エンドタイプ:オープン●静定格荷重:140000N●ケージ材質:真鍮●動定格荷重:174000N●コード番号:207-5363アズワン品番65-7893-18
ボールベアリング140mm190mm 深溝61928 MA SKF(日本エスケイエフ)ボールベアリング140mm190mm 深溝61928 MASKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Ball Bearing, 140 mm ID, 190 mm OD - 61928 MA Make this SKF stainless-steel ball bearing your first choice for environments where moisture is presentIt has reliable anti-corrosive properties and handles both radial and axial loadsIt has a single-row, deep-groove construction, which reduces friction, meaning the bearing stays cool and lasts longerThanks to its machined brass cage, it offers high rigidity and strength, so its an effective choice for demanding environmentsIt keeps its dimensional stability and functions efficiently in temperatures up to +120℃. Easy to mount Low maintenance for reduced machine downtime Low noise levels and vibration, thanks to minimal friction levels High resistance to abrasive chemicals for an extended service life Application Information Chemical and hydrocarbon processing Medical equipment Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 140 mm、外径 190 mm です。 Where would I use this kind of ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are versatile components suited to machinery with rapidly rotating partsYoull find them in heavy industry, for example in the energy sectorWhy is a bearings cage material important A bearings cage is mechanically stressed during operation by friction, impact and centrifugal and inertial forcesIt can also be affected by solvents, coolants and lubricantsThis means that the material used for the cage can have an influence on the suitability of a bearing for a particular application.
仕様●内径:140mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:72000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:66300N●コード番号:207-7065アズワン品番65-7936-72
ボールベアリング190mm260mm 深溝61938 MA SKF(日本エスケイエフ)ボールベアリング190mm260mm 深溝61938 MASKF(日本エスケイエフ)
429,800税込472,780
1個
7日以内出荷
SKF Ball Bearing, 190 mm ID, 260 mm OD - 61938 MA This SKF deep-groove ball bearing is designed to maintain low levels of friction, even when its working at high rotational speedsThis prevents it from overheating, improves power efficiency and means your machinery will have lower maintenance needsIt also leads to less wear and tear on the bearing itself, which improves its working lifeTrue to SKFs high standards, this unit is engineered to offer precision operation and reliable performance in demanding working environments. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 190 mm Outside diameter of 260 mm Race width of 33 mm Application Information Food and beverage industry Automotive manufacturing Wind power generation Mining and mineral industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 190 mm、外径 260 mm となっています。 What is this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF bearing is manufactured from steel with a machined brass cageBoth metals are extremely strong, while brass gives the unit a high temperature toleranceThis makes it suitable for use in hot environments and able to withstand the corrosive properties of water and abrasive chemicals.
仕様●内径:190mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:33mm●エンドタイプ:オープン●行数:1●静定格荷重:134kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:117kN●コード番号:207-7068アズワン品番65-7922-62
ボールベアリング95mm200mm 深溝6319/C3VL0241 SKF(日本エスケイエフ)ボールベアリング95mm200mm 深溝6319/C3VL0241SKF(日本エスケイエフ)
449,800税込494,780
1個
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319/C3VL0241 Looking for a versatile ball bearing thats able to withstand both radial and axial loads This deep-groove, single-row ball bearing from SKF is ideal for use where pressure will be applied both along the shaft and from the sideIt can be used at speeds of up to 4,500 rpm and bear a mass of up to 5.65 kgIts a low-maintenance choice thats found across light and heavy industriesYou can use it in a variety of applications with rotating components, from machine tools to medical equipment. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial fans Production linesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 In what industrial environments are deep-groove ball bearings used 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle both large loads and high-speed operationAs they have the ability to support both radial and axial loads, theyre a good choice for applications where pressure can be expected along the shaft and from the side.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5358アズワン品番65-7933-29
ローラーベアリング 内径180mm レース幅52mm SKF(日本エスケイエフ)ローラーベアリング 内径180mm レース幅52mmSKF(日本エスケイエフ)
429,800税込472,780
1個
7日以内出荷
SKF Spherical Roller Bearing, 180 mm ID, 250 mm OD - 23936 CC/W33 Need to accommodate heavy radial and axial loads in equipment or machinery prone to misalignment or shaft deflections Try this spherical roller bearing from SKFWith a high load-carrying capacity, its designed to tolerate initial misalignment and radial and axial shock loadsIt has a flangeless inner ring with a floating guide ring centred upon itThe unit is part of the upgraded SKF Explorer range, meaning it offers robust build quality and effective design for long service life with low maintenance. Tapered bore type for radial and axial loads Compact structure High precision and accommodation of angular misalignment Inside diameter of 180 mm Outside diameter of 250 mm Race width of 52 mm Application Information Renewable energy Mining industry Pulp and paper manufacturing Transport applications Vehicle manufacture and designSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。 What are the advantages of SKF Explorer bearings ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢SKF Explorer spherical roller bearings set a new standardTheir innovative design gives them a very high load carrying capacity and allows them to handle both radial and axial loadsIn addition, theyre made from hard-wearing materials and produce low friction, so theyre durable and reliable.
仕様●内径:180mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:52mm●ボアタイプ:テーパー●静定格荷重:830kN●行数:2●ローラー材質:スチール●動定格荷重:519kN●エンドタイプ:オープン●基準速度:2600rpm●速度を制限:2800rpm●疲労限度荷重:76.5kN●コード番号:209-4105アズワン品番65-7958-46
ローラーベアリング 内径200mm レース幅54.18mm SKF(日本エスケイエフ)ローラーベアリング 内径200mm レース幅54.18mmSKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Taper Roller Bearing, 200 mm ID, 280 mm OD - 32940 This SKF bearing features tapered rollers and rings (or raceways) and provides an effective solution when you need to accommodate simultaneous thrust and radial loadsIts optimised design and surface finish promote lubricant film formationThis means friction is reduced during rotation, which increases durability and extends the units working lifeIt also helps the bearing run quietlyThanks to this reliably long service life, you dont need to replace the bearing as frequently as some alternativesSeparable, interchangeable components make maintenance and inspection easy. Parallel bore type Compact structure Low maintenance, noise and vibration Inside diameter of 200 mm Outside diameter of 280 mm Race width of 54.18 mm Application Information Electric motors Fans Gearboxes PumpsSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 What is static load bearing 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。The static load rating for bearings is the maximum load they can hold before suffering damageExceeding this limit creates undue contact stress on the most heavily-loaded rolling element (the raceway) and will cause permanent deformationChoosing the correct bearing for the required load is vital.
仕様●内径:200mm●外径:280mm●ローラーベアリングタイプ:テーパー●レース幅:54.18mm●ボアタイプ:パラレル●静定格荷重:950kN●行数:1●ローラー材質:スチール●動定格荷重:588kN●エンドタイプ:オープン●基準速度:1700rpm●速度を制限:2000rpm●疲労限度荷重:88kN●コード番号:208-0081アズワン品番65-7929-25
ローラーベアリング 内径160mm レース幅51mm SKF(日本エスケイエフ)ローラーベアリング 内径160mm レース幅51mmSKF(日本エスケイエフ)
229,800税込252,780
1個
7日以内出荷
SKF Taper Roller Bearing, 160 mm ID, 240 mm OD - 32032 X Need a bearing solution to accommodate simultaneous axial and radial loads This taper roller bearing from SKF uses tapered rollers and raceways to do just thatIt also reduces rotational friction and noise thanks to precision-engineered parts and an optimised design that lengthens its service lifePlus, thanks to a surface finish that promotes lubricant film formation, this unit is a durable choiceIt has separable and interchangeable components, so its simple to perform maintenance and inspectionAdjust it against a second taper roller bearing and apply a preload for rigid bearing applications. Parallel bore type Compact structure Low maintenance, noise and vibration Inside diameter of 160 mm Outside diameter of 240 mm Race width of 51 mm Application Information Automotive production Agricultural industry Construction and mining applications Medical and pharmaceutical industriesSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 How much maintenance does this taper roller bearing require 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。As it produces low levels of friction, this product operates at a relatively low temperatureThis means it experiences minimal wear and tear and is a low-maintenance choice.
仕様●内径:160mm●外径:240mm●ローラーベアリングタイプ:テーパー●レース幅:51mm●ボアタイプ:パラレル●静定格荷重:780kN●行数:1●ローラー材質:スチール●動定格荷重:532kN●エンドタイプ:オープン●基準速度:2000rpm●速度を制限:2400rpm●疲労限度荷重:76.5kN●コード番号:208-0035アズワン品番65-7927-72
ボールベアリング120mm260mm 深溝6324/C4 SKF(日本エスケイエフ)ボールベアリング120mm260mm 深溝6324/C4SKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324/C4 To ensure your machinery rotates quietly at high speeds, choose this deep groove ball bearing from SKFThe smooth surface finish on the raceways is optimised for low abrasion, so little in the way of maintenance is neededAs this ball bearing can handle radial and axial loads in both directions, its a versatile choice thats suitable for a wide range of applications including office machinery, fans and conveyors. Low frictional torque design to reduce power consumption Stainless-steel material for corrosion resistance and durability Inside diameter of 120 mm, outside diameter of 260 mm, so suited for compact applications Application Information Electrical motors Industrial gearboxes Pumps Agricultural machinerySKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why should I use a single row deep groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングThese ball bearings are the most commonly used type of bearingTheyre designed to produce low friction in equipment with rotating components, which helps conserve energy and lowers the operating temperature, extending the life of the bearingWhat kind of load is a deep groove ball bearing suitable for Deep groove ball bearings are ideal for handling large loads at high speedsThey can take a radial load combined with a limited axial load.
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186000N●動定格荷重:208000N●コード番号:207-5382アズワン品番65-7893-52
ボールベアリング120mm260mm 深溝6324 M/C3 SKF(日本エスケイエフ)ボールベアリング120mm260mm 深溝6324 M/C3SKF(日本エスケイエフ)
489,800税込538,780
1個
7日以内出荷
SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324 M/C3 Need a versatile ball bearing that will stand up to both radial and axial loads This deep-groove, single-row ball bearing from SKF will do just while handling high and very high speedsAs well as producing minimal noise and low friction, it needs little in the way of maintenanceThe unit meets UK and EU electrostatic control standards, meaning it wont damage equipment through the discharge of static electricityIts commonly found in industrial machinery with rapidly rotating components and is used everywhere from food processing plants to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 120 mm Outside diameter of 260 mm Race width of 55 mm Application Information Food and beverage industries Medical equipment Printing pressesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Can I use deep-groove ball bearings in demanding industrial environments 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice for handling large loads at high operating speeds, so theyre useful in demanding industrial environmentsThey will stand up to both radial and axial loads, so are a good option for fitting to shafts that will have pressure applied both along the shaft and from the side.
仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:208kN●コード番号:207-5378アズワン品番65-7892-84
ローラーベアリング 内径140mm レース幅42mm SKF(日本エスケイエフ)ローラーベアリング 内径140mm レース幅42mmSKF(日本エスケイエフ)
389,800税込428,780
1個
7日以内出荷
SKF Roller Bearing, 140 mm ID, 250 mm OD - NU 228 ECML/C3 Need to deal with heavy radial loads at high speeds in your industrial machinery Use this cylindrical roller bearing from SKFIt has an innovative, open-flanged design that encourages the formation of a lubricant film, helping reduce damage from friction heatThis bearing also features a logarithmic roller profile that reduces stresses around the edges, so you can be confident of long service lifeAs part of the SKF Explorer series, this product is made from performance-grade high-quality steel that offers strength and reliability even with prolonged use. Cylindrical roller bearing handles heavy loads and high speeds Tapered bore compensates for friction and supports radial loads Inside diameter of 140 mm, outside diameter of 250 mm for versatile application Compact race width of 42 mm Application Information Steering systems Pneumatic and hydraulic equipment Energy generation machinerySKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 140 mm、外径 250 mm です。 Why should I use bearings with a window-type cage ベアリングはスチール製です 円筒穴タイプWindow-type cages offer precision handling at high loads and speeds without increasing frictionThis roller bearing is equipped with a machined-brass cageWhat is the ideal operating temperature range for this bearing Since this unit has a brass cage, its suitable for temperatures of up to +250℃.
仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:円筒形●レース幅:42mm●材質:スチール●静定格荷重:510kN●ケージ材質:真鍮●行数:1●動定格荷重:450kN●エンドタイプ:オープン●コード番号:209-2071アズワン品番65-7946-70
ボールベアリング95mm200mm 深溝6319 M/C4 SKF(日本エスケイエフ)ボールベアリング95mm200mm 深溝6319 M/C4SKF(日本エスケイエフ)
339,800税込373,780
1個
7日以内出荷
SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C4 Ensure smooth and quiet operation even at high rotational speeds with this deep-groove ball bearing from SKFIt can handle radial and axial loads in both directions, making it a versatile choice for manufacturing equipment like food processing machines and agricultural machineryThe robust bearing is designed for reduced maintenance and is quick to install using common techniques like the hot mounting methodAs part of the SKF Explorer series, this unit is made from high-quality steel, so it can endure demanding environments. Open-end type bearing for reduced friction High limiting speed of 6300 rpm for rapid rotation Inside diameter of 95 mm, outside diameter of 200 mm Race width of 45 mm for versatile application Stainless-steel construction for corrosion resistance Application Information Conveyers Construction industry Factory automationSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why choose SKF Explorer bearings 1列 円筒形タイプの穴 スチールタイプベアリングSKF Explorer bearings undergo a special heat treatment process that ensures long service life by reducing the chances of failure, even in applications where there are high levels of contamination or poor lubrication conditionsWhat type of cage is fitted with this ball bearing This deep groove ball bearing features a machined brass cage that withstands corrosion.
仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118000N●ケージ材質:真鍮●動定格荷重:159000N●コード番号:207-5356アズワン品番65-7893-68
ローラーベアリング 内径140mm レース幅68mm SKF(日本エスケイエフ)ローラーベアリング 内径140mm レース幅68mmSKF(日本エスケイエフ)
279,800税込307,780
1個
7日以内出荷
SKF Spherical Roller Bearing, 140 mm ID, 250 mm OD - 22228 CC/C3W33 This spherical roller bearing from SKF is a self-adjusting unit that effectively accommodates shaft misalignmentIt delivers even load distribution and has a very high load-carrying capacity for heavy-duty applicationsIts innovative self-guiding rollers keep friction and heat at low levels, so your equipment can operate efficientlyThis lack of friction also reduces wear on the bearing, ensuring a long lifespanThanks to its steel construction, its highly durable and resistant to corrosion, so its suitable for use in harsh environmentsA bearing like this is used in applications with heavy radial and axial loads in either direction. Suitable to use with compact machinery as its simple to mount in tight spaces Substantial fatigue load limit of 86.5 kN Supplied as a non-separable bearing for simple and time-saving installation Reduced maintenance and service costs due to low consumption of lubrication Application Information Wind power generation Medical and pharmaceutical manufacturing Off-shore drilling Pump manufacturingSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。内径 140 mm、外径 250 mm です。 Does this bearing need maintenance ベアリングはスチール製です 円筒穴タイプThe bearing is wear-resistant and wont need frequent maintenance or replacementIt has three lubrication holes on the outer ring for simple re-greasing when necessary.
仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:68mm●材質:スチール●静定格荷重:900000N●ケージ材質:鋼●動定格荷重:743000N●エンドタイプ:オープン●コード番号:207-8477アズワン品番65-7934-22
ローラーベアリング 内径170mm レース幅41.06mm SKF(日本エスケイエフ)ローラーベアリング 内径170mm レース幅41.06mmSKF(日本エスケイエフ)
159,800税込175,780
1個
7日以内出荷
SKF Taper Roller Bearing, 170 mm ID, 230 mm OD - 32934 This SKF bearing has tapered raceways and rollers specifically designed to handle radial and axial loads acting at the same timeIts raceways meet at a common point on the bearings axis to provide a true rolling action and very low levels of frictionThis reduces operational noise and allows the bearing to better maintain a pre-loadThe units crowned raceway profile ensures even load distribution along the contact surfaces to reduce stress peaks at the roller endsThis also lowers the units sensitivity to misalignment and shaft deflection. Optimised surface finish supports the formation of a hydrodynamic lubricant for lower frictional heat and flange wear Excellent consistency of roller profiles and sizes for optimal load distribution Reduced temperature peaks during running-in periods to lessen wear Separable, single-row bearing for easier mounting, dismounting and inspection Application Information Rolling mills Gearbox manufacturing Mining industry Hoisting and lifting equipmentSKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。 Can you use this component in rigid bearing applications 低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。Yes, this bearing is suitable for rigid bearing applicationsYou can achieve this setup by adjusting this bearing against a second tapered roller bearing and applying a pre-load.
仕様●内径:170mm●外径:230mm●ローラーベアリングタイプ:テーパー●レース幅:41.06mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:585kN●ケージ材質:鋼●行数:1●動定格荷重:351kN●エンドタイプ:オープン●基準速度:2000rpm●速度を制限:2400rpm●疲労限度荷重:55kN●コード番号:208-0078アズワン品番65-7934-36
BEARING ACCESSORIES SKF(日本エスケイエフ)BEARING ACCESSORIESSKF(日本エスケイエフ)
399,800税込439,780
1個
7日以内出荷
SKF Bearing Withdrawal Sleeves - AOH 304 Use this hydraulic withdrawal sleeve from SKF to mount and dismount a bearing from the cylindrical seat of a stepped shaftSimply push it into the bore of the bearing to reduce the clearance from the shaft and achieve a tight fitThe sleeve features a duct with G 1/4 thread for oil injection, which virtually eliminates friction and makes dismounting easyIt has a bore diameter of 220 mm, with a small taper to an outside diameter of 240 mm for easy fitting to standard equipment. Coated with a solvent-free rust inhibitor to prolong the life of the product Oil injection method makes lubrication easy Bearing can be mounted at any point on the shaft Application information Automotive workshops Rotating industrial machinery Wind turbine industrySKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能Coat both mating surfaces with a thin layer of light oil then push the bearing onto the sleeveInstall the appropriate accessories, fittings and pipes and inject oil until the mating surfaces are separated by a thin filmOpen the oil release valve to the pump used for injection and allow the oil to drain for at least 20 minutes.
仕様●タイプ:ベアリング回収スリーブ●寸法:260 x 240 x 116mm●内径:220mm●併用可能製品:HM 3052 、HMV 52 E●コード番号:209-3627アズワン品番65-7956-62
ボールベアリング200mm250mm スラスト SKF(日本エスケイエフ)ボールベアリング200mm250mm スラストSKF(日本エスケイエフ)
239,800税込263,780
1個
7日以内出荷
SKF Ball Bearing, 200 mm ID, 250 mm OD - 51140 M This hard-wearing thrust ball bearing from SKF is designed to reduce friction between a machines moving partsIts made of bearing-type steel that provides long-lasting durability and corrosion resistanceA series of smooth balls in a band around a perimeter allow the bearing to support the axial thrust of both horizontal and vertical shaftsYou can use it to control rotational motion and for functions like connecting a rotating shaft to a stationary motor. Limiting speed of 1900 revolutions per minute (r/min) to handle high-speed operations without failure Stabilised up to +125℃ to withstand the heat generated from constant rotation Low friction ensures minimal energy loss Small size for compact applications Good wear resistance for an extended life span Application Information Agricultural machinery Earth-moving equipment Pumps Industrial machinery for cleaning and bottlingSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 200 mm、外径 250 mm です。 How does this thrust bearing work ベアリング材はベアリング鋼です 円筒穴タイプIt works by transferring thrust loads applied on the shaft and preventing the shaft from drifting in a horizontal or vertical directionThrust bearings are generally seated against a raised collar around the shaftThe thrust collar allows the axial load to be transferred from the shaft to the bearingThrust bearings are typically used in pairs on each side of the thrust collar.
仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:スラスト●レース幅:37mm●エンドタイプ:オープン●行数:1●静定格荷重:710000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6290アズワン品番65-7921-91
ローラーベアリング 内径110mm レース幅38mm SKF(日本エスケイエフ)ローラーベアリング 内径110mm レース幅38mmSKF(日本エスケイエフ)
189,800税込208,780
1個
7日以内出荷
SKF Cylindrical Roller Bearing, 110 mm ID, 200 mm OD - NU 222 ECM/C3 This cylindrical roller bearing from SKF is a smart choice for applications that need to accommodate heavy radial loads at high speedsIts designed with open flanges, so it can transmit axial loads to some extentThis means it can handle accidental shaft displacements and misalignmentsThe bearings advanced surface profile design maximises efficiency by lowering friction and preventing heat damage and expansionThe logarithmic profile also reduces stress around the bearing edges stress, providing a long service life. High load capacity with high speed tolerance thanks to cylindrical roller bearing set-up Tapered bore support thrust and radial loads at the same time Compact size with a race width of 38 mm Application Information Engine rocker arms Gearboxes and transmission systems Construction equipmentSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 110 mm、外径 200 mm です。 What type of cage does this bearing use ベアリングはスチール製です 円筒穴タイプThis bearing has a brass cage with a maximum operating temperature of +250℃, so it can tolerate a high amount of friction heatBrass also resists corrosion, so its safe for use with most common bearing lubricants, including synthetic oils and greases, and can be cleaned using organic solventsHow do I mount this cylindrical roller bearing You can install this cylindrical bearing using the hot-mounting method.
仕様●内径:110mm●外径:200mm●ローラーベアリングタイプ:円筒形●レース幅:38mm●静定格荷重:365kN●ケージ材質:真鍮●行数:1●動定格荷重:335kN●コード番号:209-2057アズワン品番65-7958-12
ボールベアリング100mm215mm アンギュラ・コンタクト7320 BEGAF SKF(日本エスケイエフ)ボールベアリング100mm215mm アンギュラ・コンタクト7320 BEGAFSKF(日本エスケイエフ)
379,800税込417,780
1個
7日以内出荷
SKF Ball Bearing - 100 mm ID, 215 mm OD - 7320 BEGAF Use this angular contact ball bearing from SKF when you need to support a high axial loadIn this unit, the inner and outer raceways are displaced relative to each other in the direction of the bearing axis, which allows it to endure a combined radial and axial loadThe bearings ability to carry axial load gets higher as the contact angle of the axial load increases, which makes it a resilient optionThis bearing has a versatile race width of 47 mm and is ideal for use with high-speed machinery. Open end type, so it can be greased as needed Single-row design offers a range of uses and offers a long service life Cylindrical bore type, for ease of installation Can be used at higher operational speeds than other types of bearing Application Information Wind turbines Industrial pumps Gearboxes, electric motors and clutches in carsSKF アングルコンタクトボールベアリングは、ベアリング軸の方向に相対的に配置される 100 mm の内輪及び 215 mm の外輪軌道を備えています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 Are angular contact bearings noisy 1 列設計 円筒穴タイプ スチール製ベアリングNo, theyre actually very quiet in operationBecause angular contact bearings compensate internally for angular misalignment and can accommodate axial shaft expansion, theyre able to run quietly and coolly, with a minimal amount of friction.
仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:190000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:203000N●コード番号:208-0319アズワン品番65-7931-44
ローラーベアリング 内径100mm レース幅73mm SKF(日本エスケイエフ)ローラーベアリング 内径100mm レース幅73mmSKF(日本エスケイエフ)
439,800税込483,780
1個
7日以内出荷
SKF Roller Bearing, 100 mm ID, 215 mm OD - NU 2320 ECML/C3 This cylindrical roller bearing from SKF is ideal for handling low thrust and large radial loads at high speedIts part of the upgraded SKF Explorer range and is capable of accommodating increased load levels and providing a significantly extended service lifeOptimised internal geometry and an advanced surface finish reduces friction and wear, as well as enhancing lubricating conditionsThis adds up to reduced noise and vibration and longer lubricant life to increase uptime and productivityThis bearing also provides reduced sensitivity to misalignment. Cylindrical bore type for high radial load capacity at high speeds Machined brass cage Compact structure Inside diameter of 100 mm Outside diameter of 215 mm Race width of 73 mm Application Information Mining industry Construction Wind turbines TransportSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 100 mm、外径 215 mm です。 Whats the advantage of the brass cages on these bearings ベアリングはスチール製です 円筒穴タイプBrass cages are rigid and strong as well as being suitable for use at high temperaturesThey are also capable of absorbing lubricant, helping them to continue to perform even when lubrication levels are reduced.
仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:円筒形●レース幅:73mm●静定格荷重:735kN●行数:1●ローラー材質:スチール●動定格荷重:670kN●エンドタイプ:オープン●コード番号:209-2094アズワン品番65-7955-15
ローラーベアリング 内径25mm レース幅23mm SKF(日本エスケイエフ)ローラーベアリング 内径25mm レース幅23mmSKF(日本エスケイエフ)
28,980税込31,878
1個
7日以内出荷
SKF Spherical Roller Bearing, 25 mm ID - BS2-2205-2RS/VT143 If you need to cope with heavy radial or axial loads in applications that experience occasional shaft deflection, choose this spherical roller bearing from SKFIts high load-carrying capacity and ability to handle misalignment and shocks help keep your equipment running and your maintenance costs lowThe bearings robust construction and low friction generation mean youll need to replace it far less often, so the product has a long service lifeAs its a sealed bearing, it minimises lubricant use and keeps out damaging dust and contaminants. Tapered bore type Spherical roller bearing type Inside diameter of 25 mm Outside diameter of 52 mm Race width of 23 mm Application Information Mining, mineral processing and cement Renewable energy Material handling Pulp and paper production Industrial manufacturing Marine applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。以下に、球面ローラーベアリングの用途の例を示します。再生可能エネルギー、鉱業、鉱物加工、セメント、マテハン、紙パルプ及び製紙、産業用トランスミッション、金属、海洋などです。 Why should I use a sealed bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢SKF spherical roller bearings are designed to deal with heavy loads, and theyre available in sealed versions to meet the toughest challengesThe sealed bearings prevent dirt and dust from getting into the unit and stop the grease getting outThis decreases your lubricant consumption, lowering your maintenance and operating costs.
仕様●内径:25mm●外径:52mm●ローラーベアリングタイプ:球状●レース幅:23mm●ボアタイプ:テーパー●コード番号:209-4143アズワン品番65-7956-86
ボールベアリング100mm215mm アンギュラ・コンタクト7320 BECBM SKF(日本エスケイエフ)ボールベアリング100mm215mm アンギュラ・コンタクト7320 BECBMSKF(日本エスケイエフ)
279,800税込307,780
1個
7日以内出荷
SKF Ball Bearing - 100 mm ID, 215 mm OD - 7320 BECBM Use this angular ball bearing from SKF to support heavier or combined loadsIt has a race width of 47 mm and is designed to handle both radial and axial loads acting simultaneouslyDepending on the contact angle, it can also handle heavier thrust loadsThe bearings axial load carrying capacity increases in line with the contact angle, which means it can handle heavy-duty tasks efficiently and rapidlyBecause of this, its particularly well-suited to high-speed applications. Open end type allows for simple regreasing Single-row design needs minimal maintenance Cylindrical bore type is straightforward to fit Angular contact bearings offer better endurance at high speeds Application Information Auto workshops, for example in gearboxes, engines and clutches Wind turbines Pumps Machine handling and steel millsSKF アングルコンタクトボールベアリングは、ベアリング軸の方向に相対的に配置される 100 mm の内輪及び 215 mm の外輪軌道を備えています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 How are angular contact bearings different from other ball bearings 1 列設計 円筒穴タイプ スチール製ベアリングAngular contact bearings have an asymmetrical design, which lets them support loads where the line of application is not at a right angle to the bearing axisThis means theyre suited for a wide range of different loads, including torque loads and radial loads.
仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:208000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:216000N●コード番号:208-0316アズワン品番65-7929-84
ボールベアリング55mm140mm アンギュラ・コンタクト7411 BGM SKF(日本エスケイエフ)ボールベアリング55mm140mm アンギュラ・コンタクト7411 BGMSKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Ball Bearing - 55 mm ID, 140 mm OD - 7411 BGM Use this angular contact ball bearing from SKF when you need to accommodate heavy loads with precision, for example in high-speed machineryThis type of bearing is designed to handle a combination of ra
仕様●内径:55mm●外径:140mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:33mm●エンドタイプ:オープン●行数:1●静定格荷重:76500N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:111000N●コード番号:208-0327アズワン品番65-7934-35
ローラーベアリング 内径120mm レース幅76mm SKF(日本エスケイエフ)ローラーベアリング 内径120mm レース幅76mmSKF(日本エスケイエフ)
249,800税込274,780
1個
7日以内出荷
SKF Spherical Roller Bearing, 120 mm ID, 215 OD - 23224 CC/C3W33 Use this SKF spherical roller bearing to support both radial and axial loadsIt features a single outer raceway and two inner ring raceways inclined at an angle towards the bearings axisThis innovative design allows the product to support loads from both directionsThe bearing has a deep groove, so it can handle high loads without generating excessive frictionThe tapered cylindrical rollers, raceways and cage are all made from stainless steel, making this product strong and highly durable for reliable performance over a long lifespan. Twin tapered bore helps resist axial shock loads, misalignment and shaft deflection Spherical roller bearing type can support heavy radial loads Stainless-steel body material for corrosion resistance Race width of 76 mm for versatile application Application Information Renewable energy generation Mining and mineral processing Material handling Marine industry applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 How accurately do I need to align the bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This bearing is designed to accommodate some initial misalignment and is capable of aligning itself over timeThis will reduce both installation and overall maintenance timeWhat is the maximum speed this bearing can accommodate This bearing has a high limiting speed of 2800 revolutions per minute, so it will support equipment with very rapid rotation.
仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:76mm●ボアタイプ:テーパー●材質:スチール●静定格荷重:930kN●ケージ材質:鋼●行数:2●動定格荷重:732kN●コード番号:209-4097アズワン品番65-7942-61
トグル スイッチ on on on特集